Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Pitch Length (mm) Dimensions dk (mm) Nominal Designation of Screw Dimensions K1 (mm) Dimensions k (mm) Dimensions c(mm) Dimensions s (mm) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Length (mm) Dimensions dk (mm) Nominal Designation of Screw Dimensions K1 (mm) Dimensions k (mm) Dimensions c(mm) Dimensions s (mm) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 20 (Max)14 M6 (Min)3.6 (Max)6 (Min)0.8 10 (Min)11.05 1PC 1 6x20 42117853 6.99 SGD
In stock
1.25 20 (Max)17.5 M8 (Min)4.8 (Max)8 (Min)1 12 (Min)13.25 1PC 1 8x20 42117905 -
Discontinued
[x]
1.25 30 (Max)17.5 M8 (Min)4.8 (Max)8 (Min)1 12 (Min)13.25 1PC 1 8x30 42117923 9.99 SGD
In stock
1 16 (Maximum) 14 M6 (Minimum) 3.6 (Maximum) 6 (Minimum) 0.8 10 (Minimum) 11.05 1PC 1 6x16 42117844 -
Discontinued
[x]
1.25 35 (Maximum) 17.5 M8 (Minimum) 4.8 (Maximum) 8 1 (minimum) 12 (Minimum) 13.25 1PC 1 8x35 42117932 -
Discontinued
[x]
1 35 (max)14 M6 (min)3.6 (max)6 (min)0.8 10 (min)11.05 1PC 1 6x35 42117887 8.99 SGD
Shipped after 2018-02-21
1 30 (max)14 M6 (min)3.6 (max)6 (min)0.8 10 (min)11.05 1PC 1 6x30 42117871 7.99 SGD
In stock
1 25 (max)14 M6 (min)3.6 (max)6 (min)0.8 10 (min)11.05 1PC 1 6x25 42117862 6.99 SGD
In stock
1.5 35 (max)21 M10 (min)6 (max)10 (min)1.2 14 (min)15.51 1PC 1 10x35 42117975 20.99 SGD
Shipped after 2018-02-21
1.5 25 (max)21 M10 (min)6 (max)10 (min)1.2 14 (min)15.51 1PC 1 10x25 42117957 18.99 SGD
Shipped after 2018-02-21
1.5 30 (max)21 M10 (min)6 (max)10 (min)1.2 14 (min)15.51 1PC 1 10x30 42117966 18.99 SGD
Shipped after 2018-02-21
1.5 20 (max)21 M10 (min)6 (max)10 (min)1.2 14 (min)15.51 1PC 1 10x20 42117941 15.99 SGD
Shipped after 2018-02-21
1.25 25 (Maximum) 17.5 M8 (Min) 4.8 (Maximum) 8 (Min) 1 12 (Min) 13.25 1PC 1 8x25 42117914 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Car weight reduction
5
From Japan
On 2017-08-14 22:30:51
Because it is not 64 titanium, I can not expect strength, but I use it in places where I have plenty of load. Repeat orders will be placed
This review is about item#42117844.
To machine parts
4
From Japan
On 2015-12-14 19:35:36
I think that COSPA is very good, I think that the range of use will increase if the head size is small enough
This review is about item#42117844.
Replace bolt of exhaust manifold cover
5
From Japan
On 2014-07-25 22:22:20
We exchanged steel bolts of exhaust manifold cover with titanium. It seems that burning is difficult to occur.
This review is about item#42117862.
Car engine room
5
From Japan
On 2013-07-15 20:24:45
I used SUS before but I guess it's titanium! ♪ It is likely to buy every time you need an anxious person in the future.
This review is about item#42117844.

Related Products