Buy more than* S$200* and get FREE SHIPPING

Flange Bolt, Stainless Steel

4.53 (17)
...see all>
Product Options
ADD TO CART
Dimensions dk (mm) Nominal Designation of Screw Dimensions K1 (mm) Dimensions k (mm) Dimensions c(mm) Dimensions s (mm) Dimensions e (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Nominal Designation of Screw Dimensions K1 (mm) Dimensions k (mm) Dimensions c(mm) Dimensions s (mm) Dimensions e (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Max)10.5 M4 (Min)2.4 (Max)4.2 (Min)0.6 7 (Min)7.74 0.7 15 1Pack(13PC) 1 4x15 42118011 4.99 SGD
In stock
(Max)12 M5 (Min)3 (Max)5 (Min)0.7 8 (Min)8.87 0.8 10 1Pack(8PC) 1 5x10 42118072 4.99 SGD
In stock
(Max)14 M6 (Min)3.6 (Max)6 (Min)0.8 10 (Min)11.05 1 16 1Pack(6PC) 1 6x16 42118185 4.99 SGD
In stock
(Max)10.5 M4 (Min)2.4 (Max)4.2 (Min)0.6 7 (Min)7.74 0.7 8 1Pack(15PC) 1 4x8 42117984 4.99 SGD
In stock
(Maximum) 14 M6 (Minimum) 3.6 (Maximum) 6 (Minimum) 0.8 10 (Minimum) 11.05 1 35 1Pack(4PC) 1 6x35 42118237 4.99 SGD
In stock
(Maximum) 14 M6 (Min) 3.6 (Maximum) 6 (Min) 0.8 10 (Min) 11.05 1 12 1Pack(6PC) 1 6x12 42118167 4.99 SGD
In stock
(Maximum) 21 M10 (Minimum) 6 (Maximum) 10 (Min) 1.2 14 (Min) 15.51 1.5 50 1PC 1 10x50 42118361 4.99 SGD
In stock
(Maximum) 14 M6 (Minimum) 3.6 (Maximum) 6 (Minimum) 0.8 10 (Minimum) 11.05 1 18 1Pack(6PC) 1 6x18 42118194 4.99 SGD
In stock
(Maximum) 14 M6 (Min) 3.6 (Maximum) 6 (Min) 0.8 10 (Min) 11.05 1 60 1Pack(2PC) 1 6x60 42118264 4.99 SGD
In stock
(Maximum) 14 M6 (Min) 3.6 (Maximum) 6 (Min) 0.8 10 (Min) 11.05 1 30 1Pack(5PC) 1 6x30 42118221 4.99 SGD
In stock
(Max)14 M6 (Min)3.6 (Max)6 (Min)0.8 10 (Min)11.05 1 40 1Pack(4PC) 1 6x40 42118246 4.99 SGD
In stock
(Max)10.5 M4 (Min)2.4 (Max)4.2 (Min)0.6 7 (Min)7.74 0.7 25 1Pack(10PC) 1 4x25 42118045 4.99 SGD
In stock
(Max)14 M6 (Min)3.6 (Max)6 (Min)0.8 10 (Min)11.05 1 45 1Pack(3PC) 1 6x45 42118255 4.99 SGD
In stock
(Max)10.5 M4 (Min)2.4 (Max)4.2 (Min)0.6 7 (Min)7.74 0.7 20 1Pack(12PC) 1 4x20 42118036 4.99 SGD
In stock
(Maximum) 17.5 M8 (Min) 4.8 (Maximum) 8 (Min) 1 12 (Min) 13.25 1.25 50 1Pack(2PC) 1 8x50 42118352 4.99 SGD
In stock
(Maximum) 14 M6 (Minimum) 3.6 (Maximum) 6 (Minimum) 0.8 10 (Minimum) 11.05 1 20 1Pack(6PC) 1 6x20 42118203 4.99 SGD
In stock
(Maximum) 17.5 M8 (Minimum) 4.8 (Maximum) 8 1 (minimum) 12 (Minimum) 13.25 1.25 25 1Pack(3PC) 1 8x25 42118307 4.99 SGD
In stock
(Maximum) 14 M6 (Minimum) 3.6 (Maximum) 6 (Minimum) 0.8 10 (Minimum) 11.05 1 15 1Pack(6PC) 1 6x15 42118176 4.99 SGD
In stock
(Maximum) 14 M6 (Minimum) 3.6 (Maximum) 6 (Minimum) 0.8 10 (Minimum) 11.05 1 25 1Pack(5PC) 1 6x25 42118212 4.99 SGD
In stock
(Maximum) 17.5 M8 (Minimum) 4.8 (Maximum) 8 1 (minimum) 12 (Minimum) 13.25 1.25 15 1Pack(3PC) 1 8x15 42118273 4.99 SGD
In stock
(Maximum) 17.5 M8 (Minimum) 4.8 (Maximum) 8 1 (minimum) 12 (Minimum) 13.25 1.25 20 1Pack(3PC) 1 8x20 42118291 4.99 SGD
In stock
(Maximum) 17.5 M8 (Min) 4.8 (Maximum) 8 (Min) 1 12 (Min) 13.25 1.25 16 1Pack(3PC) 1 8x16 42118282 4.99 SGD
In stock
(Maximum) 17.5 M8 (Min) 4.8 (Maximum) 8 (Min) 1 12 (Min) 13.25 1.25 45 1Pack(2PC) 1 8x45 42118343 4.99 SGD
In stock
(Maximum) 14 M6 (Minimum) 3.6 (Maximum) 6 (Minimum) 0.8 10 (Minimum) 11.05 1 10 1Pack(6PC) 1 6x10 42118151 4.99 SGD
In stock
(Maximum) 17.5 M8 (Minimum) 4.8 (Maximum) 8 1 (minimum) 12 (Minimum) 13.25 1.25 30 1Pack(3PC) 1 8x30 42118316 4.99 SGD
In stock
(Maximum) 17.5 M8 (Min) 4.8 (Maximum) 8 (Min) 1 12 (Min) 13.25 1.25 40 1Pack(2PC) 1 8x40 42118334 4.99 SGD
In stock
(Maximum) 17.5 M8 (Min) 4.8 (Maximum) 8 (Min) 1 12 (Min) 13.25 1.25 35 1Pack(3PC) 1 8x35 42118325 4.99 SGD
In stock
(max)12 M5 (min)3 (max)5 (min)0.7 8 (min)8.87 0.8 30 1Pack(6PC) 1 5x30 42118142 4.99 SGD
In stock
(max)12 M5 (min)3 (max)5 (min)0.7 8 (min)8.87 0.8 25 1Pack(7PC) 1 5x25 42118133 4.99 SGD
In stock
(max)12 M5 (min)3 (max)5 (min)0.7 8 (min)8.87 0.8 18 1Pack(8PC) 1 5x18 42118115 5.99 SGD
Shipped after 2018-01-22
(max)12 M5 (min)3 (max)5 (min)0.7 8 (min)8.87 0.8 15 1Pack(8PC) 1 5x15 42118097 4.99 SGD
In stock
(max)12 M5 (min)3 (max)5 (min)0.7 8 (min)8.87 0.8 12 1Pack(8PC) 1 5x12 42118081 4.99 SGD
In stock
(max)12 M5 (min)3 (max)5 (min)0.7 8 (min)8.87 0.8 20 1Pack(8PC) 1 5x20 42118124 4.99 SGD
In stock
(max)10.5 M4 (min)2.4 (max)4.2 (min)0.6 7 (min)7.74 0.7 12 1Pack(15PC) 1 4x12 42118002 4.99 SGD
In stock
(max)12 M5 (min)3 (max)5 (min)0.7 8 (min)8.87 0.8 16 1Pack(8PC) 1 5x16 42118106 4.99 SGD
In stock
(max)10.5 M4 (min)2.4 (max)4.2 (min)0.6 7 (min)7.74 0.7 10 1Pack(15PC) 1 4x10 42117993 4.99 SGD
In stock
(max)12 M5 (min)3 (max)5 (min)0.7 8 (min)8.87 0.8 8 1Pack(8PC) 1 5x8 42118063 4.99 SGD
In stock
(max)10.5 M4 (min)2.4 (max)4.2 (min)0.6 7 (min)7.74 0.7 30 1Pack(9PC) 1 4x30 42118054 5.99 SGD
Shipped after 2018-01-22
(max)10.5 M4 (min)2.4 (max)4.2 (min)0.6 7 (min)7.74 0.7 16 1Pack(13PC) 1 4x16 42118027 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 5
3 star 0
2 star 1
1 star 0
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
Accessory parts of products
5
From Japan
On 2017-12-29 00:13:04
It is saved with parts that are not readily available. I hope the price is a bit cheaper.
This review is about item#42118176.
Exchange rusted bolt
4
From Japan
On 2017-08-19 20:03:39
Exchange rusted car bolts. Because it is inexpensive, bolts that are rusting are exchanged from cracks.
This review is about item#42118002.
To the maintenance of the motorcycle
5
From Japan
On 2017-07-12 12:43:08
I used it for maintenance of a motorbike. Rust worry is also advantageous compared to iron, but the use of stunless is dangerous in high strength parts, so it is necessary to be careful. So I think that it is optimal for exchanging parts that are not worried about strength. I think Mona Tauru's PB products are very good products because they are rich in price and size. Flange bolt is handy because it is unlikely that you can not see anything other than a real store handling genuine products.
This review is about item#42118194.
Flange bolt
5
From Japan
On 2017-05-01 17:32:09
Flange bolt 2 kind stainless steel is made of stainless steel so it will not rust
This review is about item#42118151.
During machine maintenance
2
From Japan
On 2017-04-20 23:14:04
Since I wanted about 10 flange bolts to the 8 mm under the neck, I purchased it for shaving and trying to use it. I would like to sell about 20 items from 5 to 8 mm flange bolts under the neck.
This review is about item#42118151.
For motorcycle muffler flange
4
From Japan
On 2017-02-16 20:55:20
It was cheaper than buying at a home center so I used it. I thought it would be better if it was not the representative image but the photograph of itself.
This review is about item#42118325.
Repair of small construction machine
5
From Japan
On 2017-01-31 21:13:37
It is used for repairing the robot engine. When purchasing a flange bolt with Robin genuine parts, it will be around ¥ 120 per one, so I feel that this product is considerably profitable from the cost perspective.
This review is about item#42118151.
Motorcycle engine
4
From Japan
On 2016-08-30 16:11:07
I do not need a dent in my head. The head is shallow.
This review is about item#42118255.
bike
5
From Japan
On 2016-07-07 09:44:55
I am satisfied with accuracy and I also want a half screw.
This review is about item#42118063.
Monkey's muffler fixing
5
From Japan
On 2016-05-17 15:04:03
It used to fix the rear part of the monkey's genuine muffler. M8 x 25 mm flange bolt In the home center near my house it was saved because the flange bolt was not placed.
This review is about item#42118307.

Related Products