Buy more than* S$200* and get FREE SHIPPING

Flange Bolt, Stainless Steel

4.76 (21)
...see all>
Product Options
ADD TO CART
Dimension K(mm) Dimensions b (mm) Dimension Z (mm) Dimensions C (mm) Dimensions e (mm) Dimension S (mm) Dimension dc(mm) Dimension r (mm) Dimension da(phimm) Pitch Dimensions ds (mm) Length (mm) Nominal Designation of Screw Dimensions K1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension K(mm) Dimensions b (mm) Dimension Z (mm) Dimensions C (mm) Dimensions e (mm) Dimension S (mm) Dimension dc(mm) Dimension r (mm) Dimension da(phimm) Pitch Dimensions ds (mm) Length (mm) Nominal Designation of Screw Dimensions K1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(max)5.35 (min)16 About 0.9 (min)1.05 (min)8.87 8 (max)12 (min)0.2 (max)5.7 0.8 5 20 M5 (min)3 1Pack(6PC) 1 5x20 42118422 4.99 SGD
Shipped after 2018-04-23
(max)5.35 (min)16 About 0.9 (min)1.05 (min)8.87 8 (max)12 (min)0.2 (max)5.7 0.8 5 16 M5 (min)3 1Pack(7PC) 1 5x16 42118413 5.99 SGD
Shipped after 2018-04-24
(max)7.3 (min)22 About 1.2 (min)1.6 (min)14.38 13 (max)17.5 (min)0.4 (max)9.2 1.25 8 16 M8 (min)4.2 1Pack(3PC) 1 8x16 42118544 4.99 SGD
Shipped after 2018-04-23
(max)7.3 (min)22 About 1.2 (min)1.6 (min)14.38 13 (max)17.5 (min)0.4 (max)9.2 1.25 8 15 M8 (min)4.2 1Pack(3PC) 1 8x15 42118535 4.99 SGD
Shipped after 2018-04-23
(max)7.3 (min)22 About 1.2 (min)1.6 (min)14.38 13 (max)17.5 (min)0.4 (max)9.2 1.25 8 10 M8 (min)4.2 1Pack(3PC) 1 8x10 42118517 4.99 SGD
Shipped after 2018-04-23
(max)5.35 (min)16 About 0.9 (min)1.05 (min)8.87 8 (max)12 (min)0.2 (max)5.7 0.8 5 25 M5 (min)3 1Pack(5PC) 1 5x25 42118431 4.99 SGD
Shipped after 2018-04-23
(max)5.35 (min)16 About 0.9 (min)1.05 (min)8.87 8 (max)12 (min)0.2 (max)5.7 0.8 5 15 M5 (min)3 1Pack(7PC) 1 5x15 42118404 4.99 SGD
Shipped after 2018-04-23
(max)5.35 (min)16 About 0.9 (min)1.05 (min)8.87 8 (max)12 (min)0.2 (max)5.7 0.8 5 12 M5 (min)3 1Pack(7PC) 1 5x12 42118395 4.99 SGD
Shipped after 2018-04-23
(max)10.7 (min)30 About 2 (min)2.25 (min)21.1 19 (max)25 (min)0.6 (max)14.2 1.75 12 25 M12 (min)6.5 1PC 1 12x25 42118693 4.99 SGD
Shipped after 2018-04-23
(max)7.3 (min)22 About 1.2 (min)1.6 (min)14.38 13 (max)17.5 (min)0.4 (max)9.2 1.25 8 40 M8 (min)4.2 1Pack(2PC) 1 8x40 42118596 4.99 SGD
Shipped after 2018-04-26
(max)5.75 (min)18 About 1 (min)1.3 (min)11.05 10 (max)14 (min)0.25 (max)6.8 1 6 30 M6 (min)3.2 1Pack(4PC) 1 6x30 42118501 4.99 SGD
Shipped after 2018-04-23
(max)10.7 (min)30 About 2 (min)2.25 (min)21.1 19 (max)25 (min)0.6 (max)14.2 1.75 12 50 M12 (min)6.5 1PC 1 12x50 42118745 4.99 SGD
Shipped after 2018-04-23
(max)10.7 (min)30 About 2 (min)2.25 (min)21.1 19 (max)25 (min)0.6 (max)14.2 1.75 12 35 M12 (min)6.5 1PC 1 12x35 42118711 4.99 SGD
Shipped after 2018-04-23
(max)10.7 (min)30 About 2 (min)2.25 (min)21.1 19 (max)25 (min)0.6 (max)14.2 1.75 12 20 M12 (min)6.5 1PC 1 12x20 42118684 4.99 SGD
Shipped after 2018-04-24
(max)9.2 (min)26 About 1.5 (min)1.8 (min)18.9 17 (max)22 (min)0.4 (max)11.2 1.5 10 15 M10 (min)6 1Pack(2PC) 1 10x15 42118605 5.99 SGD
Shipped after 2018-04-24
(max)5.35 (min)16 About 0.9 (min)1.05 (min)8.87 8 (max)12 (min)0.2 (max)5.7 0.8 5 8 M5 (min)3 1Pack(6PC) 1 5x8 42118377 5.99 SGD
Shipped after 2018-04-24
(max)5.35 (min)16 About 0.9 (min)1.05 (min)8.87 8 (max)12 (min)0.2 (max)5.7 0.8 5 10 M5 (min)3 1Pack(6PC) 1 5x10 42118386 4.99 SGD
Shipped after 2018-04-23
(max)10.7 (min)30 About 2 (min)2.25 (min)21.1 19 (max)25 (min)0.6 (max)14.2 1.75 12 40 M12 (min)6.5 1PC 1 12x40 42118727 4.99 SGD
Shipped after 2018-04-23
(max)10.7 (min)30 About 2 (min)2.25 (min)21.1 19 (max)25 (min)0.6 (max)14.2 1.75 12 30 M12 (min)6.5 1PC 1 12x30 42118702 4.99 SGD
Shipped after 2018-04-24
(max)7.3 (min)22 About 1.2 (min)1.6 (min)14.38 13 (max)17.5 (min)0.4 (max)9.2 1.25 8 12 M8 (min)4.2 1Pack(3PC) 1 8x12 42118526 4.99 SGD
Shipped after 2018-04-23
(max)5.75 (min)18 About 1 (min)1.3 (min)11.05 10 (max)14 (min)0.25 (max)6.8 1 6 16 M6 (min)3.2 1Pack(5PC) 1 6x16 42118474 4.99 SGD
Shipped after 2018-04-23
(max)5.75 (min)18 About 1 (min)1.3 (min)11.05 10 (max)14 (min)0.25 (max)6.8 1 6 10 M6 (min)3.2 1Pack(5PC) 1 6x10 42118447 4.99 SGD
Shipped after 2018-04-23
(max)7.3 (min)22 About 1.2 (min)1.6 (min)14.38 13 (max)17.5 (min)0.4 (max)9.2 1.25 8 35 M8 (min)4.2 1Pack(3PC) 1 8x35 42118587 4.99 SGD
Shipped after 2018-04-23
(max)9.2 (min)26 About 1.5 (min)1.8 (min)18.9 17 (max)22 (min)0.4 (max)11.2 1.5 10 16 M10 (min)6 1Pack(2PC) 1 10x16 42118614 4.99 SGD
Shipped after 2018-04-23
(max)9.2 (min)26 About 1.5 (min)1.8 (min)18.9 17 (max)22 (min)0.4 (max)11.2 1.5 10 35 M10 (min)6 1Pack(2PC) 1 10x35 42118657 4.99 SGD
Shipped after 2018-04-23
(Maximum) 5.75 (Minimum) 18 About 1 (Minimum) 1.3 (Minimum) 11.05 10 (Maximum) 14 (Minimum) 0.25 (Maximum) 6.8 1 6 25 M6 (Minimum) 3.2 1Pack(5PC) 1 6x25 42118492 -
Discontinued
[x]
(Maximum) 5.75 (Minimum) 18 About 1 (Minimum) 1.3 (Minimum) 11.05 10 (Maximum) 14 (Minimum) 0.25 (Maximum) 6.8 1 6 15 M6 (Minimum) 3.2 1Pack(5PC) 1 6x15 42118465 4.99 SGD
Shipped after 2018-04-23
(Maximum) 9.2 (Minimum) 26 About 1.5 (Min) 1.8 (Min) 18.9 14 (Maximum) 21 (Min) 0.4 (Maximum) 11.2 1.5 10 20 M10 (Minimum) 6 1Pack(2PC) 1 10x20 42118623 4.99 SGD
Shipped after 2018-04-23
(Maximum) 7.3 (Minimum) 22 About 1.2 (Min) 1.6 (Min) 13.25 12 (Maximum) 17.5 (Min) 0.4 (Maximum) 9.2 1.25 8 25 M8 (Min) 4.2 1Pack(3PC) 1 8x25 42118562 4.99 SGD
Shipped after 2018-04-23
(Maximum) 5.75 (Minimum) 18 About 1 (Minimum) 1.3 (Minimum) 11.05 10 (Maximum) 14 (Minimum) 0.25 (Maximum) 6.8 1 6 12 M6 (Minimum) 3.2 1Pack(5PC) 1 6x12 42118456 4.99 SGD
Shipped after 2018-04-23
(Max)7.3 (Min)22 About 1.2 (Min)1.6 (Min)14.38 13 (Max)17.5 (Min)0.4 (Max)9.2 1.25 8 30 M8 (Min)4.2 1Pack(3PC) 1 8x30 42118571 4.99 SGD
Shipped after 2018-04-23
(Max)9.2 (Min)26 About 1.5 (Min)1.8 (Min)18.9 17 (Max)22 (Min)0.4 (Max)11.2 1.5 10 45 M10 (Min)6 1Pack(2PC) 1 10x45 42118675 5.99 SGD
Shipped after 2018-04-23
(Max)9.2 (Min)26 About 1.5 (Min)1.8 (Min)18.9 17 (Max)22 (Min)0.4 (Max)11.2 1.5 10 25 M10 (Min)6 1Pack(2PC) 1 10x25 42118632 4.99 SGD
Shipped after 2018-04-23
(Max)9.2 (Min)26 About 1.5 (Min)1.8 (Min)18.9 17 (Max)22 (Min)0.4 (Max)11.2 1.5 10 30 M10 (Min)6 1Pack(2PC) 1 10x30 42118641 4.99 SGD
Shipped after 2018-04-23
(Max)5.75 (Min)18 About 1 (Min)1.3 (Min)11.05 10 (Max)14 (Min)0.25 (Max)6.8 1 6 20 M6 (Min)3.2 1Pack(5PC) 1 6x20 42118483 4.99 SGD
Shipped after 2018-04-23
(Max)9.2 (Min)26 About 1.5 (Min)1.8 (Min)18.9 17 (Max)22 (Min)0.4 (Max)11.2 1.5 10 40 M10 (Min)6 1Pack(2PC) 1 10x40 42118666 4.99 SGD
Shipped after 2018-04-23
(Max)10.7 (Min)30 About 2 (Min)2.25 (Min)21.1 19 (Max)25 (Min)0.6 (Max)14.2 1.75 12 45 M12 (Min)6.5 1PC 1 12x45 42118736 4.99 SGD
Shipped after 2018-04-23
(Max)7.3 (Min)22 About 1.2 (Min)1.6 (Min)14.38 13 (Max)17.5 (Min)0.4 (Max)9.2 1.25 8 20 M8 (Min)4.2 1Pack(3PC) 1 8x20 42118553 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 16
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.76
21 Customer Reviews
The reviews are automatic translation.
The head should be 12 mm.
5
From Japan
On 2018-03-22 18:43:52
The length was good, too. I would like to purchase another length this time.
This review is about item#42118535.
Muffler mounting of the motorcycle
5
From Japan
On 2018-02-12 13:36:37
It is better to replace rust from genuine with a muffler attached to the bike.
This review is about item#42118571.
Used for motorcycle maintenance
4
From Japan
On 2018-02-04 17:59:08
I used it for the restore of the bike. Flange bolts with stainless steel products are generally expensive but at a price It was saved.
This review is about item#42118587.
Used for fixing the muffler
5
From Japan
On 2018-01-11 21:17:35
Existing iron bolt can not be taken with rust sticking, after all it is licked and cut with sander. Stainless bolt fixation is also safe for rust in the future
This review is about item#42118623.
Maintenance of motorcycle
5
From Japan
On 2018-01-03 12:28:08
Used as a repair part for dropout of bolt accompanying use of BMW F 650 Funduro. No problem at all.
This review is about item#42118474.
Installing cell motor
4
From Japan
On 2017-12-03 13:20:08
I barely sold bolts with pitch 1.5, so I just wanted to thank you. It is even better if there is strength indication
This review is about item#42118666.
Instead of plated bolt
4
From Japan
On 2017-06-30 05:29:32
I used it as a substitute for genuine plated bolt. It is a set of 4 and 8 pieces, I want a lineup.
This review is about item#42118596.
Workability is good.
5
From Japan
On 2017-04-27 15:19:15
Surface treatment is not very good, but it does not require a washer and workability is good. If you use it in combination with a flange nut, workability further increases.
This review is about item#42118553.
Reduction of parts count due to flange.
5
From Japan
On 2017-04-12 19:00:04
Since there is a seating face of the flange, there is a holding force and the number of parts of the washer / spring washer can be reduced. It is convenient if it is used in combination with flange nut.
This review is about item#42118641.
Old car repair
4
From Japan
On 2017-03-26 16:00:01
When servicing an old car, replace the rusted bolt. It is rich in size, it is good to be available at low cost.
This review is about item#42118562.

Related Products