Buy more than* S$200* and get FREE SHIPPING

Carriage Bolt, Full Threaded, Stainless Steel

4.67 (21)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimensions dk (mm) Nominal Designation of Screw Dimensions K1 (mm) Dimension K(mm) Dimension S (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Nominal Designation of Screw Dimensions K1 (mm) Dimension K(mm) Dimension S (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 M10 5 5 10 1.5 30 1Pack(2PC) 1 10x30 42119332 5.99 SGD
In stock
18 M8 4 4 8 1.25 16 1Pack(4PC) 1 8x16 42119147 4.99 SGD
In stock
18 M8 4 4 8 1.25 40 1Pack(2PC) 1 8x40 42119192 4.99 SGD
In stock
18 M8 4 4 8 1.25 55 1Pack(2PC) 1 8x55 42119226 5.99 SGD
In stock
22 M10 5 5 10 1.5 50 1PC 1 10x50 42119375 4.99 SGD
Shipped after 2018-04-27
14 M6 3 3 6 1 25 1Pack(5PC) 1 6x25 42119007 4.99 SGD
In stock
14 M6 3 3 6 1 15 1Pack(6PC) 1 6x15 42118973 4.99 SGD
In stock
18 M8 4 4 8 1.25 20 1Pack(3PC) 1 8x20 42119156 4.99 SGD
In stock
18 M8 4 4 8 1.25 25 1Pack(3PC) 1 8x25 42119165 4.99 SGD
In stock
11.5 M5 2.5 2.5 5 0.8 25 1Pack(6PC) 1 5x25 42118894 4.99 SGD
In stock
11.5 M5 2.5 2.5 5 0.8 20 1Pack(7PC) 1 5x20 42118885 4.99 SGD
In stock
11.5 M5 2.5 2.5 5 0.8 15 1Pack(9PC) 1 5x15 42118867 4.99 SGD
In stock
18 M8 4 4 8 1.25 35 1Pack(3PC) 1 8x35 42119183 4.99 SGD
In stock
8.5 M4 2.5 2 4 0.7 15 1Pack(12PC) 1 4x15 42118772 4.99 SGD
In stock
14 M6 3 3 6 1 20 1Pack(6PC) 1 6x20 42118991 4.99 SGD
In stock
14 M6 3 3 6 1 45 1Pack(3PC) 1 6x45 42119043 4.99 SGD
In stock
14 M6 3 3 6 1 50 1Pack(3PC) 1 6x50 42119052 4.99 SGD
In stock
18 M8 4 4 8 1.25 30 1Pack(3PC) 1 8x30 42119174 4.99 SGD
In stock
8.5 M4 2.5 2 4 0.7 12 1Pack(12PC) 1 4x12 42118763 4.99 SGD
In stock
14 M6 3 3 6 1 16 1Pack(6PC) 1 6x16 42118982 4.99 SGD
In stock
14 M6 3 3 6 1 35 1Pack(4PC) 1 6x35 42119025 4.99 SGD
In stock
14 M6 3 3 6 1 10 1Pack(7PC) 1 6x10 42118955 4.99 SGD
In stock
22 M10 5 5 10 1.5 40 1PC 1 10x40 42119357 4.99 SGD
In stock
14 M6 3 3 6 1 65 1Pack(2PC) 1 6x65 42119086 5.99 SGD
Shipped after 2018-04-26
14 M6 3 3 6 1 60 1Pack(2PC) 1 6x60 42119077 4.99 SGD
In stock
8.5 M4 2.5 2 4 0.7 16 1Pack(12PC) 1 4x16 42118781 5.99 SGD
Shipped after 2018-04-26
26 M12 6 6 12 1.75 30 1PC 1 12x30 42119393 4.99 SGD
Shipped after 2018-04-26
14 M6 3 3 6 1 70 1Pack(2PC) 1 6x70 42119095 5.99 SGD
Shipped after 2018-04-26
14 M6 3 3 6 1 12 1Pack(7PC) 1 6x12 42118964 4.99 SGD
In stock
11.5 M5 2.5 2.5 5 0.8 10 1Pack(10PC) 1 5x10 42118842 5.99 SGD
Shipped after 2018-04-26
8.5 M4 2.5 2 4 0.7 40 1Pack(5PC) 1 4x40 42118833 5.99 SGD
Shipped after 2018-04-26
8.5 M4 2.5 2 4 0.7 20 1Pack(10PC) 1 4x20 42118797 4.99 SGD
In stock
26 M12 6 6 12 1.75 40 1PC 1 12x40 42119411 4.99 SGD
Shipped after 2018-04-26
22 M10 5 5 10 1.5 20 1Pack(2PC) 1 10x20 42119314 4.99 SGD
In stock
18 M8 4 4 8 1.25 50 1Pack(2PC) 1 8x50 42119217 4.99 SGD
In stock
14 M6 3 3 6 1 100 1PC 1 6x100 42119122 5.99 SGD
Shipped after 2018-04-26
11.5 M5 2.5 2.5 5 0.8 50 1Pack(3PC) 1 5x50 42118946 4.99 SGD
In stock
11.5 M5 2.5 2.5 5 0.8 30 1Pack(5PC) 1 5x30 42118903 4.99 SGD
In stock
22 M10 5 5 10 1.5 35 1PC 1 10x35 42119341 4.99 SGD
In stock
18 M8 4 4 8 1.25 60 1Pack(2PC) 1 8x60 42119235 5.99 SGD
Shipped after 2018-04-27
11.5 M5 2.5 2.5 5 0.8 16 1Pack(8PC) 1 5x16 42118876 4.99 SGD
In stock
8.5 M4 2.5 2 4 0.7 35 1Pack(5PC) 1 4x35 42118824 9.99 SGD
Shipped after 2018-04-26
26 M12 6 6 12 1.75 35 1PC 1 12x35 42119402 4.99 SGD
In stock
18 M8 4 4 8 1.25 90 1PC 1 8x90 42119296 7.99 SGD
Shipped after 2018-04-26
18 M8 4 4 8 1.25 80 1PC 1 8x80 42119271 10.99 SGD
Shipped after 2018-04-26
18 M8 4 4 8 1.25 85 1PC 1 8x85 42119287 5.99 SGD
Shipped after 2018-04-26
18 M8 4 4 8 1.25 75 1PC 1 8x75 42119262 4.99 SGD
In stock
18 M8 4 4 8 1.25 65 1PC 1 8x65 42119244 5.99 SGD
Shipped after 2018-04-26
18 M8 4 4 8 1.25 70 1PC 1 8x70 42119253 4.99 SGD
Shipped after 2018-04-26
18 M8 4 4 8 1.25 100 1PC 1 8x100 42119305 6.99 SGD
Shipped after 2018-04-26
14 M6 3 3 6 1 80 1Pack(2PC) 1 6x80 42119113 6.99 SGD
Shipped after 2018-04-26
14 M6 3 3 6 1 75 1Pack(2PC) 1 6x75 42119104 4.99 SGD
In stock
14 M6 3 3 6 1 55 1Pack(2PC) 1 6x55 42119061 4.99 SGD
In stock
14 M6 3 3 6 1 40 1Pack(4PC) 1 6x40 42119034 4.99 SGD
In stock
14 M6 3 3 6 1 30 1Pack(4PC) 1 6x30 42119016 4.99 SGD
In stock
11.5 M5 2.5 2.5 5 0.8 40 1Pack(3PC) 1 5x40 42118921 5.99 SGD
Shipped after 2018-04-26
11.5 M5 2.5 2.5 5 0.8 35 1Pack(4PC) 1 5x35 42118912 4.99 SGD
In stock
26 M12 6 6 12 1.75 50 1PC 1 12x50 42119436 5.99 SGD
Shipped after 2018-04-26
22 M10 5 5 10 1.5 45 1PC 1 10x45 42119366 4.99 SGD
In stock
22 M10 5 5 10 1.5 25 1Pack(2PC) 1 10x25 42119323 4.99 SGD
In stock
18 M8 4 4 8 1.25 45 1Pack(2PC) 1 8x45 42119201 5.99 SGD
Shipped after 2018-04-26
18 M8 4 4 8 1.25 15 1Pack(4PC) 1 8x15 42119131 4.99 SGD
In stock
11.5 M5 2.5 2.5 5 0.8 12 1Pack(9PC) 1 5x12 42118851 5.99 SGD
Shipped after 2018-04-26
8.5 M4 2.5 2 4 0.7 10 1Pack(13PC) 1 4x10 42118754 4.99 SGD
In stock
26 M12 6 6 12 1.75 45 1PC 1 12x45 42119427 4.99 SGD
Shipped after 2018-04-26
11.5 M5 2.5 2.5 5 0.8 45 1Pack(3PC) 1 5x45 42118937 5.99 SGD
Shipped after 2018-04-26
8.5 M4 2.5 2 4 0.7 30 1Pack(10PC) 1 4x30 42118815 5.99 SGD
Shipped after 2018-04-26
8.5 M4 2.5 2 4 0.7 25 1Pack(10PC) 1 4x25 42118806 4.99 SGD
In stock
26 M12 6 6 12 1.75 25 1PC 1 12x25 42119384 4.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 16
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.67
21 Customer Reviews
The reviews are automatic translation.
Stay assembled
5
From Japan
On 2018-04-09 23:28:51
The best item when assembling metal stay It does not start without this
This review is about item#42118955.
To fix the ready-made fence
5
From Japan
On 2017-12-26 16:37:43
In installing an existing fence, the length of the original bolt was insufficient and I was looking for an external item. It seems that it was well paid and I am satisfied.
This review is about item#42119007.
I bought it for light tiger to install my own work piece.
4
From Japan
On 2017-08-24 15:21:47
There is no dissatisfaction about the product, but after all it takes some time to use this bolt.
This review is about item#42118991.
For securing the table saw cut-off thread jig
4
From Japan
On 2016-12-15 17:10:41
The price is high but this dimension was not available, it can be fixed perfectly with an end mill of 6mm pilot hole.
This review is about item#42119052.
For Fairlady Z S 30, S 31 bumper
5
From Japan
On 2016-11-14 14:46:07
Use it as a bumper bolt. Although genuine bolts are made of plating, they are exchanged for stainless steel.
This review is about item#42119174.
Used to push the switch attached to the switch operation stay (self made) of the action cam attached to the bike
3
From Japan
On 2016-10-28 14:32:50
I thought it might be 20 mm, but it was too long
This review is about item#42118991.
For fixation of equipment
5
From Japan
On 2016-09-17 15:20:35
Used to install a circular saw on the workbench. Although there was a bolt that was originally attached, the circular saw base is thick and the bolt head does not come out, so buy it quickly. Because it was not the item that I put in the neighborhood home center, I was really saved.
This review is about item#42119061.
Self-made work
5
From Japan
On 2016-08-10 19:00:22
It is used for the fixing screw of the lantern reflector, and it is very satisfied with stainless steel.
This review is about item#42118973.
I bought it for improvement of machine tool.
5
From Japan
On 2016-05-26 14:43:54
It was saved by being able to freely select many kinds.
This review is about item#42118973.
Bumper mounting bolt of your car
5
From Japan
On 2016-04-26 14:54:39
My favorite car is the 1967 Formula VW. I wanted to replace the fixing bolt of the chrome bumper because it was rusted but the polished type of stainless steel was expensive because it was expensive. Since the head of this bolt has not become a mirror finish, if it is polished and attached by oneself, it becomes beautiful enough to be able to be mistaken and satisfied. The price is also cheap and I am very satisfied.
This review is about item#42119217.

Related Products