Buy more than* S$200* and get FREE SHIPPING

Round-Head Bolt

2.33 (3)
Surface Processing
Dov
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions K1 (mm) Dimension K(mm) Dimension S (mm) Pitch Length (mm) Dimensions dk (mm) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions K1 (mm) Dimension K(mm) Dimension S (mm) Pitch Length (mm) Dimensions dk (mm) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 4 8 1.25 35 18 M8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 8x35 42119472 4.99 SGD
Shipped after 2018-02-26
4 4 8 1.25 20 18 M8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 8x20 42119463 4.99 SGD
Shipped after 2018-02-26
4 4 8 1.25 16 18 M8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 8x16 42119454 5.99 SGD
Shipped after 2018-02-27
6 6 12 1.75 35 26 M12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 12x35 42119524 4.99 SGD
Shipped after 2018-02-27
6 6 12 1.75 50 26 M12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 12x50 42119542 4.99 SGD
Shipped after 2018-02-27
6 6 12 1.75 40 26 M12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 12x40 42119533 4.99 SGD
Shipped after 2018-02-27
5 5 10 1.5 70 22 M10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 10x70 42119515 4.99 SGD
Shipped after 2018-02-27
5 5 10 1.5 30 22 M10   1Pack(4PC) 1 10x30 42119497 4.99 SGD
Shipped after 2018-02-26
5 5 10 1.5 50 22 M10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 10x50 42119506 5.99 SGD
Shipped after 2018-02-27
5 5 10 1.5 25 22 M10   1Pack(5PC) 1 10x25 42119481 4.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Exchange of bolts for snow stoppers on the tin roof due to rusting to dove plated items
5
From Japan
On 2017-10-28 16:08:14
Bolt and nut were tightened smoothly than I thought.
This review is about item#42119472.
Parts of automobiles
1
From Japan
On 2017-05-17 10:02:07
There was exactly the same thing as the review of 2013 - 10 - 15. With 8 pieces of M8 × 20 mm, 2 out of 8 were fitted with no problem at all, but the remaining 6 were not fitted with a delicate pitch (the pitch will be no more than several turns advanced) . Naturally I thought about the problem on the nut side, but even if I change the nut of the monotary, the other nut and the nut held, the result is the same, OK bolts are OK, six bad badts are useless, and it becomes useless Because it is constant even if the nut is changed for the third mountain or the fifth mountain by the bolt, it seems to be a problem of 100% volt first. I read the previous review, but it was long ago and it is not improving as it is ... ... (crying)
This review is about item#42119463.
Parts of automobiles
1
From Japan
On 2013-10-15 12:02:48
There is no nut at all. Even trying to get through the dice is too hard! If you think that the screws are different, it is definitely M8. Awful precision. I did not buy it in a big box and it was really good. Impossible to return is too irresponsible.
This review is about item#42119463.

Related Products