Buy more than* S$200* and get FREE SHIPPING

Cup Square Coach Bolt, Full Threaded, Iron Uni Chromate

4.60 (10)
Surface Processing
UNIQLO
Material
Iron
...see all>
Product Options
ADD TO CART
Length (mm) Dimensions dk (mm) Nominal Designation of Screw Dimensions K1 (mm) Dimension K(mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Dimensions dk (mm) Nominal Designation of Screw Dimensions K1 (mm) Dimension K(mm) Dimension S (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 22 M10 5 5 10 1.5 1Pack(4PC) 1 10x45 42119673 4.99 SGD
In stock
35 22 M10 5 5 10 1.5 1Pack(5PC) 1 10x35 42119655 4.99 SGD
In stock
80 18 M8 4 4 8 1.25 1Pack(3PC) 1 8x80 42119612 4.99 SGD
In stock
25 18 M8 4 4 8 1.25 1Pack(10PC) 1 8x25 42119576 4.99 SGD
In stock
30 18 M8 4 4 8 1.25 1Pack(9PC) 1 8x30 42119585 4.99 SGD
In stock
25 14 M6 3 3 6 1 1Pack(17PC) 1 6x25 42119567 4.99 SGD
In stock
40 22 M10 5 5 10 1.5 1Pack(5PC) 1 10x40 42119664 4.99 SGD
In stock
30 22 M10 5 5 10 1.5 1Pack(5PC) 1 10x30 42119646 4.99 SGD
In stock
20 14 M6 3 3 6 1 1Pack(20PC) 1 6x20 42119551 4.99 SGD
In stock
12 14 M6 3 3 6 1 1Pack(20PC) 1 6x12 42119445 4.99 SGD
In stock
40 18 M8 4 4 8 1.25 1Pack(7PC) 1 8x40 42119603 4.99 SGD
In stock
35 18 M8 4 4 8 1.25 1Pack(8PC) 1 8x35 42119594 4.99 SGD
In stock
40 26 M12 6 6 12 1.75 1Pack(3PC) 1 12x40 42119725 4.99 SGD
In stock
25 26 M12 6 6 12 1.75 1Pack(4PC) 1 12x25 42119716 4.99 SGD
In stock
25 22 M10 5 5 10 1.5 1Pack(6PC) 1 10x25 42119637 4.99 SGD
In stock
90 26 M12 6 6 12 1.75 1PC 1 12x90 42119743 4.99 SGD
In stock
60 26 M12 6 6 12 1.75 1Pack(2PC) 1 12x60 42119734 4.99 SGD
In stock
20 22 M10 5 5 10 1.5 1Pack(6PC) 1 10x20 42119621 4.99 SGD
In stock
65 22 M10 5 5 10 1.5 1Pack(3PC) 1 10x65 42119691 4.99 SGD
In stock
50 22 M10 5 5 10 1.5 1Pack(4PC) 1 10x50 42119682 4.99 SGD
In stock
80 22 M10 5 5 10 1.5 1Pack(3PC) 1 10x80 42119707 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
I use it for a place that can not turn a screw from the other side such as a door checker.
5
From Japan
On 2018-04-18 10:00:17
Although such special screws are not put in inventory even in such a specialty shop, it is very simple to search for it as a monotary and it is very easy to find it and order it online.
This review is about item#42119445.
Snowplow repair etc.
5
From Japan
On 2018-03-06 08:00:20
It is unnecessary to turn around and the work efficiency at the time of installation increased and the completion became faster
This review is about item#42119637.
It was troubled by the parts of the cultivator and not at any home center
5
From Japan
On 2018-01-23 15:37:20
It was a pleasure to have the desired parts.
This review is about item#42119637.
In order to install the cultivating claw of the cultivator Honda FU-400
5
From Japan
On 2017-10-30 13:06:53
To fit the cultivating claw of the cultivator Honda FU - 400. Since the mounting shaft side is a 12 mm square hole and the claw side is a round hole of φ 11 mm, I searched for various kinds of bolts and nuts that I do not know the name that suits it, but I received a free catalog, There was something like it, and it was judged from the photograph and the data that the round head root square flange bolt M 10 - 20 can be substituted. I was very pleased when I found this. Although genuine products seem to be M10 - 22, it will be perfect when combined with flange bolt M 10 (sold separately). Genuine products are very expensive and 28 pieces are necessary to install 14 claws, but selling bags here is tremendously saved. With this combination, I was able to do it at around half price. Because it is a place where rust easily goes out, I think that surplus items are useful in spare.
This review is about item#42119621.
Special screw
5
From Japan
On 2017-05-22 15:50:49
I found it with screw Monotaro who was not in any home center. It was saved! Thank you very much!
This review is about item#42119594.
For fixing hollow square material
4
From Japan
On 2015-04-27 13:48:52
I was looking for it because I wanted to adjust the length of the bolt part according to the hole for the square bolt which I had originally been aiming for. There is no variation in length at the home center, so it was good that you can get just the right length at a low price.
This review is about item#42119585.
Mounting caster
2
From Japan
On 2014-05-14 11:30:14
Because the diameter of the head is slightly small, simultaneously we want the dimensions of the washer that is unstable with respect to the somewhat larger hole of the purchased caster, considering the function of the washer
This review is about item#42119445.
Used in a vinyl house
5
From Japan
On 2014-05-12 17:13:00
The price is satisfied cheaply
This review is about item#42119551.
For vinyl house
5
From Japan
On 2013-06-20 10:49:40
I bought it because I failed to screw the screw at the vinyl house. I did not sell it at home center, so I searched.
This review is about item#42119567.
Fastening of wooden table
5
From Japan
On 2013-05-09 14:14:32
Since the size of the screw head is also displayed, processing of wooden table spot facing was easy. Since the number used was 8, it was usable without waste.
This review is about item#42119594.

Related Products