Buy more than* S$200* and get FREE SHIPPING

Wing Bolt, Stainless Steel

5.00 (1)
Material
Stainless
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimension A (mm phi) Dimension G(mm) Dimension T (mm) Dimensions C (mm) Dimensions D (mm) Dimension t (mm) Dimension H (mm) Pitch Dimension B (phi mm) Length (mm) Dimensions A1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension A (mm phi) Dimension G(mm) Dimension T (mm) Dimensions C (mm) Dimensions D (mm) Dimension t (mm) Dimension H (mm) Pitch Dimension B (phi mm) Length (mm) Dimensions A1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 15.0+/-0.3 6.0+/-0.5 1.0+/-0.1 7.9+/-1.0 32.0+/-1.0 1.2 15.3+/-1.0 1.25 - 30 - 1Pack(2PC) 1 M8x30 42829507 5.99 SGD
In stock
M8 15 6 1 7.9 32 1.2 15.3 1.25 - 45 - 1PC 1 8x45 42120382 4.99 SGD
Shipped after 2018-01-25
M6 12 5 1 6.5 25 1 12 1 - 50 - 1Pack(2PC) 1 6x50 42120346 4.99 SGD
In stock
M8 15.0+/-0.3 6.0+/-0.5 1.0+/-0.1 7.9+/-1.0 32.0+/-1.0 1.2 15.3+/-1.0 1.25 - 40 - 1PC 1 M8x40 42829516 4.99 SGD
Shipped after 2018-01-25
M6 12.0+/-0.3 5.0+/-0.5 1.0+/-0.1 6.5+/-1.0 25.0+/-1.0 1.0 12.0+/-1.0 1 - 20 - 1Pack(2PC) 1 M6x20 42829491 4.99 SGD
In stock
M6 12.0+/-0.3 5.0+/-0.5 1.0+/-0.1 6.5+/-1.0 25.0+/-1.0 1.0 12.0+/-1.0 1 - 10 - 1Pack(2PC) 1 M6x10 42829473 4.99 SGD
In stock
M4 7.2+/-0.2 4.0+/-0.3 1.0+/-0.1 4.9+/-1.0 20.0+/-1.0 0.8 9.0+/-1.0 0.7 - 8 - 1Pack(4PC) 1 M4x8 42829324 4.99 SGD
In stock
M4 7.2+/-0.2 4.0+/-0.3 1.0+/-0.1 4.9+/-1.0 20.0+/-1.0 0.8 9.0+/-1.0 0.7 - 35 - 1Pack(3PC) 1 M4x35 42829394 4.99 SGD
In stock
M4 7.2+/-0.2 4.0+/-0.3 1.0+/-0.1 4.9+/-1.0 20.0+/-1.0 0.8 9.0+/-1.0 0.7 - 30 - 1Pack(3PC) 1 M4x30 42829385 5.99 SGD
Shipped after 2018-01-25
M4 7.2+/-0.2 4.0+/-0.3 1.0+/-0.1 4.9+/-1.0 20.0+/-1.0 0.8 9.0+/-1.0 0.7 - 25 - 1Pack(3PC) 1 M4x25 42829376 4.99 SGD
In stock
M4 7.2+/-0.2 4.0+/-0.3 1.0+/-0.1 4.9+/-1.0 20.0+/-1.0 0.8 9.0+/-1.0 0.7 - 20 - 1Pack(3PC) 1 M4x20 42829367 5.99 SGD
Shipped after 2018-01-25
M4 7.2+/-0.2 4.0+/-0.3 1.0+/-0.1 4.9+/-1.0 20.0+/-1.0 0.8 9.0+/-1.0 0.7 - 15 - 1Pack(4PC) 1 M4x15 42829351 5.99 SGD
Shipped after 2018-01-25
M8 15 6 1 7.9 32 1.2 15.3 1.25 - 25 - 1Pack(2PC) 1 8x25 42120373 5.99 SGD
In stock
M5 10.0+/-0.2 4.0+/-0.4 1.0+/-0.1 5.4+/-1.0 22.0+/-1.0 0.8 9.6+/-1.0 0.8 - 12 - 1Pack(3PC) 1 M5x12 42829421 5.99 SGD
Shipped after 2018-01-25
M5 10.0+/-0.2 4.0+/-0.4 1.0+/-0.1 5.4+/-1.0 22.0+/-1.0 0.8 9.6+/-1.0 0.8 - 10 - 1Pack(3PC) 1 M5x10 42829412 5.99 SGD
Shipped after 2018-01-25
M5 (min)8.5 (max)5.5 About 1 (min)3 23 - 12 0.8 About 8 20 (max)13 1Pack(3PC) 1 5x20 42120495 4.99 SGD
In stock
M4 (min)7 (max)5 About 0.8 (min)2.5 21 - 10 0.7 About 7 15 (max)12 1Pack(3PC) 1 4x15 42120434 5.99 SGD
Shipped after 2018-01-25
M4 (min)7 (max)5 About 0.8 (min)2.5 21 - 10 0.7 About 7 12 (max)12 1Pack(3PC) 1 4x12 42120425 5.99 SGD
Shipped after 2018-01-25
M4 (min)7 (max)5 About 0.8 (min)2.5 21 - 10 0.7 About 7 10 (max)12 1Pack(3PC) 1 4x10 42120416 4.99 SGD
In stock
M8 15 6 1 7.9 32 1.2 15.3 1.25 - 50 - 1PC 1 8x50 42120391 4.99 SGD
Shipped after 2018-01-25
M5 10.0+/-0.2 4.0+/-0.4 1.0+/-0.1 5.4+/-1.0 22.0+/-1.0 0.8 9.6+/-1.0 0.8 - 15 - 1Pack(3PC) 1 M5x15 42829437 5.99 SGD
Shipped after 2018-01-25
M4 7.2+/-0.2 4.0+/-0.3 1.0+/-0.1 4.9+/-1.0 20.0+/-1.0 0.8 9.0+/-1.0 0.7 - 12 - 1Pack(4PC) 1 M4x12 42829342 5.99 SGD
Shipped after 2018-01-25
M4 7.2+/-0.2 4.0+/-0.3 1.0+/-0.1 4.9+/-1.0 20.0+/-1.0 0.8 9.0+/-1.0 0.7 - 10 - 1Pack(4PC) 1 M4x10 42829333 5.99 SGD
Shipped after 2018-01-25
M8 15 6 1 7.9 32 1.2 15.3 1.25 - 20 - 1Pack(2PC) 1 8x20 42120364 5.99 SGD
In stock
M5 10.0+/-0.2 4.0+/-0.4 1.0+/-0.1 5.4+/-1.0 22.0+/-1.0 0.8 9.6+/-1.0 0.8 - 35 - 1Pack(3PC) 1 M5x35 42829464 9.99 SGD
Shipped after 2018-01-25
M6 (min)10.5 (max)6 About 1 (min)3.5 26 - 13 1 About 9 25 (max)15 1Pack(2PC) 1 6x25 42120547 4.99 SGD
Shipped after 2018-01-25
M6 (min)10.5 (max)6 About 1 (min)3.5 26 - 13 1 About 9 20 (max)15 1Pack(2PC) 1 6x20 42120531 9.99 SGD
Shipped after 2018-01-25
M6 (min)10.5 (max)6 About 1 (min)3.5 26 - 13 1 About 9 12 (max)15 1Pack(2PC) 1 6x12 42120513 5.99 SGD
Shipped after 2018-01-25
M6 (min)10.5 (max)6 About 1 (min)3.5 26 - 13 1 About 9 10 (max)15 1Pack(2PC) 1 6x10 42120504 4.99 SGD
In stock
M5 (min)8.5 (max)5.5 About 1 (min)3 23 - 12 0.8 About 8 8 (max)13 1Pack(3PC) 1 5x8 42120452 5.99 SGD
Shipped after 2018-01-25
M5 (min)8.5 (max)5.5 About 1 (min)3 23 - 12 0.8 About 8 12 (max)13 1Pack(3PC) 1 5x12 42120477 4.99 SGD
In stock
M5 (min)8.5 (max)5.5 About 1 (min)3 23 - 12 0.8 About 8 10 (max)13 1Pack(3PC) 1 5x10 42120461 4.99 SGD
In stock
M4 (min)7 (max)5 About 0.8 (min)2.5 21 - 10 0.7 About 7 8 (max)12 1Pack(3PC) 1 4x8 42120407 4.99 SGD
In stock
M4 (min)7 (max)5 About 0.8 (min)2.5 21 - 10 0.7 About 7 20 (max)12 1Pack(3PC) 1 4x20 42120443 5.99 SGD
Shipped after 2018-01-25
M6 12.0+/-0.3 5.0+/-0.5 1.0+/-0.1 6.5+/-1.0 25.0+/-1.0 1.0 12.0+/-1.0 1 - 15 - 1Pack(2PC) 1 M6x15 42829482 4.99 SGD
In stock
M5 10.0+/-0.2 4.0+/-0.4 1.0+/-0.1 5.4+/-1.0 22.0+/-1.0 0.8 9.6+/-1.0 0.8 - 8 - 1Pack(3PC) 1 M5x8 42829403 5.99 SGD
Shipped after 2018-01-25
M5 10.0+/-0.2 4.0+/-0.4 1.0+/-0.1 5.4+/-1.0 22.0+/-1.0 0.8 9.6+/-1.0 0.8 - 30 - 1Pack(3PC) 1 M5x30 42829455 5.99 SGD
Shipped after 2018-01-25
M5 10.0+/-0.2 4.0+/-0.4 1.0+/-0.1 5.4+/-1.0 22.0+/-1.0 0.8 9.6+/-1.0 0.8 - 25 - 1Pack(3PC) 1 M5x25 42829446 5.99 SGD
Shipped after 2018-01-25
M5 (min)8.5 (max)5.5 About 1 (min)3 23 - 12 0.8 About 8 15 (max)13 1Pack(3PC) 1 5x15 42120486 4.99 SGD
In stock
M6 12 5 1 6.5 25 1 12 1 - 30 - 1Pack(2PC) 1 6x30 42120337 4.99 SGD
In stock
M6 12 5 1 6.5 25 1 12 1 - 25 - 1Pack(2PC) 1 6x25 42120321 4.99 SGD
In stock
M6 (Min) 10.5 (Maximum) 6 About 1 (Min) 3.5 26 - 13 1 About 9 15 (Maximum) 15 1Pack(2PC) 1 6x15 42120522 4.99 SGD
In stock
M8 15 6 1 7.9 32 1.2 15.3 1.25 - 15 - 1Pack(2PC) 1 8x15 42120355 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tractor hood lower panel mounting
5
From Japan
On 2016-04-19 11:51:16
I changed bolt fixing to this wing bolt.
This review is about item#42120364.

Related Products