Buy more than* S$200* and get FREE SHIPPING

Black Head Decorative Screw No.1, Stainless Steel, Pack Product

4.00 (2)
Dimensions H1 (mm)
0.5
Dimension D1 (mm)
10
Dimensions D (mm)
11
Dimension H (mm)
5
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Nominal Designation of Screw Pitch Length (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Nominal Designation of Screw Pitch Length (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- M4 0.7 28 - 1Pack(6PC) 1 4x28 42120662 5.99 SGD
Shipped after 2018-03-30
- M4 0.7 20 - 1Pack(8PC) 1 4x20 42120653 4.99 SGD
In stock
- M3 0.5 4 - 1Pack(10PC) 1 3x4 42120556 4.99 SGD
In stock
- M4 0.7 12 - 1Pack(10PC) 1 4x12 42120635 4.99 SGD
In stock
- M4 0.7 8 - 1Pack(12PC) 1 4x8 42120617 4.99 SGD
In stock
- M3 0.5 10 - 1Pack(13PC) 1 3x10 42120583 4.99 SGD
In stock
- M3 0.5 8 - 1Pack(13PC) 1 3x8 42120574 5.99 SGD
In stock
- M3 0.5 20 - 1Pack(10PC) 1 3x20 42120592 4.99 SGD
In stock
- M4 0.7 10 - 1Pack(10PC) 1 4x10 42120626 4.99 SGD
In stock
- M4 0.7 16 - 1Pack(7PC) 1 4x16 42120644 4.99 SGD
In stock
- M3 0.5 6 - 1Pack(15PC) 1 3x6 42120565 4.99 SGD
In stock
- M4 0.7 6 - 1Pack(12PC) 1 4x6 42120601 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Aluminum plate and aluminum plate also joined
5
From Japan
On 2017-09-14 14:53:56
I was worried because the price was cheap, but functional enough. It was saved.
This review is about item#42120583.
Work
3
From Japan
On 2017-05-24 23:40:25
Because the base is slightly inflated, it does not tighten perfectly perfectly. There is a slight gap between the plate and the knob. I also had a screw to be tightened and I was looking for an equivalent item, but this time it was different. I also searched at a home center, but this type of screws seems to have the roots at their roots.
This review is about item#42120583.

Related Products