Buy more than* S$200* and get FREE SHIPPING

Knurled Knob Screw

5.00 (2)
Dimensions H1 (mm)
1
Dimension D1 (mm)
13
Dimensions C (mm)
11
Dimensions B (mm)
0.7
Dimensions D (mm)
14
Dimension H (mm)
5.5
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 0.8 27 1Pack(5PC) 1 5x27 42120775 4.99 SGD
In stock
M5 0.8 15 1Pack(7PC) 1 5x15 42120766 4.99 SGD
In stock
M4 0.7 8 1Pack(10PC) 1 4x8 42120687 4.99 SGD
In stock
M4 0.7 28 1Pack(10PC) 1 4x6 42120671 5.99 SGD
Shipped after 2018-02-23
M4 0.7 28 1Pack(6PC) 1 4x28 42120741 4.99 SGD
In stock
M4 0.7 23 1Pack(7PC) 1 4x23 42120732 4.99 SGD
In stock
M5 0.8 9 1Pack(8PC) 1 5x9 42120757 4.99 SGD
In stock
M4 0.7 16 1Pack(9PC) 1 4x16 42120723 4.99 SGD
In stock
M4 0.7 14 1Pack(9PC) 1 4x14 42120714 5.99 SGD
Shipped after 2018-02-23
M4 0.7 12 1Pack(10PC) 1 4x12 42120705 4.99 SGD
In stock
M4 0.7 10 1Pack(10PC) 1 4x10 42120696 4.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For attaching a kotatsu heater
5
From Japan
On 2016-11-06 15:40:30
One of four screws for attaching the heater of the kotatsu was lost, so I bought it for repair. I could install without problems. I chose 28 mm of the same length as the original screw, but I think that there was no problem in terms of use even if it is shorter. Knob H portion 5.5 mm is a bit short but there is no problem.
This review is about item#42120741.
Installation of the instrument panel of the car.
5
From Japan
On 2016-07-19 20:35:57
liked it. It was perfect.
This review is about item#42120775.

Related Products