Buy more than* S$200* and get FREE SHIPPING

Black Head Decorative Screw No.3, Stainless Steel, Pack Product

5.00 (1)
Dimensions H1 (mm)
1
Dimension D1 (mm)
16
Dimensions C (mm)
12
Dimensions B (mm)
1
Dimensions D (mm)
17
Dimension H (mm)
7
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 1 12 1Pack(5PC) 1 6x12 42120811 4.99 SGD
In stock
M6 1 21 1Pack(4PC) 1 6x21 42120827 4.99 SGD
In stock
M5 0.8 15 1Pack(5PC) 1 5x15 42120793 4.99 SGD
In stock
M5 0.8 27 1Pack(4PC) 1 5x27 42120802 4.99 SGD
In stock
M6 1 26 1Pack(4PC) 1 6x26 42120836 4.99 SGD
In stock
M5 0.8 9 1Pack(6PC) 1 5x9 42120784 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is unnecessary to install the temporary number tool and it is very convenient.
5
From Japan
On 2016-07-31 17:49:41
It is used to install temporary numbers of cars. A tool such as a driver is unnecessary and it is very convenient. I have not gotten screws off running on the paved road yet.
This review is about item#42120811.

Related Products