Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Knurled Knob Screw

4.50 (4)
Dimensions H1 (mm)
0.5
Dimension D1 (mm)
10
Dimensions D (mm)
11
Dimension H (mm)
5
Material
Stainless
...see all
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Pitch Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Pitch Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 0.5 6 M3 1Pack(15PC) 1 3x6 42121396 4.26 SGD
Shipped after 2017-05-01
- - 0.5 8 M3 1Pack(13PC) 1 3x8 42121405 4.23 SGD
Shipped after 2017-05-01
- - 0.7 6 M4 1Pack(12PC) 1 4x6 42121432 4.23 SGD
Shipped after 2017-05-01
- - 0.7 10 M4 1Pack(10PC) 1 4x10 42121457 4.26 SGD
Shipped after 2017-05-01
- - 0.5 12 M3 1Pack(13PC) 1 3x12 42121423 4.23 SGD
Shipped after 2017-05-01
- - 0.7 12 M4 1Pack(10PC) 1 4x12 42121466 4.26 SGD
Shipped after 2017-05-02
- - 0.5 10 M3 1Pack(13PC) 1 3x10 42121414 4.23 SGD
Shipped after 2017-05-01
- - 0.7 8 M4 1Pack(12PC) 1 4x8 42121441 4.26 SGD
Shipped after 2017-05-01
- - 0.7 28 M4 1Pack(6PC) 1 4x28 42121493 4.23 SGD
Shipped after 2017-05-01
- - 0.7 20 M4 1Pack(8PC) 1 4x20 42121484 4.26 SGD
Shipped after 2017-05-01
- - 0.7 16 M4 1Pack(10PC) 1 4x16 42121475 4.26 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
When the little do not have enough parts, convenient
5
From Japan
On 2017-03-08 17:16:51
At the time of the work schedule, I did a little short, was saved. So would spare also buy one box, it will be saved so that time is soon arrive.
This review is about item#42121405.
Exchange with moldy screw
4
From Japan
On 2017-03-05 23:25:44
It was used for the ceiling inspection port of the Panasonic unit bus. Since the mold was dirty grows, we wanted to exchange, but was saved because there was only Monotarou's. But it is enough if two.
This review is about item#42121484.
Acrylic case assembly
4
From Japan
On 2017-01-17 20:38:20
This size is not quite over-the-counter. I was saved.
This review is about item#42121457.
DIY
5
From Japan
On 2015-01-13 08:40:19
Close to was saved because this size is not sold.
This review is about item#42121493.

Related Products