Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

White Head Decorative Screw No.2, Stainless Steel, Pack Product

5.00 (2)
Dimensions H1 (mm)
1
Dimension D1 (mm)
13
Dimensions C (mm)
11
Dimensions B (mm)
0.7
Dimensions D (mm)
14
Dimension H (mm)
5.5
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 0.8 9 1Pack(8PC) 1 5x9 42121597 5.99 SGD
In stock
M4 0.7 16 1Pack(9PC) 1 4x16 42121554 4.99 SGD
In stock
M4 0.7 23 1Pack(8PC) 1 4x23 42121572 4.99 SGD
In stock
M4 0.7 28 1Pack(6PC) 1 4x28 42121581 4.99 SGD
In stock
M5 0.8 12 1Pack(8PC) 1 5x12 42121606 4.99 SGD
In stock
M4 0.7 8 1Pack(10PC) 1 4x8 42121511 4.99 SGD
In stock
M4 0.7 12 1Pack(10PC) 1 4x12 42121536 4.99 SGD
In stock
M4 0.7 10 1Pack(10PC) 1 4x10 42121527 4.99 SGD
In stock
M4 0.7 20 1Pack(7PC) 1 4x20 42121563 4.99 SGD
In stock
M5 0.8 22 1Pack(6PC) 1 5x22 42121624 4.99 SGD
In stock
M4 0.7 6 1Pack(10PC) 1 4x6 42121502 5.99 SGD
In stock
M5 0.8 15 1Pack(7PC) 1 5x15 42121615 5.99 SGD
Shipped after 2018-06-22
M4 0.7 14 1Pack(9PC) 1 4x14 42121545 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Display fixture
5
From Japan
On 2017-12-13 15:54:31
It was used as an exhibit fixture in an environment using water. Knob is also easy to use and is good.
This review is about item#42121527.
Sign member
5
From Japan
On 2017-05-17 22:03:24
I used it for the hardware for signboards but I could use it without any problems
This review is about item#42121581.

Related Products