Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Knurled Knob Screw

5.00 (4)
Dimensions H1 (mm)
1
Dimension D1 (mm)
16
Dimensions C (mm)
12
Dimensions B (mm)
1
Dimensions D (mm)
17
Dimension H (mm)
7
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 1 16 1Pack(5PC) 1 6x16 42121685 4.99 SGD
In stock
M6 1 26 1Pack(4PC) 1 6x26 42121703 4.99 SGD
In stock
M5 0.8 15 1pack(6pc) 1 5 x15 42121651 4.99 SGD
Shipped after 2018-06-20
M5 0.8 22 1pack(4pc) 1 5 x22 42121667 4.99 SGD
In stock
M6 1 21 1pack(4pc) 1 6 x21 42121694 4.99 SGD
In stock
M5 0.8 9 1pack(6pc) 1 5 x9 42121633 4.99 SGD
In stock
M5 0.8 12 1pack(6pc) 1 5 x12 42121642 4.99 SGD
In stock
M6 1 10 1pack(5pc) 1 6 x10 42121676 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used to fix TV stand BOX
5
From Japan
On 2017-12-14 15:06:58
It is very nice to have various sizes shipped on the same day.
This review is about item#42121685.
For stopping the box cover
5
From Japan
On 2016-04-19 00:17:03
I used makeup screws so that I can easily open the stainless steel BOX cover. Because it is few stainless steel products, it is useful.
This review is about item#42121651.
DIY
5
From Japan
On 2015-01-13 08:39:20
It was saved because this size is not sold nearby.
This review is about item#42121685.
Set screw for homebrew bracket
5
From Japan
On 2013-05-17 19:35:19
The size of the knob is moderate. It is good to have about 100 packs.
This review is about item#42121676.

Related Products