Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sealing Washer S1 Space Saving Type, Stainless Steel

5.00 (6)
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Outer Diameter (phi mm) Inner Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Outer Diameter (phi mm) Inner Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.8 1.2 11 - - - 1Pack(2PC) 1 SUSW-6S1 42124747 5.99 SGD
In stock
4.8 1.2 10 10 4.8 1.2 1Pack(2PC) 1 SUSW-5S1 42124731 4.99 SGD
In stock
11.8 1.2 18 - - - 1PC 1 SUSW-12S1 42124774 4.99 SGD
Shipped after 2018-06-29
9.8 1.2 15.5 - - - 1PC 1 SUSW-10S1 42124765 4.99 SGD
In stock
3.8 1.2 9.2 - - - 1Pack(2PC) 1 SUSW-4S1 42124722 4.99 SGD
In stock
13.8 1.2 20 - - - 1PC 1 SUSW-14S1 42124783 4.99 SGD
In stock
15.8 1.2 22.5 - - - 1PC 1 SUSW-16S1 42124792 4.99 SGD
In stock
23.75 1.6 32 - - - 1PC 1 SUSW-24S1 42124801 11.99 SGD
Shipped after 2018-06-26
7.8 1.2 13.5 - - - 1Pack(2PC) 1 SUSW-8S1 42124756 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
I bite the oil bleeding bolt.
5
From Japan
On 2018-01-11 21:01:46
Z1 Crank that doubles as 8 millivolt case bolt of 1197cc remodeled car I used it under the bolt, generator. Here is a manual Although it is the place of liquid gasket application, because it is putting in the racing pump Since it blurs and flies when it is fully opened, I tried to take measures. Probably, it will be ok.
This review is about item#42124747.
Seal of oil cooler fitting
5
From Japan
On 2017-06-23 07:30:56
I used it for the fitting seal of M16P 1.5. It was an inner diameter of 15.8 but it is just good size, sealing is also perfect!
This review is about item#42124792.
Motorcycle repair
5
From Japan
On 2016-12-02 06:42:50
I used it for sealing the fuel line, but this is outstandingly effective. Leakage stops perfectly just by lightly tightening.
This review is about item#42124765.
To fix the bulkhead union
5
From Japan
On 2016-02-29 16:28:10
It combines both washer and seal functions, and is uselessly large and can also be used freely in narrow parts, so it is useful for preventing leaks.
This review is about item#42124774.
1 Overhaul of the engine.
5
From Japan
On 2014-12-14 05:49:35
It is effective for oil bleeding on motorcycle engine. Because it is small and does not take up space, it does not protrude like liquid packing or sticking, so it is easy to disassemble.
This review is about item#42124774.
Auto Repair
5
From Japan
On 2014-05-23 23:45:16
I was able to surely stop the oil leakage from normal packing etc.
This review is about item#42124765.

Related Products