Buy more than* S$200* and get FREE SHIPPING

Washer Seal PM, Stainless Steel

4.67 (3)
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions D (mm) Nominal Dimension Dimension A (mm phi) Dimension B (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions D (mm) Nominal Dimension Dimension A (mm phi) Dimension B (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 2.7 PM-5 9.5 5.2 1Pack(3PC) 1 PM-5 42124835 4.99 SGD
Shipped after 2018-05-28
1 3.2 PM-8 15.2 8.2 1Pack(2PC) 1 PM-8 42124853 4.99 SGD
In stock
1.5 3.6 PM-10 18 10.8 1Pack(2PC) 1 PM-10 42124862 4.99 SGD
In stock
2 3.9 PM-12 24.9 13.2 1PC 1 PM-12 42124871 4.99 SGD
In stock
2 4.3 PM-16 30 18 1PC 1 PM-16 42124887 5.99 SGD
In stock
0.5 2.1 PM-4 8 4.2 1Pack(3PC) 1 PM-4 42124826 4.99 SGD
In stock
1 3 PM-6 11.5 6.2 1Pack(3PC) 1 PM-6 42124844 4.99 SGD
In stock
2 6.3 PM-20 39 23 1PC 1 PM-20 42124896 10.99 SGD
In stock
0.5 2.2 PM-3 7 3.2 1Pack(4PC) 1 PM-3 42124817 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
In the thread portion which requires waterproof treatment
4
From Japan
On 2018-04-02 20:46:52
It is used for the metal connector mounting part of the board which may be submerged. Well, water has not penetrated into the present board. The place of present
This review is about item#42124826.
In the packing of the radiator drain hole
5
From Japan
On 2017-04-27 21:59:44
I weld the M8 tap to the radiator without drain and bite it. It will not leak.
This review is about item#42124853.
Using spoiler connection screw
5
From Japan
On 2015-04-01 10:09:29
The spoiler connection screw was used. Since there is not a small size of the tapered washer and less gaps, we applied silicon to the rubber part and used it
This review is about item#42124835.

Related Products