Buy more than* S$200* and get FREE SHIPPING

Rosette Washer. Stainless Steel

5.00 (6)
...see all
Product Options
ADD TO CART
Height h (mm) Inside Diameter d (phi mm) Nominal Designation Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height h (mm) Inside Diameter d (phi mm) Nominal Designation Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.8 5.3 5 14 1Pack(2PC) 1 5x14x2.8 42127321 4.23 SGD
In stock
3.3 6.3 6 16 1Pack(2PC) 1 6x16x3.3 42127337 4.26 SGD
In stock
2 3.3 3 10 1Pack(3PC) 1 3x10x2.0 42127303 4.17 SGD
In stock
2.4 4.3 4 12 1Pack(3PC) 1 4x12x2.4 42127312 4.17 SGD
In stock
4.5 8.3 8 22 1PC 1 8x22x4.5 42127346 4.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Fixed number plate
5
From Japan
On 2017-05-30 02:15:35
Bought at the same time as a tamper-proof dish screw, purchased for not being able to turn with pliers, it is nice and clean, good for you.
This review is about item#42127337.
For fixing the license plate of the car
5
From Japan
On 2017-02-12 20:22:19
In combination with SUSTRX dish screws, it was used for fixing the license plate of the car. The bolt attached first rusts immediately, and yellow plating is cheap. Because it is SUS, it is hard to rust and I think that it looks better as well.
This review is about item#42127337.
For number theft prevention
5
From Japan
On 2016-12-27 20:23:08
We selected stainless steel as a measure against rust. TRX tamper proof plate small screw (stainless steel) (packed item) 【41749863】 is purchased at the same time.
This review is about item#42127337.
Used as a custom part of Harley Davidson
5
From Japan
On 2016-12-19 19:50:51
The real thing is better than the photograph of the commodity and the finish is very satisfied very much
This review is about item#42127346.
For motorcycle exterior
5
From Japan
On 2016-09-13 11:29:18
Brass and nickel plating are mostly looking for stainless steel considering corrosion resistance.
This review is about item#42127337.
Bikes for bikes
5
From Japan
On 2015-01-11 21:02:39
I thought that there were only brass objects so far, but I knew that there was stainless steel in a monotaro, I bought it immediately. Compatibility with stainless steel dish cap bolt is outstanding.
This review is about item#42127337.

Related Products