Buy more than* S$200* and get FREE SHIPPING

Rosette Washer, Low Cadmium Brass, Chrome, Pack Product

5.00 (1)
Surface Processing
Chrome
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Material Height h (mm) Inside Diameter d (phi mm) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Material Height h (mm) Inside Diameter d (phi mm) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 Brass (low cadmium material) 2.8 5.3 5 1Pack(6PC) 1 5x14x2.8 42127364 4.23 SGD
In stock
16 Brass (low cadmium material) 3.3 6.3 6 1Pack(5PC) 1 6x16x3.3 42127373 4.23 SGD
In stock
12 Brass(LowCadmiummaterial) 2.4 4.3 4 1Pack(8PC) 1 4x12x2.4 42127355 4.23 SGD
In stock
22 Brass (Low Cadmium material) 4.5 8.3 8 1Pack(2PC) 1 8x22x4.5 42127382 4.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fix the decorative plate.
5
From Japan
On 2016-02-15 15:36:11
Because it protrudes with ordinary bolts, we used it together with a flat bolt to improve the appearance. The finish is also beautiful.
This review is about item#42127373.

Related Products