Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rosette Washer, Low Cadmium Brass, Nickel, Pack Product

5.00 (4)
Surface Processing
Nickel
...see all>
Product Options
ADD TO CART
Height h (mm) Inside Diameter d (phi mm) Nominal Designation Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height h (mm) Inside Diameter d (phi mm) Nominal Designation Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.4 4.3 4 12 Brass(LowCadmiummaterial) 1Pack(10PC) 1 4x12x2.4 42127407 4.99 SGD
In stock
2.8 5.3 5 14 Brass (low cadmium material) 1Pack(7PC) 1 5x14x2.8 42127416 4.99 SGD
In stock
2 3.3 3 9 Brass (low cadmium material) 1Pack(15PC) 1 3x9x2.0 42127391 4.99 SGD
In stock
4.5 8.3 8 22 Brass (Low Cadmium material) 1Pack(2PC) 1 8x22x4.5 42127434 4.99 SGD
In stock
3.3 6.3 6 16 Brass (Low Cadmium material) 1Pack(5PC) 1 6x16x3.3 42127425 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Fixture
5
From Japan
On 2017-08-09 16:16:23
Although no comment of any number of characters can be put in a mysterious contribution request, it is a regular product and will be used.
This review is about item#42127407.
Racing cart Maintenance
5
From Japan
On 2017-06-01 17:51:21
It looks better than ordinary flat washers. It will be saved if it is a little cheaper.
I exchanged a punching type (cheesy) rosette washer with a solid rosette.
5
From Japan
On 2014-04-04 16:11:23
It looked like it looked very luxurious.
This review is about item#42127391.
Attach to the visible part, decorate the round dish screw
5
From Japan
On 2014-03-19 13:50:16
Brass nickel plating from rosette style laundry washer? It changed to a rosette, it became very beautiful.
This review is about item#42127407.

Related Products