Buy more than* S$200* and get FREE SHIPPING

Finishing Washer

5.00 (4)
Surface Processing
Zinc black
...see all>
Product Options
ADD TO CART
Height h (mm) Inside Diameter d (phi mm) Nominal Designation Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height h (mm) Inside Diameter d (phi mm) Nominal Designation Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.4 4.3 4 12 Brass (Low Cadmium material) 1Pack(9PC) 1 4x12x2.4 42127452 4.23 SGD
In stock
2 3.3 3 9 Brass(LowCadmiummaterial) 1Pack(15PC) 1 3x9x2.0 42127443 4.23 SGD
In stock
3.3 6.3 6 16 Brass (Low Cadmium material) 1Pack(5PC) 1 6x16x3.3 42127477 4.23 SGD
In stock
2.8 5.3 5 14 Brass (Low Cadmium material) 1Pack(7PC) 1 5x14x2.8 42127461 4.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Interior fixation of automobile
5
From Japan
On 2017-05-22 12:05:49
Because it is half-tone black, I do not feel bad even if I use it in a car's room.
This review is about item#42127461.
Assembly of processed products
5
From Japan
On 2017-04-14 15:33:43
It is used completely as a product assembly and as a part attached to kit products.
This review is about item#42127477.
It is used as a washer of a cowling screw (dish cap) to hold the exterior (cowl) of the motorcycle.
5
From Japan
On 2017-03-13 14:37:18
I did not know that there was a black stainless steel dish cap. An ordinary rosette washer to be combined with this is a silver series, it does not match with black. However, this rosette washer is perfect in black. I use it to clip the black exterior of the motorbike. I am satisfied.
This review is about item#42127477.
Equipment assembly
5
From Japan
On 2015-11-18 16:39:43
The attached state feels very beautiful. Is it a difficult point for the high price?
This review is about item#42127452.

Related Products