Buy more than* S$200* and get FREE SHIPPING

Finishing Washer

4.67 (3)
Surface Processing
Cloth
...see all>
Product Options
ADD TO CART
Height h (mm) Inside Diameter d (phi mm) Nominal Designation Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height h (mm) Inside Diameter d (phi mm) Nominal Designation Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 3.3 3 9 Brass (Low Cadmium material) 1Pack(15PC) 1 3x9x2.0 42127522 4.99 SGD
In stock
2.8 5.3 5 14 Brass (Low Cadmium material) 1Pack(8PC) 1 5x14x2.8 42127547 4.99 SGD
In stock
4.5 8.3 8 22 Brass (Low Cadmium material) 1Pack(2PC) 1 8x22x4.5 42127565 5.99 SGD
Shipped after 2018-04-23
2.4 4.3 4 12 Brass(LowCadmiummaterial) 1Pack(10PC) 1 4x12x2.4 42127531 4.99 SGD
In stock
3.3 6.3 6 16 Brass(LowCadmiummaterial) 1Pack(5PC) 1 6x16x3.3 42127556 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
On the screw stand of the guitar amp.
5
From Japan
On 2017-11-25 16:15:48
I am satisfied that it looks more luxurious than just holding with a screw.
This review is about item#42127522.
For decoration
4
From Japan
On 2017-10-30 13:18:44
I did not think that there is a seat of this type of brass, it is very handy
This review is about item#42127556.
Mounting part of cover of dolly put in narrow place
5
From Japan
On 2017-02-22 15:39:56
I was looking for it in various ways. I think that I found it good to be found.
This review is about item#42127547.

Related Products