Buy more than* S$200* and get FREE SHIPPING

Countersunk Tooth Lock Washer, Iron, Trivalent White

5.00 (1)
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension d (mm) Number of Gears Compatible Screw Diameter (inch) Compatible Screw Diameter (mm) Dimensions e (mm) Surface Processing Dimensions D (mm) Dimension t (mm) Nominal Designation Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Number of Gears Compatible Screw Diameter (inch) Compatible Screw Diameter (mm) Dimensions e (mm) Surface Processing Dimensions D (mm) Dimension t (mm) Nominal Designation Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.3 9 - 5 (max)3.1 Trivalent White About 10 0.5 CW-5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 CW-5 42127863 -
Discontinued
[x]
6.4 10 - 6 (Maximum) 3.8 Trivalent White About 12 0.5 CW-6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 CW-6 42127872 -
Discontinued
[x]
4.3 8 - 4 (Max)2.5 TrivalentWhite About 8 0.4 CW-4   1Pack(25PC) 1 CW-4 42127854 -
Discontinued
[x]
9.7 13 3/8 - (max)6.5 Trivalent White About 19.5 0.8 CW-3/8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 CW-3/8 42127897 -
Discontinued
[x]
8.4 12 - 8 (max)5.1 Trivalent White About 16 0.6 CW-8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 CW-8 42127881 5.99 SGD
Shipped after 2018-01-25
3.2 8 - 3 (max)1.8 Trivalent White About 6 0.4 CW-3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 CW-3 42127845 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it to restore old car.
5
From Japan
On 2013-06-12 20:26:13
It is easy to use because it is not necessary for large amounts.
This review is about item#42127854.

Related Products