Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Internal and External Tooth Lock Washer Iron, Trivalent White, Packed Product

4.50 (2)
...see all>
Product Options
ADD TO CART
Compatible Screw Diameter (mm) Surface Processing Dimensions D (mm) Dimension t (mm) Nominal Designation Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Screw Diameter (mm) Surface Processing Dimensions D (mm) Dimension t (mm) Nominal Designation Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 TrivalentWhite 22.5 0.9 ABW-8 8.4   1Pack(15PC) 1 ABW-8 42127976 4.99 SGD
In stock
3 Trivalent White 13.5 0.5 ABW-3 3.3   1Pack(25PC) 1 ABW-3 42127933 4.99 SGD
Shipped after 2018-06-26
5 Trivalent white 15 0.6 ABW-5 5.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 ABW-5 42127951 4.99 SGD
Shipped after 2018-06-26
6 TrivalentWhite 17.5 0.8 ABW-6 6.4   1Pack(17PC) 1 ABW-6 42127967 4.99 SGD
In stock
10 TrivalentWhite 26 1 ABW-10 10.5   1Pack(9PC) 1 ABW-10 42127985 4.99 SGD
In stock
4 Trivalent White 15 0.6 ABW-4 4.3   1Pack(25PC) 1 ABW-4 42127942 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Stop around the crank arm of the motor spindle.
5
From Japan
On 2016-11-04 10:01:36
Because the teeth are attached to the inside and outside, the spindle side of the motor and the crank arm side rotation stop are completed with this one piece. Because there was some play on the side of the spindle, we could cope by bending the interior a little. It is useful in products with a wide range of application.
This review is about item#42127967.
For prototype evaluation
4
From Japan
On 2015-03-09 09:56:49
It could be used normally, and there was no problem.
This review is about item#42127942.

Related Products