Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double Lock Tab Washer, Stainless Steel

2.00 (1)
...see all>
Product Options
ADD TO CART
Dimension l (mm) Dimension t (mm) Outside Diameter D (phi mm) Nominal Designation of Screw Dimension l1 (mm) Dimensions b (mm) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimension t (mm) Outside Diameter D (phi mm) Nominal Designation of Screw Dimension l1 (mm) Dimensions b (mm) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 0.8 24 M12 19 10 12.5   1Pack(4PC) 1 M12 42130392 4.99 SGD
Shipped after 2018-06-25
13 0.29 7 M3 5 4 3.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 M3 42130331 5.99 SGD
Shipped after 2018-06-26
15 0.5 10 M5 8 6 5.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 M5 42130356 5.99 SGD
Shipped after 2018-06-26
34 1.2 34 M18 26 14 19 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M18 42130426 5.99 SGD
Shipped after 2018-06-26
70 1.8 72 M42 62 28 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M42 42130487 23.99 SGD
Shipped after 2018-06-26
30 0.8 26 M14 21 10 15 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 M14 42130401 6.99 SGD
Shipped after 2018-06-26
40 1.2 40 M22 32 16 23 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M22 42130444 5.99 SGD
Shipped after 2018-06-26
52 1.6 52 M30 42 21 31 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M30 42130462 7.99 SGD
Shipped after 2018-06-26
55 1.6 58 M33 46 23 34 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M33 42130471 8.99 SGD
Shipped after 2018-06-26
15 0.5 13 M6 9 6 6.5   1Pack(6PC) 1 M6 42130365 4.99 SGD
Shipped after 2018-06-25
32 1.2 30 M16 24 12 17 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M16 42130417 5.99 SGD
Shipped after 2018-06-26
14 0.29 9 M4 7 5 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 M4 42130347 8.99 SGD
Shipped after 2018-06-26
44 1.2 44 M24 35 17 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M24 42130453 9.99 SGD
Shipped after 2018-06-26
80 1.8 82 M48 70 32 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M48 42130496 28.99 SGD
Shipped after 2018-06-26
36 1.2 38 M20 28 15 21 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 M20 42130435 6.99 SGD
Shipped after 2018-06-26
22 0.8 20 M10 14 9 10.5   1Pack(4PC) 1 M10 42130383 4.99 SGD
Shipped after 2018-06-25
20 0.5 16 M8 13 7 8.5   1Pack(5PC) 1 M8 42130374 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Rocking lock nut
2
From Japan
On 2015-12-28 15:51:33
I feel insufficient plate thickness does not feel I turn around during work
This review is about item#42130365.

Related Products