Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Surface Processing Nominal Designation of Screw Dimension l1 (mm) Dimensions b (mm) Inside Diameter d (phi mm) Dimension l (mm) Dimension t (mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Nominal Designation of Screw Dimension l1 (mm) Dimensions b (mm) Inside Diameter d (phi mm) Dimension l (mm) Dimension t (mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Uniqlo M10 14 9 10.5 22 0.8 20   1Pack(5PC) 1 M10 42130602 4.99 SGD
Shipped after 2018-04-23
Uniqlo M12 19 10 12.5 27 0.8 24   1Pack(5PC) 1 M12 42130611 4.99 SGD
Shipped after 2018-04-23
- M8 13 7 8.5 20 0.5 16   1pack(5pc) 1 M8 42130593 4.99 SGD
Shipped after 2018-04-23
- M3 5 4 3.2 13 0.29 7 *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M3 42130566 5.99 SGD
Shipped after 2018-04-24
- M6 9 6 6.5 15 0.5 13 *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M6 42130584 5.99 SGD
Shipped after 2018-04-24
- M39 55 26 40 65 1.8 68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M39 42130715 7.99 SGD
Shipped after 2018-04-24
- M16 24 12 17 32 1.2 30 *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M16 42130636 5.99 SGD
Shipped after 2018-04-24
- M30 42 21 31 52 1.6 52 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M30 42130697 4.99 SGD
Shipped after 2018-04-24
- M36 50 25 37 60 1.6 62 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M36 42130706 4.99 SGD
Shipped after 2018-04-24
- M42 62 28 44 70 1.8 72 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M42 42130724 8.99 SGD
Shipped after 2018-04-24
- M5 8 6 5.3 15 0.5 10 *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M5 42130575 5.99 SGD
Shipped after 2018-04-24
- M14 21 10 15 30 0.8 26 *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M14 42130627 9.99 SGD
Shipped after 2018-04-24
- M18 26 14 19 34 1.2 34 *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M18 42130645 5.99 SGD
Shipped after 2018-04-24
- M24 35 17 25 44 1.2 44 *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M24 42130672 4.99 SGD
Shipped after 2018-04-24
- M27 38 20 28 48 1.6 48 *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M27 42130681 5.99 SGD
Shipped after 2018-04-24
- M48 70 32 50 80 1.8 82 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M48 42130742 10.99 SGD
Shipped after 2018-04-24
- M20 28 15 21 36 1.2 38 *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M20 42130654 5.99 SGD
Shipped after 2018-04-24
- M22 32 16 23 40 1.2 40 *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M22 42130663 5.99 SGD
Shipped after 2018-04-24
- M45 65 30 47 75 1.8 78 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M45 42130733 9.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Sheet metal time
4
From Japan
On 2016-12-28 17:11:21
The thickness was thinner than I thought. I wish it had a little more length.
This review is about item#42130611.
Looseness of bolt
4
From Japan
On 2016-10-15 00:21:51
It is very convenient for loosening prevention, but it is saved if a few more items are included.
This review is about item#42130593.

Related Products