Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Pitch Hexagon Hole Diameter (mm) Nominal Designation of Screw Compatible Base Material Thickness (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Pitch Hexagon Hole Diameter (mm) Nominal Designation of Screw Compatible Base Material Thickness (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 0.5 16 1.5 12.4x12.4 M10 1.8 to 3.2 12 1Pack(3PC) 1 CN-M10-32K 42131065 5.99 SGD
In stock
13.6 0.45 13.2 0.8 9.6x9.6 M5 0.7 to 1.6 8.8 1Pack(4PC) 1 CN-M5-16K 42130986 4.99 SGD
In stock
13.6 0.45 13.2 1 9.6x9.6 M6 0.7 to 1.6 8.8 1Pack(4PC) 1 CN-M6-16K 42131004 4.99 SGD
In stock
17 0.5 16 1.25 12.4x12.4 M8 1.8 to 3.2 12 1Pack(3PC) 1 CN-M8-32K 42131031 5.99 SGD
In stock
13.6 0.45 13.2 0.7 9.6x9.6 M4 1.7 to 2.7 9.5 1Pack(4PC) 1 CN-M4-27K 42130977 4.99 SGD
In stock
17 0.5 16 1.25 12.4x12.4 M8 1.0 to 1.7 10.4 1Pack(3PC) 1 CN-M8-17K 42131022 5.99 SGD
In stock
17 0.5 16 1.5 12.4x12.4 M10 1.0 to 1.7 10.4 1Pack(3PC) 1 CN-M10-17K 42131056 5.99 SGD
In stock
13.6 0.45 13.2 0.7 9.6x9.6 M4 0.7 to 1.6 8.8 1Pack(4PC) 1 CN-M4-16K 42130961 4.99 SGD
In stock
17 0.5 16 1.25 12.4x12.4 M8 3.3 to 4.7 13.5 1Pack(3PC) 1 CN-M8-47K 42131047 5.99 SGD
In stock
13.6 0.45 13.2 1 9.6x9.6 M6 1.7 to 2.7 9.5 1Pack(4PC) 1 CN-M6-27K 42131013 9.99 SGD
In stock
13.6 0.45 13.2 0.8 9.6x9.6 M5 1.7 to 2.7 9.5 1Pack(4PC) 1 CN-M5-27K 42130995 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mitsuru Kuchibuchin
5
From Japan
On 2016-09-29 17:18:21
The delivery date was useful soon I will also use the next
This review is about item#42131004.
For repairing equipment
5
From Japan
On 2016-01-13 14:36:42
It's saved because there is not much room left. The goods also had no problem.
This review is about item#42130961.

Related Products