Buy more than* S$200* and get FREE SHIPPING

Threaded Insert SCT, RoHS Compliant Products, Brass

4.75 (4)
Surface Processing
Cloth
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Pitch Nominal Designation of Screw Outer Diameter A (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Pitch Nominal Designation of Screw Outer Diameter A (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.25 M8 - 15 1PC 1 M8-15.0 42131117 6.99 SGD
Shipped after 2018-05-28
(Reference) Min / 12 0.8 M5 8 10 1Pack(2PC) 1 M5-10.0 42131092 4.99 SGD
Shipped after 2018-05-28
(Reference) minimum /7.2 0.5 M3 5 6 1Pack(3PC) 1 M3-6.0 42131074 4.99 SGD
Shipped after 2018-05-28
(Reference) minimum /9.6 0.7 M4 6.5 8 1Pack(2PC) 1 M4-8.0 42131083 4.99 SGD
Shipped after 2018-05-28
(Reference) Min / 17 1 M6 10 14 1PC 1 M6-14.0 42131101 4.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
repair
5
From Japan
On 2017-11-26 19:53:29
I used a tap with a drill to spread out a threaded hole in the aluminum base metal
This review is about item#42131101.
Used for repairing screw holes where insert nut has come off
5
From Japan
On 2016-08-25 13:21:35
I used it to repair the insert nut of the wire fixing screw of the bicycle front derailleur had come off. Because it was not convenient for M4 screws, after inserting the screw hole was expanded with a drill and tapped up to M5. Brass is good for workability, it is good to shave parts that you do not need easily. I think that being sold in a small pack is also a very good point. It is best if there are things that can be done without using the special tool of the insert nut ...
This review is about item#42131083.
Repairing screw threads of aluminum products such as engines
4
From Japan
On 2015-06-15 15:33:50
If small female screws such as M5 and M6 are damaged, you can easily reproduce if there is a tap of normal size. There is no need to arrange expensive special tools like the helisert. It is good if you can handle items made of iron or stainless steel as well. (In small pack)
This review is about item#42131092.
Boat deck for mounting fittings
5
From Japan
On 2014-10-29 17:30:05
I'd like a stainless steel material.
This review is about item#42131092.

Related Products