Buy more than* S$200* and get FREE SHIPPING

Ultrasonic Fitted Threaded Insert SL Type, RoHS Compliant Products, Brass, Pack Product

...see all>
Product Options
ADD TO CART
Pitch Dimensions D (mm) Nominal Designation of Screw Outer Diameter A (mm) Dimensions C (phi mm) Dimensions B (mm) Surface Processing Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Dimensions D (mm) Nominal Designation of Screw Outer Diameter A (mm) Dimensions C (phi mm) Dimensions B (mm) Surface Processing Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 (Reference) minimum /10.5 M5 7.1 (Reference) 6.4 9.5 Cloth (Min) 2.6   1Pack(5PC) 1 M5-9.5 42131284 4.99 SGD
In stock
0.8 (Reference) Minimum /6.8 M5 7.1 (Reference) 6.4 5.8 Cloth (Min) 2.6   1Pack(5PC) 1 M5-5.8 42131275 4.99 SGD
In stock
0.5 - M3 4.6 - 5.8 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 M3-5.7 55861636 5.99 SGD
Shipped after 2018-02-23
0.7 (Reference) Minimum /9.1 M4 6.3 (Reference) 5.6 8.1 Cloth (Min) 2.1   1Pack(6PC) 1 M4-8.2 42131266 4.99 SGD
In stock
0.5 (Reference) Min / 5 M3 4.6 (Reference) 4 4 Cloth (Min) 1.6   1Pack(6PC) 1 M3-4.0 42131196 4.99 SGD
In stock
0.7 - M4 6.3 (Reference)5.6 6.5 Cloth (min)2.1   1Pack(6PC) 1 M4-6.5 42131257 5.99 SGD
In stock
- - - - - - Cloth -   1Pack(10PC) 1 2020640 42131345 -
Discontinued
[x]
1.5 - M10 12.6 (Reference)11.9 12.7 Cloth (min)6   1Pack(2PC) 1 M10-12.7 42131336 -
Discontinued
[x]
1 - M6 8.7 (Reference)8 12.7 Cloth (min)3.3   1Pack(4PC) 1 M6-12.7 42131311 4.99 SGD
In stock
1 - M6 8.7 (Reference)8 6.4 Cloth (min)3.3   1Pack(4PC) 1 M6-6.5 42131293 4.99 SGD
In stock
1 - M6 8.7 (Reference)8 9.5 Cloth (min)3.3   1Pack(4PC) 1 M6-9.5 42131302 4.99 SGD
In stock
0.4 - M2 3.6 (Reference)3.2 3 Cloth (min)1.3   1Pack(6PC) 1 M2-3.0 42131126 5.99 SGD
In stock
0.4 - M2 3.6 (Reference)3.2 3.9 Cloth (min)1.3   1Pack(6PC) 1 M2-4.0 42131135 5.99 SGD
In stock
0.5 - M3 4.6 (Reference)4 3 Cloth (min)1.6   1Pack(6PC) 1 M3-3.0 42131187 4.99 SGD
In stock
0.45 - M2.6 4.6 - 5.69 Cloth -   1Pack(5PC) 1 M2.6-5.8 42131171 4.99 SGD
In stock
0.4 - M2 3.6 (Reference)3.2 4.9 Cloth (min)1.3   1Pack(5PC) 1 M2-5.0 42131144 5.99 SGD
In stock
0.6 - M3.5 5.5 (Reference)4.8 7.2 Cloth (min)1.8   1Pack(5PC) 1 M3.5-7.2 42131223 5.99 SGD
In stock
0.5 - M3 4.6 (Reference)4 5.8 Cloth (min)1.6   1Pack(8PC) 1 M3-5.8 42131214 -
Discontinued
[x]
0.7 - M4 6.3 (Reference)5.6 5.8 Cloth (min)2.1   1Pack(6PC) 1 M4-5.8 42131241 4.99 SGD
In stock
0.7 (Reference) Min / 5 M4 6.3 (Reference) 5.6 4 Cloth (Min)2.1   1Pack(5PC) 1 M4-4.0 42131232 4.99 SGD
In stock
0.45 (Reference) Min / 6 M2.5 4.6 (Reference) 4 4.9 Cloth (Min)1.6   1Pack(5PC) 1 M2.5-5.0 42131153 4.99 SGD
In stock
0.5 (Reference) Min / 6 M3 4.6 (Reference) 4 5 Cloth (Min)1.6   1Pack(6PC) 1 M3-5.0 42131205 4.99 SGD
In stock
0.45 (Reference) minimum /6.7 M2.5 4.6 (Reference) 4 5.8 Cloth (Min)1.6   1Pack(6PC) 1 M2.5-5.8 42131162 4.99 SGD
In stock
1.25 (Reference) minimum /13.7 M8 10.3 (Reference) 9.6 12.7 Cloth (Min)4.5   1Pack(2PC) 1 M8-12.7 42131327 4.99 SGD
In stock
ADD TO CART

Related Products