Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Pitch Nominal Designation of Screw Compatible Base Material Thickness (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Pilot Hole Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Nominal Designation of Screw Compatible Base Material Thickness (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Pilot Hole Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 M6 1.5 to 2.5 8.5 17 7 15 8   1PC 1 RAC-M6C-25N 42131661 4.99 SGD
In stock
0.8 M5 1.5 to 2.5 9.5 15.5 5.5 12 6.5   1PC 1 RAC-M5C-25 42131643 4.99 SGD
In stock
0.8 M5 3.0 to 4.0 8.5 14.5 5.5 12 6.5   1PC 1 RAC-M5C-40 42131652 4.99 SGD
In stock
0.7 M4 3.0 to 4.0 8.5 14.5 5.5 12 6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RAC-M4C-40 42131625 5.99 SGD
In stock
0.5 M3 3.0 to 4.0 8.5 14.5 5.5 12 6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RAC-M3C-40 42131591 5.99 SGD
In stock
0.7 M4 1.5 to 2.5 9.5 15.5 5.5 12 6.5   1PC 1 RAC-M4C-25 42131616 4.99 SGD
In stock
0.5 M3 1.5 to 2.5 9.5 15.5 5.5 12 6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RAC-M3C-25 42131582 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Used for bikes
5
From Japan
On 2018-03-14 23:50:24
It is externally used, but it is made of stainless steel so it is very safe.
This review is about item#42131643.
Supports motorcycle parts shortage
5
From Japan
On 2017-08-06 16:37:00
The set screw of the battery cover of the CB 1300 has fallen off and I ordered it for repair. It was perfect size and could be used without problems.
This review is about item#42131643.
For motorcycles
5
From Japan
On 2017-08-03 23:37:40
It is ideal for screws for attaching curling around a motorbike.
This review is about item#42131652.
For screw fastening to unstable base metal.
5
From Japan
On 2017-04-12 18:56:19
In a place that can be used in places where a resin plate or a nut rivet can not be used, it can not be used unless an edge part or a cut is made.
This review is about item#42131661.
To repair the headlight attachment part of the Wagenbus specification,
5
From Japan
On 2016-12-02 19:05:05
Since the female screw of M5 screw was rusted and fixed, it was broken, so instead of tapping it, I arrived at this item if I was looking for a stainless steel clip nut. It is saved because it is not in the home center.
This review is about item#42131643.
Installation of genuine mudguard on the fender
5
From Japan
On 2014-03-28 21:06:29
I used it for installing genuine mudguard on the fender of Subaru bistro. Although the genuine nut cover was broken for plastics, this product is satisfied without worry of breaking in stainless steel. The gap to be sandwiched was a little too wide, but it is not a problem if you tighten it.
This review is about item#42131643.

Related Products