Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width B (mm) Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Min)1.4 4.1 (Min)1 7.6 M4 1Pack(13PC) 1 M4 42132264 4.99 SGD
In stock
(Min)2.7 6.1 (Min)1.5 12.2 M6 1Pack(4PC) 1 M6 42132282 4.99 SGD
In stock
(Min)1.1 3.1 (Min)0.7 5.9 M3 1Pack(20PC) 1 M3 42132255 4.99 SGD
In stock
(Min)3.7 10.2 (Min)2.5 18.4 M10 1Pack(2PC) 1 M10 42132307 4.99 SGD
In stock
(Min)1.7 5.1 (Min)1.3 9.2 M5 1Pack(8PC) 1 M5 42132273 4.99 SGD
In stock
(Min)4.2 12.2 (Min)3 21.5 M12 1PC 1 M12 42132316 4.99 SGD
In stock
(Min)3.2 8.2 (Min)2 15.4 M8 1Pack(3PC) 1 M8 42132291 4.99 SGD
In stock
(Min)5.2 16.2 (Min)4 28 M16 1PC 1 M16 42132325 7.99 SGD
In stock
(Min)6.1 20.2 (Min)5.1 33.8 M20 1PC 1 M20 42132334 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair parts for repair
5
From Japan
On 2015-12-23 17:04:44
It is not inferior to the manufacturer.
This review is about item#42132282.
To a heavy old motorcycle. . .
5
From Japan
On 2014-11-18 15:15:44
The old motorcycle is somewhat heavy so it is light weight little by little? Purchased to do. It's a small amount so you can order as much as you want and it will not be redundant.
This review is about item#42132282.

Related Products