Buy more than* S$200* and get FREE SHIPPING

Spring Washer, Stainless Steel

4.75 (4)
...see all
Product Options
ADD TO CART
Width B (mm) Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Min)3.7 10.2 (Min)2.5 18.4 M10 1Pack(13PC) 1 M10 42132431 4.35 SGD
Shipped after 2017-01-23
(Min)4.2 12.2 (Min)3 21.5 M12 1Pack(8PC) 1 M12 42132447 4.39 SGD
Shipped after 2017-01-23
(Min)5.7 18.2 (Min)4.6 31 M18 1Pack(2PC) 1 M18 42132474 4.35 SGD
Shipped after 2017-01-23
(Min)1 2.4 (Min)0.6 4.9 M2.3 1Pack(100PC) 1 M2.3 42132343 4.23 SGD
Shipped after 2017-01-23
(Min)3.2 8.2 (Min)2 15.4 M8 1Pack(20PC) 1 M8 42132422 4.32 SGD
Shipped after 2017-01-30
(Min)7.9 27.5 (Min)6.8 45.3 M27 1PC 1 M27 42132517 7.09 SGD
Shipped after 2017-01-27
(Min)10.7 42.5 (Min)9.5 67 M42 1PC 1 M42 42132553 44.01 SGD
Shipped after 2017-01-27
(Min)10.7 49 (Min)9.5 73 M48 1PC 1 M48 42132562 53.00 SGD
Shipped after 2017-01-24
(Min)5.9 19.5 (Min)4.8 32.7 3/4 1Pack(2PC) 1 3/4 42132605 4.63 SGD
Shipped after 2017-01-27
(Min)3.6 9.8 (Min)2.4 17.8 3/8 1Pack(10PC) 1 3/8 42132587 -
Discontinued
[x]
(Min)4.7 14.2 (Min)3.5 24.5 M14 1Pack(5PC) 1 M14 42132456 4.36 SGD
Shipped after 2017-01-23
(Min)5.2 16.2 (Min)4 28 M16 1Pack(4PC) 1 M16 42132465 4.35 SGD
Shipped after 2017-01-23
(Min)1 2.6 (Min)0.6 5.2 M2.5 1Pack(100PC) 1 M2.5 42132352 4.17 SGD
Shipped after 2017-01-23
(Min)1 2.7 (Min)0.6 5.3 M2.6 1Pack(100PC) 1 M2.6 42132361 4.23 SGD
Shipped after 2017-01-23
(Min)6.8 22.5 (Min)5.6 37.7 M22 1Pack(2PC) 1 M22 42132492 5.27 SGD
Shipped after 2017-01-23
(Min)4.4 13 (Min)3.2 22.7 1/2 1Pack(6PC) 1 1/2 42132596 -
Discontinued
[x]
(Min)2.8 6.5 (Min)1.6 12.8 1/4 1Pack(20PC) 1 1/4 42132571 4.26 SGD
Shipped after 2017-01-23
(Min)7.5 26 (Min)6.4 42.8 1" 1PC 1 1" 42132614 4.80 SGD
Shipped after 2017-01-27
(Min)7.1 24.5 (Min)5.9 40.3 M24 1PC 1 M24 42132501 4.32 SGD
Shipped after 2017-01-23
(Min)1.2 3.6 (Min)0.8 6.6 M3.5 1Pack(100PC) 1 M3.5 42132386 4.23 SGD
Shipped after 2017-01-23
(Min)8.7 30.5 (Min)7.5 49.9 M30 1PC 1 M30 42132526 10.67 SGD
Shipped after 2017-01-23
(Min)9.5 33.5 (Min)8.2 54.7 M33 1PC 1 M33 42132535 15.10 SGD
Shipped after 2017-01-27
(Min)6.1 20.2 (Min)5.1 33.8 M20 1Pack(2PC) 1 M20 42132483 4.35 SGD
Shipped after 2017-01-23
(Minimum) 2.7 6.1 (Minimum) 1.5 12.2 M6 1Pack(34PC) 1 M6 42132413 4.32 SGD
Shipped after 2017-01-23
(Min) 1.7 5.1 (Min) 1.3 9.2 M5 1Pack(108PC) 1 M5 42132404 4.35 SGD
Shipped after 2017-01-23
(Min) 1.1 3.1 (Min) 0.7 5.9 M3 1Pack(100PC) 1 M3 42132377 4.23 SGD
Shipped after 2017-01-23
(Min) 1.4 4.1 (Min) 1 7.6 M4 1Pack(100PC) 1 M4 42132395 4.26 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
As replacement stock for the things that you are using now
5
From Japan
On 2016-12-14 14:45:40
Cheap and also solid ones. Also lost when you order.
This review is about item#42132431.
Deterioration exchange of what already has
4
From Japan
On 2015-04-07 16:41:41
Nde small amount of purchase cumbersome that is going to buy, do not take shipping is welcome.
This review is about item#42132404.
Rust and use, such as in parts of the mounting of the part should not
5
From Japan
On 2014-08-29 18:41:12
Since the stainless steel parts are not of and looks good rust, we use the part and look the part to be used outdoors. It is cheap is also 291 yen contains 34 sheets, also would like to buy.
This review is about item#42132413.
Fixed to the servo of the robot
5
From Japan
On 2014-05-23 17:45:40
Cheap and can be purchased.
This review is about item#42132352.

Related Products