Buy more than* S$200* and get FREE SHIPPING

Split Lock Washer

5.00 (3)
Surface Processing
Black
...see all>
Product Options
ADD TO CART
Width B (mm) Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Min)1.4 4.1 (Min)1 7.6 M4 1Pack(50PC) 1 M4 60999461 4.99 SGD
In stock
(Min)1.7 5.1 (Min)1.3 9.2 M5 1Pack(34PC) 1 M5 42132641 4.99 SGD
In stock
(Min)1.1 3.1 (Min)0.7 5.9 M3 1Pack(50PC) 1 M3 42132623 4.99 SGD
In stock
(Min)3.2 8.2 (Min)2 15.4 M8 1Pack(10PC) 1 M8 42132666 4.99 SGD
In stock
(Min)3.7 10.2 (Min)2.5 18.4 M10 1Pack(6PC) 1 M10 42132675 4.99 SGD
In stock
(Min)4.2 12.2 (Min)3 21.5 M12 1Pack(4PC) 1 M12 42132684 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Exchange of telescopic gate roller shaft
5
From Japan
On 2018-04-30 23:09:18
There was no worry of rust with stainless steel, it was safe to use.
This review is about item#60999461.
Bike custom
5
From Japan
On 2018-02-11 18:15:39
I did not want to make it stand out by using the motorcycle frame and nearby, so I was saved because I was looking for a stainless steel black object!
This review is about item#42132666.
It is used as a main thread of the pruning shears of scissors.
5
From Japan
On 2017-07-02 22:51:53
I am very satisfied. I look forward to working with you.
This review is about item#42132666.

Related Products