Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spring Lock Washer, Iron, Uni Chromate

4.91 (11)
...see all>
Product Options
ADD TO CART
Nominal Dimension Width B (mm) Inside Diameter d (phi mm) Thickness t (mm) Surface Processing Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Width B (mm) Inside Diameter d (phi mm) Thickness t (mm) Surface Processing Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M33 (Min)9.5 33.5 (Min)8.2 UNIQLO 54.7   1PC 1 M33 42133095 4.99 SGD
Shipped after 2018-06-25
- (Min)10.7 39.5 (Min)9.5 UNIQLO 63.1   1PC 1 M39 1"1/2 42133113 5.99 SGD
Shipped after 2018-06-25
M56 (Min)12 57 (Min)10 UNIQLO 84   1PC 1 M56 42133156 13.99 SGD
Shipped after 2018-06-25
M64 - - - UNIQLO -   1PC 1 M64 42133165 13.99 SGD
Shipped after 2018-06-25
M7 (Min)2.8 7.1 (Min)1.6 UNIQLO 13.4   1Pack(50PC) 1 M7 42132973 4.99 SGD
In stock
M8 (Min)3.2 8.2 (Min)2 UNIQLO 15.4   1Pack(50PC) 1 M8 42132982 4.99 SGD
In stock
M22 (Min)6.8 22.5 (Min)5.6 UNIQLO 37.7   1Pack(5PC) 1 M22 42133052 4.99 SGD
In stock
M6 (Min) 2.7 6.1 (Min) 1.5 UNIQLO 12.2   1Pack(100PC) 1 M6 42132964 4.99 SGD
In stock
M12 (Min)4.2 12.2 (Min)3 UNIQLO 21.5   1Pack(25PC) 1 M12 42133007 4.99 SGD
In stock
M10 (Min)3.7 10.2 (Min)2.5 UNIQLO 18.4   1Pack(34PC) 1 M10 42132991 4.99 SGD
In stock
M18 (Min)6.1 18.2 (Min)5.1 UNIQLO 33.8   1Pack(7PC) 1 M18 42133034 4.99 SGD
In stock
1"1/8 (Min)8.3 29.3 (Min)7.1 UNIQLO 47.9   1Pack(2PC) 1 1"1/8 42133235 4.99 SGD
Shipped after 2018-06-25
M16 (Min)5.2 16.2 (Min)4 UNIQLO 28   1Pack(15PC) 1 M16 42133025 4.99 SGD
In stock
M27 (Min)7.9 27.5 (Min)6.8 UNIQLO 45.3   1Pack(3PC) 1 M27 42133077 4.99 SGD
Shipped after 2018-06-25
M4 (Min)1.4 4.1 (Min)1 UNIQLO 7.6   1Pack(100PC) 1 M4 42132946 4.99 SGD
In stock
M42 (Min)10.7 42.5 (Min)9.5 UNIQLO 67   1PC 1 M42 42133122 5.99 SGD
Shipped after 2018-06-25
1/4 (Min)2.8 6.5 (Min)1.6 UNIQLO 12.8   1Pack(50PC) 1 1/4 42133174 4.99 SGD
In stock
3/4 (Min)5.9 19.5 (Min)4.8 UNIQLO 32.7   1Pack(6PC) 1 3/4 42133217 5.99 SGD
Shipped after 2018-06-25
5/8 (Min)5.2 16.2 (Min)4 UNIQLO 28   1Pack(15PC) 1 5/8 42133201 5.99 SGD
In stock
1" (Min)7.5 26 (Min)6.4 UNIQLO 42.8   1Pack(3PC) 1 1" 42133226 4.99 SGD
Shipped after 2018-06-25
M24 (Min)7.1 24.5 (Min)5.9 UNIQLO 40.3   1Pack(4PC) 1 M24 42133061 4.99 SGD
In stock
M3 (Min)1.1 3.1 (Min)0.7 UNIQLO 5.9   1Pack(100PC) 1 M3 42132937 4.99 SGD
In stock
M30 (Min)8.7 30.5 (Min)7.5 UNIQLO 49.9   1Pack(2PC) 1 M30 42133086 4.99 SGD
In stock
M5 (Min)1.7 5.1 (Min)1.3 UNIQLO 9.2   1Pack(100PC) 1 M5 42132955 4.99 SGD
In stock
3/8 (Min)3.6 9.8 (Min)2.4 UNIQLO 17.8   1Pack(34PC) 1 3/8 42133183 4.99 SGD
In stock
M36 (Min)10.2 36.5 (Min)9 UNIQLO 59.1   1PC 1 M36 42133104 4.99 SGD
Shipped after 2018-06-25
M48 (Min)10.7 49 (Min)9.5 UNIQLO 73   1PC 1 M48 42133147 12.99 SGD
Shipped after 2018-06-25
1/2 (Min)4.4 13 (Min)3.2 UNIQLO 22.7   1Pack(20PC) 1 1/2 42133192 4.99 SGD
In stock
M14 (Min)4.7 14.2 (Min)3.5 UNIQLO 24.5   1Pack(15PC) 1 M14 42133016 4.99 SGD
In stock
M45 (Min)10.7 46 (Min)9.5 UNIQLO 70   1PC 1 M45 42133131 9.99 SGD
Shipped after 2018-06-25
1"1/4 (Min)9.1 32.5 (Min)7.9 UNIQLO 52.7   1Pack(2PC) 1 1"1/4 42133244 4.99 SGD
Shipped after 2018-06-25
M20 (Min)6.1 20.2 (Min)5.1 UNIQLO 33.8   1Pack(6PC) 1 M20 42133043 4.99 SGD
In stock
M3 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(100sheet) 1 M3.5 23447673 5.99 SGD
Shipped after 2018-06-26
M2 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(100sheet) 1 M2.3 23447646 5.99 SGD
Shipped after 2018-06-26
M2 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(100sheet) 1 M2.6 23447664 5.99 SGD
Shipped after 2018-06-26
M2 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(100sheet) 1 M2.5 23447655 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Steel material
5
From Japan
On 2018-05-01 05:47:59
This size was not placed in any home center It seems that M18 and M14 are hardly handled at home centers It was saved.
This review is about item#42133016.
Installation of the tabletop to the foundation
5
From Japan
On 2017-09-07 16:44:30
It is ★ ★ ★ ★ ★. Purchase to tighten the nut. I bought a lot at cheap price.
This review is about item#42132955.
For repair
5
From Japan
On 2017-08-14 19:51:02
It is expensive to buy small parts of this hand, DIY store, and it is saved because it is easy to buy in small quantities freely in mail order.
This review is about item#42132991.
Locker room seismic construction use as a connecting bolt nut member
4
From Japan
On 2017-04-01 10:11:33
There were no defective products such as bali, and it was a good finish without variation.
This review is about item#42132946.
Bolt fixing
5
From Japan
On 2017-03-26 15:01:53
I was able to use it without any problems, both price and qualitatively.
This review is about item#42132973.
Modification of a unicycle
5
From Japan
On 2017-02-06 17:02:03
I modified the monocycle into a two-wheeled vehicle, attached it to my bicycle and replaced it as a rear car. The washer is cheap and plated, so it is very good.
This review is about item#42133025.
During wood work
5
From Japan
On 2016-08-14 22:31:17
Functionally, I am very satisfied.
This review is about item#42132964.
I use it for the nut of М6.
5
From Japan
On 2016-06-15 21:06:51
The size is standardized and I am glad to choose by the sign.
This review is about item#42132946.
Small construction machine repair
5
From Japan
On 2016-02-29 21:13:18
I will ask you again when it runs out.
This review is about item#42132982.
Use of hitch member (towing device) for passenger car
5
From Japan
On 2015-12-14 10:10:44
Since I am trying without problems in particular, it is a repeater
This review is about item#42132991.

Related Products