Buy more than* S$200* and get FREE SHIPPING

Spring Lock Washer, Iron, Zinc Black

5.00 (2)
Surface Processing
Zinc black
Material
Iron
...see all>
Product Options
ADD TO CART
Nominal Dimension Width B (mm) Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Width B (mm) Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 (Min)3.2 8.2 (Min)2 15.4 1Pack(34PC) 1 M8 42133271 4.99 SGD
In stock
M24 (Min)7.1 24.5 (Min)5.9 40.3 1Pack(3PC) 1 M24 42133357 5.99 SGD
Shipped after 2018-02-20
M30 (Min)8.7 30.5 (Min)7.5 49.9 1PC 1 M30 42133366 5.99 SGD
Shipped after 2018-02-20
M22 (Min)6.8 22.5 (Min)5.6 37.7 1Pack(3PC) 1 M22 42133341 5.99 SGD
Shipped after 2018-02-20
M14 (Min)4.7 14.2 (Min)3.5 24.5 1Pack(9PC) 1 M14 42133305 4.99 SGD
In stock
M18 (Min)5.7 18.2 (Min)4.6 31 1Pack(5PC) 1 M18 42133323 4.99 SGD
In stock
M20 (Min)6.1 20.2 (Min)5.1 33.8 1Pack(4PC) 1 M20 42133332 4.99 SGD
In stock
M12 (Min) 4.2 12.2 (Min) 3 21.5 1Pack(13PC) 1 M12 42133296 4.99 SGD
In stock
M10 (Min) 3.7 10.2 (Min) 2.5 18.4 1Pack(20PC) 1 M10 42133287 4.99 SGD
In stock
M16 (Min) 5.2 16.2 (Minimum) 4 28 1Pack(8PC) 1 M16 42133314 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Installation of castors etc.
5
From Japan
On 2018-02-09 20:47:07
I am using it to install casters etc. I am using it for things that do not have vibrations, but I think that there are no loosening etc.
This review is about item#42133296.
Used with attachment mounting bolts of forestry machinery.
5
From Japan
On 2017-01-25 15:17:27
It is about a week to use, but it does not become loose without problems so far.
This review is about item#42133287.

Related Products