Buy more than* S$200* and get FREE SHIPPING

Spring Washer, Stainless Steel, Heavy Duty

4.67 (3)
...see all>
Product Options
ADD TO CART
Width B (mm) Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Minimum) 2.7 6.1 (Minimum) 1.9 12.2 M6 1Pack(15PC) 1 M6 42133375 4.99 SGD
In stock
(Min)3.9 10.2 (Min)3 18.8 M10 1Pack(5PC) 1 M10 42133393 4.99 SGD
In stock
(Min)3.3 8.2 (Min)2.5 15.6 M8 1Pack(9PC) 1 M8 42133384 4.99 SGD
In stock
(Min)4.4 12.2 (Min)3.6 21.9 M12 1Pack(4PC) 1 M12 42133402 4.99 SGD
In stock
(Min)5.3 16.2 (Min)4.8 28.2 M16 1Pack(2PC) 1 M16 42133411 4.99 SGD
In stock
(Min)7.1 22.5 (Min)6.8 38.3 M22 1PC 1 M22 42133427 5.99 SGD
Shipped after 2018-01-18
(Min)9.5 30.5 (Min)9.3 51.7 M30 1PC 1 M30 42133436 19.99 SGD
Shipped after 2018-01-18
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Repair of motorcycle.
5
From Japan
On 2017-07-04 22:26:49
I bought a similar thing at a certain home center, but when it was tightened it did not become usable, so I ordered this product, regarding the screws and screws, the Osaka soul, Monotaro PB goods can be used with confidence because the quality is good.
This review is about item#42133384.
When changing the bolt
4
From Japan
On 2015-11-26 17:57:47
As it is an ordinary washer, it is quite normal.
This review is about item#42133384.
For bolting and so on.
5
From Japan
On 2015-04-11 22:34:31
We are using it for bolting to a place that does not like rust. If there is no incompleteness and necessity arises, I would like to repeat again.
This review is about item#42133393.

Related Products