Buy more than* S$200* and get FREE SHIPPING

Spring Washer, Iron, Uni Chromate, Heavy Duty

4.50 (4)
Surface Processing
UNIQLO
...see all>
Product Options
ADD TO CART
Width B (mm) Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Min)9.5 30.5 (Min)9.3 51.7 M30 1PC 1 M30 42133506 4.99 SGD
Shipped after 2018-05-29
(Min)6.4 20.2 (Min)6 34.4 M20 1Pack(4PC) 1 M20 42133497 4.99 SGD
Shipped after 2018-05-29
(Min)3.3 8.2 (Min)2.5 15.6 M8 1Pack(34PC) 1 M8 42133445 4.99 SGD
Shipped after 2018-05-28
(Min) 4.8 14.2 (Min) 4.2 24.7 M14 1Pack(10PC) 1 M14 42133472 4.99 SGD
Shipped after 2018-05-28
(Minimum) 4.4 12.2 (Minimum) 3.6 21.9 M12 1Pack(15PC) 1 M12 42133463 4.99 SGD
Shipped after 2018-05-28
(Minimum) 3.9 10.2 (Minimum) 3 18.8 M10 1Pack(20PC) 1 M10 42133454 4.99 SGD
Shipped after 2018-05-28
(Min)5.3 16.2 (Min)4.8 28.2 M16 1Pack(7PC) 1 M16 42133481 4.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Looseness of tractor nails
5
From Japan
On 2017-06-14 22:15:19
There is no doubt that it is hard to loosen because it is thick. Glad to use
This review is about item#42133454.
Replacing rusted parts
5
From Japan
On 2017-06-09 16:59:39
I used it to replace the rusty bolt of the hitch member.
This review is about item#42133463.
For self-propelled mowing machine knife tightening
5
From Japan
On 2016-06-07 16:36:11
While ordering a small amount, I was happy to receive it on the second day.
This review is about item#42133454.
Auto Repair
3
From Japan
On 2013-01-23 03:41:11
According to specification. There is no problem in particular.
This review is about item#42133454.

Related Products