Buy more than* S$200* and get FREE SHIPPING

Spring Washer, Iron, Uni Chromate, Cap

4.00 (3)
Surface Processing
UNIQLO
Material
Iron
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.1 (Min)1.2 (Max)7 M4 (Min)1.2 1Pack(100PC) 1 M4 42133874 4.99 SGD
In stock
18.2 (Min)3.5 (Max)26.4 M18 (Min)3.5 1Pack(6PC) 1 M18 42133953 4.99 SGD
In stock
27.5 (Min)5.5 (Max)40 M27 (Min)5.5 1Pack(2PC) 1 M27 42133996 4.99 SGD
In stock
14.2 (Min)3 (Max)21.1 M14 (Min)3 1Pack(12PC) 1 M14 42133935 4.99 SGD
In stock
16.2 (Min)3.2 (Max)24.4 M16 (Min)3.2 1Pack(8PC) 1 M16 42133944 4.99 SGD
In stock
20.2 (Min)4.5 (Max)30.6 M20 (Min)4.5 1Pack(5PC) 1 M20 42133962 5.99 SGD
In stock
22.5 (Min)4.5 (Max)32.9 M22 (Min)4.5 1Pack(4PC) 1 M22 42133971 4.99 SGD
In stock
24.5 (Min)5 (Max)35.9 M24 (Min)5 1Pack(3PC) 1 M24 42133987 4.99 SGD
In stock
30.5 (Min)6 (Max)44.1 M30 (Min)6 1Pack(2PC) 1 M30 42134005 4.99 SGD
In stock
8.1 (Min) 2 (Maximum) 12.7 M8 (Min) 2 1Pack(34PC) 1 M8 42133901 4.99 SGD
In stock
12.2 (Min) 2.5 (Maximum) 18 M12 (Min) 2.5 1Pack(15PC) 1 M12 42133926 4.99 SGD
In stock
10.2 (Min) 2.5 (Maximum) 16 M10 (Min) 2.5 1Pack(25PC) 1 M10 42133917 4.99 SGD
In stock
5.1 (Min)1.4 (Max)8.8 M5 (Min)1.4 1Pack(100PC) 1 M5 42133883 4.99 SGD
In stock
6.1 (Min)1.6 (Max)9.9 M6 (Min)1.6 1Pack(50PC) 1 M6 42133892 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Spring washer (spring washer)
5
From Japan
On 2016-08-16 18:39:54
Exactly better condition instead of bike spacer (lol)
This review is about item#42133953.
Spring washer
4
From Japan
On 2016-08-15 15:02:00
Although it is saved if it is a little cheaper. . .
This review is about item#42133962.
Secondhand mechanical repair, regeneration etc. We are also using for on-site work etc.
3
From Japan
On 2014-12-12 16:08:02
For now, there are no problems concerning parts etc., gloves are big and difficult to use because the thumbs are large
This review is about item#42133892.

Related Products