Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spring Washer, Iron, Cap

Surface Processing
Cloth
...see all>
Product Options
ADD TO CART
Nominal Dimension Material Width B (mm) Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Material Width B (mm) Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 Iron (Min) 2 8.1 (Min) 2 (Maximum) 12.7 1Pack(50PC) 1 M8 42134172 4.99 SGD
Shipped after 2018-06-25
M10 Iron (Min) 2.5 10.2 (Min) 2.5 (Maximum) 16 1Pack(34PC) 1 M10 42134181 4.99 SGD
Shipped after 2018-06-25
M36 - (Min)8 36.5 (Min)7 (Max)54 1PC 1 M36 42134294 4.99 SGD
Shipped after 2018-06-26
M48 - - - - - 1PC 1 M48 42134337 8.99 SGD
Shipped after 2018-06-26
M18 Iron (Min)3.5 18.2 (Min)3.5 (Max)26.4 1Pack(8PC) 1 M18 42134224 4.99 SGD
Shipped after 2018-06-26
M24 Iron (Min)5 24.5 (Min)5 (Max)35.9 1Pack(3PC) 1 M24 42134251 4.99 SGD
Shipped after 2018-06-26
M27 Iron (Min)5.5 27.5 (Min)5.5 (Max)40 1Pack(2PC) 1 M27 42134267 4.99 SGD
Shipped after 2018-06-26
M42 - - - - - 1PC 1 M42 42134312 6.99 SGD
Shipped after 2018-06-26
M20 Iron (Min)4.5 20.2 (Min)4.5 (Max)30.6 1Pack(7PC) 1 M20 42134233 4.99 SGD
Shipped after 2018-06-26
M3 - (Min)1 3.1 (Min)1 (Max)5.6 1Pack(100PC) 1 M3 42134136 8.99 SGD
Shipped after 2018-06-27
M39 - - - - - 1PC 1 M39 42134303 4.99 SGD
Shipped after 2018-06-26
M14 Iron (Min)3 14.2 (Min)3 (Max)21.1 1Pack(15PC) 1 M14 42134206 4.99 SGD
Shipped after 2018-06-25
M4 Iron (Min)1.2 4.1 (Min)1.2 (Max)7 1Pack(100PC) 1 M4 42134145 4.99 SGD
Shipped after 2018-06-25
M56 - - - - - 1PC 1 M56 42134346 11.99 SGD
Shipped after 2018-06-26
3/8 - - - - - 1Pack(34PC) 1 3/8 42134355 5.99 SGD
Shipped after 2018-06-26
M45 - - - - - 1PC 1 M45 42134321 7.99 SGD
Shipped after 2018-06-26
M33 - - - - - 1PC 1 M33 42134285 4.99 SGD
Shipped after 2018-06-26
M16 Iron (Min)3.2 16.2 (Min)3.2 (Max)24.4 1Pack(13PC) 1 M16 42134215 4.99 SGD
Shipped after 2018-06-25
M22 Iron (Min)4.5 22.5 (Min)4.5 (Max)32.9 1Pack(4PC) 1 M22 42134242 5.99 SGD
Shipped after 2018-06-26
M30 Iron (Min)6 30.5 (Min)6 (Max)44.1 1Pack(2PC) 1 M30 42134276 4.99 SGD
Shipped after 2018-06-26
M6 Iron (Min)1.6 6.1 (Min)1.6 (Max)9.9 1Pack(100PC) 1 M6 42134163 4.99 SGD
Shipped after 2018-06-25
M12 Iron (Min)2.5 12.2 (Min)2.5 (Max)18 1Pack(25PC) 1 M12 42134197 4.99 SGD
Shipped after 2018-06-25
M5 Iron (Min)1.4 5.1 (Min)1.4 (Max)8.8 1Pack(100PC) 1 M5 42134154 4.99 SGD
Shipped after 2018-07-02
ADD TO CART

Related Products