Buy more than* S$200* and get FREE SHIPPING

Split Lock Washer

4.00 (2)
Surface Processing
Nickel
Material
Phosphor bronze
...see all>
Product Options
ADD TO CART
Nominal Dimension Width B (mm) Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Width B (mm) Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 (Min)1.4 4.1 (Min)1 7.6 1Pack(50PC) 1 M4 42134425 4.99 SGD
Shipped after 2018-05-28
M3 (Min)1.1 3.1 (Min)0.7 5.9 1Pack(100PC) 1 M3 42134416 4.99 SGD
Shipped after 2018-05-28
M12 (Min)4.2 12.2 (Min)3 21.5 1Pack(3PC) 1 M12 42134477 4.99 SGD
Shipped after 2018-05-28
M24 (Min)7.1 24.5 (Min)5.9 40.3 1PC 1 M24 42134513 10.99 SGD
Shipped after 2018-05-30
M10 (Min)3.7 10.2 (Min)2.5 18.4 1Pack(4PC) 1 M10 42134461 4.99 SGD
Shipped after 2018-05-28
M16 (Min)5.2 16.2 (Min)4 28 1Pack(2PC) 1 M16 42134495 5.99 SGD
Shipped after 2018-05-30
M2.6 (Min)1 2.7 (Min)0.6 5.3 1Pack(100PC) 1 M2.6 42134407 5.99 SGD
Shipped after 2018-05-29
M2.3 (Min)1 2.4 (Min)0.6 4.9 1Pack(100PC) 1 M2.3 42134391 5.99 SGD
Shipped after 2018-05-29
M14 (Min)4.7 14.2 (Min)3.5 24.5 1Pack(2PC) 1 M14 42134486 4.99 SGD
Shipped after 2018-05-30
M2 (Min)0.9 2.1 (Min)0.5 4.4 1Pack(100PC) 1 M2 42134382 5.99 SGD
Shipped after 2018-05-29
M20 (Min)6.1 20.2 (Min)5.1 33.8 1PC 1 M20 42134504 5.99 SGD
Shipped after 2018-05-30
M6 (Min)2.7 6.1 (Min)1.5 12.2 1Pack(13PC) 1 M6 42134443 5.99 SGD
Shipped after 2018-05-29
M8 (Min)3.2 8.2 (Min)2 15.4 1Pack(8PC) 1 M8 42134452 4.99 SGD
Shipped after 2018-05-28
M5 (Min)1.7 5.1 (Min)1.3 9.2 1Pack(25PC) 1 M5 42134434 4.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used when attaching printed circuit board to chassis
5
From Japan
On 2018-02-10 22:56:01
Although it has been two years since use, there is no looseness and it is installed normally. Osaka soul seems enough.
This review is about item#42134416.
Equipment assembly
3
From Japan
On 2015-11-18 16:37:18
Used for electrical conduction section. It can be used normally. This price is normal ~ ne ~
This review is about item#42134461.

Related Products