Buy more than* S$200* and get FREE SHIPPING

Bakelite Washer (Teflon)

RoHS Directive
Correspondence
Dimensions D (mm)
6
Dimension t (mm)
0.5
Dimension d (mm)
3.0
Color
Tea
Material
Phenol resin (Teflon)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(13PC) 1 0306-05 42134793 4.99 SGD
Shipped after 2018-05-25
ADD TO CART

Related Products