Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Heat-Resistant Temperature (deg C) Dimensions D (mm) Dimension t (mm) Dimension d (mm) Color Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat-Resistant Temperature (deg C) Dimensions D (mm) Dimension t (mm) Dimension d (mm) Color Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
225 6 1 3.2 Translucent Silicon   1Pack(6PC) 1 0306-10 42135563 4.99 SGD
Shipped after 2018-04-23
- 8 1 3.2 - -   1pack(6pc) 1 0308-10 42135572 4.99 SGD
Shipped after 2018-04-23
- 8 1 4.3 - -   1pack(6pc) 1 0408-10 42135597 4.99 SGD
Shipped after 2018-04-23
- 13 1 6.4 - -   1pack(5pc) 1 0613-10 42135615 4.99 SGD
Shipped after 2018-04-23
- 11 1 4.3 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(7pc) 1 0411-10 42943792 5.99 SGD
Shipped after 2018-04-24
- 6 0.5 3.2 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(7pc) 1 0306-05 42943783 5.99 SGD
Shipped after 2018-04-24
- 12 1 5.3 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 0512-10 42135606 5.99 SGD
Shipped after 2018-04-24
- 8 0.5 4.3 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 0408-05 42135581 9.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Prevent tightening of screws, looseness.
3
From Japan
On 2017-09-20 18:13:01
It has become one pack six, but only three were in it. However, the thickness is double, there are 2 mm, so I think whether this is better as a result.
This review is about item#42135572.
Car Maintenance
5
From Japan
On 2017-08-26 09:32:42
We were able to deliver it promptly and the work we had planned could be done quickly.
This review is about item#42135615.
Used as cushioning material to make vibration of HDD hard to be transmitted to PC.
5
From Japan
On 2016-07-01 17:38:21
When installing the HDD in the PC, when this washer is inserted between the HDD and the case, it is possible to reduce the vibration and sound from the HDD to a considerable extent. Furthermore, by enlarging the screw hole of the case with a drill or the like, covering the screw part where the screw and the case are in contact with a suitable silicon tube of inner diameter and outer diameter cut to about 1 - 2 mm and attaching the silicon washer to both ends thereof, Very effective soundproofing effect can be obtained.
This review is about item#42135581.

Related Products