Buy more than* S$200* and get FREE SHIPPING

Split Cotter Pins (Stainless Steel)

4.67 (42)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimensions b (mm) Dimensions a (mm) Nominal Diameter Length (mm) Dimensions c(mm) Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions b (mm) Dimensions a (mm) Nominal Diameter Length (mm) Dimensions c(mm) Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 3.2 (max)2.5(min)1.2 1.6 25 2.8 1.4 1Pack(15PC) 1 1.6x25 42141547 4.99 SGD
In stock
About 3 (max)2.5(min)1.2 1.2 8 2 1 1Pack(20PC) 1 1.2x8 42141416 4.99 SGD
In stock
About 2.4 (max)1.6(min)0.8 0.8 6 1.4 0.7 1Pack(20PC) 1 0.8x6 42141294 4.99 SGD
In stock
About 16 (max)4(min)2 8 60 15 7.5 1PC 1 8x60 42142965 4.99 SGD
In stock
About 16 (max)4(min)2 8 55 15 7.5 1PC 1 8x55 42142956 4.99 SGD
Shipped after 2018-06-27
About 16 (max)4(min)2 8 130 15 7.5 1PC 1 8x130 42143053 7.99 SGD
Shipped after 2018-06-27
- - 7 80 - - 1PC 1 7x80 42142895 4.99 SGD
Shipped after 2018-06-27
- - 7 70 - - 1PC 1 7x70 42142886 4.99 SGD
Shipped after 2018-06-27
- - 6 30 - - 1Pack(3PC) 1 6x30 42142633 5.99 SGD
Shipped after 2018-06-27
About 12.6 (max)4(min)2 6.3 35 11.8 5.9 1Pack(2PC) 1 6.3x35 42142773 4.99 SGD
Shipped after 2018-06-27
About 10 (max)4(min)2 5 30 9.2 4.6 1Pack(4PC) 1 5x30 42142502 4.99 SGD
In stock
About 10 (max)4(min)2 5 25 9.2 4.6 1Pack(4PC) 1 5x25 42142493 5.99 SGD
Shipped after 2018-06-27
About 8 (max)4(min)2 4 80 7.4 3.7 1Pack(3PC) 1 4x80 42142387 5.99 SGD
In stock
About 8 (max)4(min)2 4 60 7.4 3.7 1Pack(4PC) 1 4x60 42142344 4.99 SGD
In stock
About 8 (max)4(min)2 4 55 7.4 3.7 1Pack(4PC) 1 4x55 42142335 5.99 SGD
In stock
- - 4.5 45 - - 1Pack(4PC) 1 4.5x45 42142457 5.99 SGD
In stock
About 4 (max)2.5(min)1.2 2 12 3.6 1.8 1Pack(15PC) 1 2x12 42141601 4.99 SGD
In stock
About 5 (max)2.5(min)1.2 2.5 12 4.6 2.3 1Pack(13PC) 1 2.5x12 42141784 5.99 SGD
Shipped after 2018-06-27
- - 2.3 15 - - 1Pack(13PC) 1 2.3x15 42141723 4.99 SGD
In stock
About 26 (max)6.3(min)3.2 - 140 24.8 12.4 1PC 1 13x140 42143166 93.99 SGD
Shipped after 2018-06-27
About 3.2 (max)2.5(min)1.2 1.6 16 2.8 1.4 1Pack(17PC) 1 1.6x16 42141513 4.99 SGD
In stock
About 3.2 (max)2.5(min)1.2 1.6 10 2.8 1.4 1Pack(20PC) 1 1.6x10 42141486 4.99 SGD
In stock
About 3 (max)2.5(min)1.2 1.2 6 2 1 1Pack(20PC) 1 1.2x6 42141407 5.99 SGD
Shipped after 2018-06-27
- - 6 65 - - 1Pack(2PC) 1 6x65 42142703 5.99 SGD
Shipped after 2018-06-27
- - 6 25 - - 1Pack(3PC) 1 6x25 42142624 9.99 SGD
Shipped after 2018-06-27
- - 6 150 - - 1PC 1 6x150 42142764 6.99 SGD
In stock
About 10 (max)4(min)2 5 80 9.2 4.6 1Pack(2PC) 1 5x80 42142606 4.99 SGD
Shipped after 2018-06-27
About 8 (max)4(min)2 4 70 7.4 3.7 1Pack(3PC) 1 4x70 42142362 5.99 SGD
Shipped after 2018-06-27
About 8 (max)4(min)2 4 65 7.4 3.7 1Pack(4PC) 1 4x65 42142353 4.99 SGD
In stock
About 8 (max)4(min)2 4 45 7.4 3.7 1Pack(4PC) 1 4x45 42142317 4.99 SGD
In stock
About 8 (max)4(min)2 4 30 7.4 3.7 1Pack(5PC) 1 4x30 42142265 4.99 SGD
In stock
- - 3 18 - - 1Pack(10PC) 1 3x18 42141915 4.99 SGD
In stock
- - 3 15 - - 1Pack(10PC) 1 3x15 42141906 4.99 SGD
In stock
- - 3.5 60 - - 1Pack(3PC) 1 3.5x60 42142204 4.99 SGD
In stock
About 6.4 (max)3.2(min)1.6 3.2 50 5.8 2.9 1Pack(4PC) 1 3.2x50 42142125 4.99 SGD
In stock
About 6.4 (max)3.2(min)1.6 3.2 35 5.8 2.9 1Pack(5PC) 1 3.2x35 42142107 5.99 SGD
Shipped after 2018-06-27
About 6.4 (max)3.2(min)1.6 3.2 30 5.8 2.9 1Pack(5PC) 1 3.2x30 42142082 4.99 SGD
In stock
About 6.4 (max)3.2(min)1.6 3.2 18 5.8 2.9 1Pack(6PC) 1 3.2x18 42142046 5.99 SGD
Shipped after 2018-06-27
About 4 (max)2.5(min)1.2 2 10 3.6 1.8 1Pack(17PC) 1 2x10 42141592 4.99 SGD
In stock
About 3 (max)1.6(min)0.8 1 12 1.8 0.9 1Pack(20PC) 1 1x12 42141355 4.99 SGD
In stock
About 20 (max)6.3(min)3.2 - 100 19 9.5 1PC 1 10x100 42143132 8.99 SGD
Shipped after 2018-06-27
About 10 (max)4(min)2 5 60 9.2 4.6 1Pack(3PC) 1 5x60 42142563 4.99 SGD
In stock
About 8 (max)4(min)2 4 40 7.4 3.7 1Pack(5PC) 1 4x40 42142301 4.99 SGD
In stock
- - 3 80 - - 1Pack(3PC) 1 3x80 42142021 4.99 SGD
In stock
- - 3 50 - - 1Pack(6PC) 1 3x50 42141994 4.99 SGD
In stock
About 6.4 (max)3.2(min)1.6 3.2 25 5.8 2.9 1Pack(6PC) 1 3.2x25 42142073 4.99 SGD
In stock
About 8 (Maximum) 4 (minimum) 2 4 35 7.4 3.7 1Pack(5PC) 1 4x35 42142283 4.99 SGD
In stock
- - 4.5 50 - - 1Pack(4PC) 1 4.5x50 42142466 4.99 SGD
In stock
About 4 (Maximum) 2.5 (Min) 1.2 2 50 3.6 1.8 1Pack(8PC) 1 2x50 42141705 4.99 SGD
In stock
About 3 (Maximum) 2.5 (Min) 1.2 1.2 20 2 1 1Pack(17PC) 1 1.2x20 42141452 4.99 SGD
In stock
About 5 (Maximum) 2.5 (Min) 1.2 2.5 35 4.6 2.3 1Pack(8PC) 1 2.5x35 42141863 4.99 SGD
In stock
About 3 (Maximum) 1.6 (Min) 0.8 1 30 1.8 0.9 1Pack(15PC) 1 1x30 42141391 4.99 SGD
In stock
About 5 (Maximum) 2.5 (minimum) 1.2 2.5 25 4.6 2.3 1Pack(10PC) 1 2.5x25 42141845 4.99 SGD
In stock
- - 3 30 - - 1Pack(8PC) 1 3x30 42141951 4.99 SGD
In stock
About 4 (Maximum) 2.5 (Min) 1.2 2 15 3.6 1.8 1Pack(15PC) 1 2x15 42141617 4.99 SGD
In stock
- - 2.3 30 - - 1Pack(10PC) 1 2.3x30 42141766 4.99 SGD
In stock
About 4 (Maximum) 2.5 (Min) 1.2 2 25 3.6 1.8 1Pack(13PC) 1 2x25 42141662 4.99 SGD
In stock
About 3 (Maximum) 1.6 (Min) 0.8 1 10 1.8 0.9 1Pack(20PC) 1 1x10 42141346 4.99 SGD
Shipped after 2018-06-28
About 3.2 "(Maximum) 2.5 (Min) 1.2 " 1.6 30 2.8 1.4 1Pack(13PC) 1 1.6x30 42141556 4.99 SGD
In stock
About 5 "(Maximum) 2.5 (Min) 1.2 " 2.5 15 4.6 2.3 1Pack(12PC) 1 2.5x15 42141793 4.99 SGD
In stock
About 3 "(Maximum) 2.5 (Min) 1.2 " 1.2 10 2 1 1Pack(20PC) 1 1.2x10 42141425 4.99 SGD
In stock
About 3 "(Maximum) 2.5 (Min) 1.2 " 1.2 15 2 1 1Pack(20PC) 1 1.2x15 42141443 4.99 SGD
In stock
About 4 "(Maximum) 2.5 (Min) 1.2 " 2 40 3.6 1.8 1Pack(9PC) 1 2x40 42141696 4.99 SGD
In stock
- - 3 25 - - 1Pack(9PC) 1 3x25 42141942 4.99 SGD
In stock
About 2.4 "(Maximum) 1.6 (Min) 0.8 " 0.8 8 1.4 0.7 1Pack(20PC) 1 0.8x8 42141303 4.99 SGD
In stock
About 6.4 "(Maximum) 3.2 (Min) 1.6 " 3.2 40 5.8 2.9 1Pack(5PC) 1 3.2x40 42142116 4.99 SGD
In stock
About 3 "(Maximum) 1.6 (Min) 0.8 " 1 8 1.8 0.9 1Pack(20PC) 1 1x8 42141337 4.99 SGD
In stock
About 3.2 "(Maximum) 2.5 (Min) 1.2 " 1.6 15 2.8 1.4 1Pack(17PC) 1 1.6x15 42141504 4.99 SGD
In stock
- - 3 20 - - 1Pack(10PC) 1 3x20 42141924 4.99 SGD
In stock
About 10 "(Maximum) 4 (Min) 2 " 5 45 9.2 4.6 1Pack(3PC) 1 5x45 42142536 4.99 SGD
In stock
About 2.4 "(Maximum) 1.6 (Min) 0.8 " 0.8 10 1.4 0.7 1Pack(20PC) 1 0.8x10 42141312 4.99 SGD
In stock
About 3 "(Maximum) 1.6 (Min) 0.8 " 1 20 1.8 0.9 1Pack(17PC) 1 1x20 42141373 4.99 SGD
In stock
About 4 "(Maximum) 2.5 (Min) 1.2 " 2 35 3.6 1.8 1Pack(10PC) 1 2x35 42141687 4.99 SGD
In stock
About 16 (max)4(min)2 8 100 15 7.5 1PC 1 8x100 42143026 5.99 SGD
Shipped after 2018-06-27
- - 7 50 - - 1Pack(2PC) 1 7x50 42142877 5.99 SGD
Shipped after 2018-06-27
- - 6 100 - - 1PC 1 6x100 42142755 4.99 SGD
Shipped after 2018-06-27
About 12.6 (max)4(min)2 6.3 65 11.8 5.9 1Pack(2PC) 1 6.3x65 42142834 5.99 SGD
Shipped after 2018-06-27
About 10 (max)4(min)2 5 70 9.2 4.6 1Pack(3PC) 1 5x70 42142581 5.99 SGD
Shipped after 2018-06-27
- - 3 40 - - 1Pack(6PC) 1 3x40 42141976 4.99 SGD
In stock
About 4 (max)2.5(min)1.2 2 18 3.6 1.8 1Pack(15PC) 1 2x18 42141635 4.99 SGD
In stock
About 5 (max)2.5(min)1.2 2.5 50 4.6 2.3 1Pack(6PC) 1 2.5x50 42141881 4.99 SGD
In stock
About 5 (max)2.5(min)1.2 2.5 18 4.6 2.3 1Pack(12PC) 1 2.5x18 42141811 4.99 SGD
In stock
About 3 (max)1.6(min)0.8 1 25 1.8 0.9 1Pack(17PC) 1 1x25 42141382 4.99 SGD
In stock
About 20 (max)6.3(min)3.2 - 90 19 9.5 1PC 1 10x90 42143123 8.99 SGD
Shipped after 2018-06-27
About 20 (max)6.3(min)3.2 - 110 19 9.5 1PC 1 10x110 42143141 9.99 SGD
In stock
About 3.2 (max)2.5(min)1.2 1.6 8 2.8 1.4 1Pack(20PC) 1 1.6x8 42141477 4.99 SGD
In stock
About 16 (max)4(min)2 8 65 15 7.5 1PC 1 8x65 42142974 4.99 SGD
Shipped after 2018-06-27
About 16 (max)4(min)2 8 120 15 7.5 1PC 1 8x120 42143044 6.99 SGD
In stock
- - 7 90 - - 1PC 1 7x90 42142904 4.99 SGD
Shipped after 2018-06-27
- - 6 90 - - 1Pack(2PC) 1 6x90 42142746 7.99 SGD
In stock
- - 6 80 - - 1Pack(2PC) 1 6x80 42142737 6.99 SGD
Shipped after 2018-06-27
- - 6 50 - - 1Pack(2PC) 1 6x50 42142676 4.99 SGD
In stock
- - 6 45 - - 1Pack(2PC) 1 6x45 42142667 4.99 SGD
Shipped after 2018-06-27
About 10 (max)4(min)2 5 90 9.2 4.6 1Pack(2PC) 1 5x90 42142615 5.99 SGD
Shipped after 2018-06-27
About 10 (max)4(min)2 5 75 9.2 4.6 1Pack(3PC) 1 5x75 42142597 5.99 SGD
Shipped after 2018-06-27
About 10 (max)4(min)2 5 55 9.2 4.6 1Pack(3PC) 1 5x55 42142554 4.99 SGD
In stock
About 8 (max)4(min)2 4 75 7.4 3.7 1Pack(3PC) 1 4x75 42142371 5.99 SGD
Shipped after 2018-06-27
About 8 (max)4(min)2 4 36 7.4 3.7 1Pack(5PC) 1 4x36 42142292 5.99 SGD
Shipped after 2018-06-27
About 8 (max)4(min)2 4 25 7.4 3.7 1Pack(6PC) 1 4x25 42142247 4.99 SGD
In stock
About 8 (max)4(min)2 4 18 7.4 3.7 1Pack(7PC) 1 4x18 42142213 5.99 SGD
In stock
About 8 (max)4(min)2 4 100 7.4 3.7 1Pack(2PC) 1 4x100 42142405 4.99 SGD
Shipped after 2018-06-27
- - 4.5 80 - - 1Pack(3PC) 1 4.5x80 42142484 5.99 SGD
In stock
- - 4.5 40 - - 1Pack(4PC) 1 4.5x40 42142441 5.99 SGD
Shipped after 2018-06-27
- - 4.5 30 - - 1Pack(5PC) 1 4.5x30 42142423 5.99 SGD
Shipped after 2018-06-27
- - 3.5 25 - - 1Pack(5PC) 1 3.5x25 42142143 4.99 SGD
In stock
About 6.4 (max)3.2(min)1.6 3.2 22 5.8 2.9 1Pack(6PC) 1 3.2x22 42142064 5.99 SGD
Shipped after 2018-06-27
About 4 (max)2.5(min)1.2 2 8 3.6 1.8 1Pack(17PC) 1 2x8 42141583 5.99 SGD
Shipped after 2018-06-27
About 4 (max)2.5(min)1.2 2 22 3.6 1.8 1Pack(13PC) 1 2x22 42141653 5.99 SGD
In stock
About 4 (max)2.5(min)1.2 2 16 3.6 1.8 1Pack(15PC) 1 2x16 42141626 4.99 SGD
In stock
About 5 (max)2.5(min)1.2 2.5 10 4.6 2.3 1Pack(15PC) 1 2.5x10 42141775 4.99 SGD
In stock
- - 2.3 25 - - 1Pack(10PC) 1 2.3x25 42141757 4.99 SGD
In stock
- - 2.3 20 - - 1Pack(12PC) 1 2.3x20 42141741 4.99 SGD
In stock
About 3 (max)1.6(min)0.8 1 6 1.8 0.9 1Pack(20PC) 1 1x6 42141321 4.99 SGD
In stock
About 26 (max)6.3(min)3.2 - 100 24.8 12.4 1PC 1 13x100 42143157 73.99 SGD
Shipped after 2018-06-27
About 3.2 (max)2.5(min)1.2 1.6 12 2.8 1.4 1Pack(17PC) 1 1.6x12 42141495 4.99 SGD
In stock
About 16 (max)4(min)2 8 50 15 7.5 1Pack(2PC) 1 8x50 42142947 7.99 SGD
Shipped after 2018-06-27
About 16 (max)4(min)2 8 35 15 7.5 1Pack(2PC) 1 8x35 42142913 6.99 SGD
Shipped after 2018-06-27
- - 6 75 - - 1Pack(2PC) 1 6x75 42142721 5.99 SGD
Shipped after 2018-06-27
- - 6 70 - - 1Pack(2PC) 1 6x70 42142712 4.99 SGD
In stock
About 12.6 (max)4(min)2 6.3 70 11.8 5.9 1Pack(2PC) 1 6.3x70 42142843 5.99 SGD
Shipped after 2018-06-27
About 12.6 (max)4(min)2 6.3 140 11.8 5.9 1PC 1 6.3x140 42142861 6.99 SGD
Shipped after 2018-06-27
- - 4.5 35 - - 1Pack(4PC) 1 4.5x35 42142432 5.99 SGD
Shipped after 2018-06-27
- - 4.5 25 - - 1Pack(5PC) 1 4.5x25 42142414 5.99 SGD
Shipped after 2018-06-27
- - 3 22 - - 1Pack(9PC) 1 3x22 42141933 5.99 SGD
Shipped after 2018-07-03
- - 3.5 50 - - 1Pack(4PC) 1 3.5x50 42142195 4.99 SGD
In stock
- - 3.5 45 - - 1Pack(4PC) 1 3.5x45 42142186 5.99 SGD
In stock
- - 3.5 40 - - 1Pack(4PC) 1 3.5x40 42142177 5.99 SGD
In stock
About 20 (max)6.3(min)3.2 - 80 19 9.5 1PC 1 10x80 42143114 7.99 SGD
Shipped after 2018-06-27
About 20 (max)6.3(min)3.2 - 40 19 9.5 1PC 1 10x40 42143062 11.99 SGD
Shipped after 2018-06-27
About 3.2 (max)2.5(min)1.2 1.6 50 2.8 1.4 1Pack(10PC) 1 1.6x50 42141574 4.99 SGD
In stock
About 3.2 (max)2.5(min)1.2 1.6 40 2.8 1.4 1Pack(12PC) 1 1.6x40 42141565 4.99 SGD
Shipped after 2018-07-03
About 3.2 (max)2.5(min)1.2 1.6 18 2.8 1.4 1Pack(17PC) 1 1.6x18 42141522 4.99 SGD
In stock
About 16 (max)4(min)2 8 80 15 7.5 1PC 1 8x80 42143001 4.99 SGD
Shipped after 2018-06-27
About 16 (max)4(min)2 8 75 15 7.5 1PC 1 8x75 42142992 4.99 SGD
Shipped after 2018-06-27
About 16 (max)4(min)2 8 45 15 7.5 1Pack(2PC) 1 8x45 42142931 6.99 SGD
Shipped after 2018-06-27
About 16 (max)4(min)2 8 40 15 7.5 1Pack(2PC) 1 8x40 42142922 5.99 SGD
Shipped after 2018-06-27
About 16 (max)4(min)2 8 110 15 7.5 1PC 1 8x110 42143035 7.99 SGD
Shipped after 2018-06-27
- - 6 35 - - 1Pack(3PC) 1 6x35 42142642 9.99 SGD
Shipped after 2018-06-27
About 12.6 (max)4(min)2 6.3 80 11.8 5.9 1PC 1 6.3x80 42142852 4.99 SGD
In stock
About 12.6 (max)4(min)2 6.3 60 11.8 5.9 1Pack(2PC) 1 6.3x60 42142825 6.99 SGD
Shipped after 2018-06-27
About 12.6 (max)4(min)2 6.3 50 11.8 5.9 1Pack(2PC) 1 6.3x50 42142807 4.99 SGD
In stock
About 12.6 (max)4(min)2 6.3 45 11.8 5.9 1Pack(2PC) 1 6.3x45 42142791 4.99 SGD
Shipped after 2018-06-27
About 10 (max)4(min)2 5 50 9.2 4.6 1Pack(3PC) 1 5x50 42142545 4.99 SGD
In stock
About 8 (max)4(min)2 4 32 7.4 3.7 1Pack(5PC) 1 4x32 42142274 5.99 SGD
Shipped after 2018-06-27
About 8 (max)4(min)2 4 28 7.4 3.7 1Pack(6PC) 1 4x28 42142256 5.99 SGD
Shipped after 2018-06-27
- - 3 70 - - 1Pack(4PC) 1 3x70 42142012 4.99 SGD
In stock
- - 3 60 - - 1Pack(5PC) 1 3x60 42142003 4.99 SGD
In stock
- - 3 35 - - 1Pack(7PC) 1 3x35 42141967 4.99 SGD
In stock
- - 3.5 35 - - 1Pack(4PC) 1 3.5x35 42142161 5.99 SGD
In stock
- - 3.5 30 - - 1Pack(5PC) 1 3.5x30 42142152 4.99 SGD
In stock
- - 3.5 20 - - 1Pack(5PC) 1 3.5x20 42142134 5.99 SGD
Shipped after 2018-06-27
About 6.4 (max)3.2(min)1.6 3.2 20 5.8 2.9 1Pack(6PC) 1 3.2x20 42142055 4.99 SGD
In stock
About 6.4 (max)3.2(min)1.6 3.2 15 5.8 2.9 1Pack(7PC) 1 3.2x15 42142037 5.99 SGD
Shipped after 2018-06-27
About 4 (max)2.5(min)1.2 2 30 3.6 1.8 1Pack(10PC) 1 2x30 42141671 4.99 SGD
Shipped after 2018-06-27
About 5 (max)2.5(min)1.2 2.5 60 4.6 2.3 1Pack(5PC) 1 2.5x60 42141897 5.99 SGD
In stock
About 5 (max)2.5(min)1.2 2.5 40 4.6 2.3 1Pack(8PC) 1 2.5x40 42141872 4.99 SGD
In stock
About 5 (max)2.5(min)1.2 2.5 22 4.6 2.3 1Pack(10PC) 1 2.5x22 42141836 5.99 SGD
Shipped after 2018-06-27
- - 2.3 18 - - 1Pack(13PC) 1 2.3x18 42141732 5.99 SGD
Shipped after 2018-06-27
- - 2.3 12 - - 1Pack(13PC) 1 2.3x12 42141714 5.99 SGD
Shipped after 2018-06-27
About 20 (max)6.3(min)3.2 - 70 19 9.5 1PC 1 10x70 42143096 6.99 SGD
Shipped after 2018-06-27
About 20 (max)6.3(min)3.2 - 60 19 9.5 1PC 1 10x60 42143071 5.99 SGD
Shipped after 2018-06-27
About 3 (max)2.5(min)1.2 1.2 25 2 1 1Pack(15PC) 1 1.2x25 42141461 4.99 SGD
In stock
About 3 (max)2.5(min)1.2 1.2 12 2 1 1Pack(20PC) 1 1.2x12 42141434 4.99 SGD
In stock
About 4 (Maximum) 2.5 (Min) 1.2 2 20 3.6 1.8 1Pack(13PC) 1 2x20 42141644 4.99 SGD
In stock
About 5 (Maximum) 2.5 (Min) 1.2 2.5 30 4.6 2.3 1Pack(9PC) 1 2.5x30 42141854 4.99 SGD
In stock
About 5 (Maximum) 2.5 (Min) 1.2 2.5 20 4.6 2.3 1Pack(12PC) 1 2.5x20 42141827 4.99 SGD
In stock
About 3.2 (Maximum) 2.5 (Min) 1.2 1.6 20 2.8 1.4 1Pack(15PC) 1 1.6x20 42141531 4.99 SGD
In stock
About 16 (max)4(min)2 8 90 15 7.5 1PC 1 8x90 42143017 6.99 SGD
Shipped after 2018-06-27
About 16 (max)4(min)2 8 70 15 7.5 1PC 1 8x70 42142983 4.99 SGD
Shipped after 2018-06-27
- - 6 60 - - 1Pack(2PC) 1 6x60 42142694 5.99 SGD
In stock
- - 6 55 - - 1Pack(2PC) 1 6x55 42142685 9.99 SGD
Shipped after 2018-06-27
- - 6 40 - - 1Pack(2PC) 1 6x40 42142651 5.99 SGD
Shipped after 2018-06-27
About 12.6 (max)4(min)2 6.3 55 11.8 5.9 1Pack(2PC) 1 6.3x55 42142816 5.99 SGD
Shipped after 2018-06-27
About 12.6 (max)4(min)2 6.3 40 11.8 5.9 1Pack(2PC) 1 6.3x40 42142782 5.99 SGD
Shipped after 2018-06-27
About 10 (max)4(min)2 5 65 9.2 4.6 1Pack(3PC) 1 5x65 42142572 5.99 SGD
Shipped after 2018-06-27
About 10 (max)4(min)2 5 40 9.2 4.6 1Pack(4PC) 1 5x40 42142527 4.99 SGD
In stock
About 10 (max)4(min)2 5 35 9.2 4.6 1Pack(4PC) 1 5x35 42142511 4.99 SGD
In stock
About 8 (max)4(min)2 4 90 7.4 3.7 1Pack(3PC) 1 4x90 42142396 4.99 SGD
In stock
About 8 (max)4(min)2 4 50 7.4 3.7 1Pack(4PC) 1 4x50 42142326 4.99 SGD
In stock
About 8 (max)4(min)2 4 22 7.4 3.7 1Pack(6PC) 1 4x22 42142231 5.99 SGD
Shipped after 2018-06-27
About 8 (max)4(min)2 4 20 7.4 3.7 1Pack(6PC) 1 4x20 42142222 5.99 SGD
Shipped after 2018-06-27
- - 4.5 65 - - 1Pack(3PC) 1 4.5x65 42142475 4.99 SGD
In stock
- - 3 45 - - 1Pack(6PC) 1 3x45 42141985 4.99 SGD
In stock
About 6.4 (max)3.2(min)1.6 3.2 32 5.8 2.9 1Pack(5PC) 1 3.2x32 42142091 5.99 SGD
Shipped after 2018-06-27
About 5 (max)2.5(min)1.2 2.5 16 4.6 2.3 1Pack(12PC) 1 2.5x16 42141802 5.99 SGD
Shipped after 2018-06-27
About 3 (max)1.6(min)0.8 1 15 1.8 0.9 1Pack(20PC) 1 1x15 42141364 4.99 SGD
In stock
About 20 (max)6.3(min)3.2 - 75 19 9.5 1PC 1 10x75 42143105 7.99 SGD
Shipped after 2018-06-27
About 20 (max)6.3(min)3.2 - 65 19 9.5 1PC 1 10x65 42143087 6.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 32
4 star 6
3 star 4
2 star 0
1 star 0
Review Rating: 4.67
42 Customer Reviews
The reviews are automatic translation.
Used for nozzle recovery
5
From Japan
On 2018-06-20 09:48:00
It was a thing with no defects so I was able to use it without problems.
This review is about item#42142082.
Used for bike step mounting
5
From Japan
On 2018-05-23 16:09:21
It is used for stepping the motorcycle. It was saved because there is no size in stainless steel at home center.
This review is about item#42141601.
maintenance
5
From Japan
On 2018-05-09 18:34:52
Because it is not rarely used, sales in small quantities were good.
This review is about item#42141985.
Assembling the machine
5
From Japan
On 2018-05-06 09:11:37
There is no problem with the product. Although it is a sales unit, it is less for 17 pieces and 1000 pieces for too many boxes to buy. I would like you to prepare a cheap one with about 100 to 200 packs.
This review is about item#42141495.
Used for propeller fixing of outboard motor
5
From Japan
On 2018-05-01 09:55:25
I exchange it twice a year, but I still do not know how to have it compared with genuine
This review is about item#42141976.
Used as a split pin for tie rod end locknut.
5
From Japan
On 2018-04-20 06:01:50
We were able to speedily divide the workpiece efficiently and to complete pin locking and locking.
This review is about item#42141951.
For maintenance
5
From Japan
On 2018-02-17 17:34:58
Satisfied with quick delivery. Regarding the product itself, there is no particular dissatisfaction.
This review is about item#42141644.
Maintenance of chari parts
5
From Japan
On 2018-01-24 20:16:32
Shimano Used with pad B 01 S fixing pin during disassembly and cleaning of cheap hydraulic disk caliper (BR - M 335, 445, 446, 447 etc). Two types of 3.0φ x 25 mm and 3.2 φ x 25 mm are attached to pad B 01 S. I am using 3.2φ x 25 mm all the time.
This review is about item#42142073.
It was used for stopping the propeller shaft nut of the outboard motor.
4
From Japan
On 2017-11-26 10:17:07
Stainless steel is handy because it is cheap and strong in saltiness. .
This review is about item#42141574.
Maintenance of automobiles
5
From Japan
On 2017-10-26 00:47:40
I am satisfied that I can buy it cheaply. I would like to purchase again
This review is about item#42141671.

Related Products