Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions b (mm) Surface Processing Dimensions a (mm) Material Dimensions c(mm) Dimension d (phi mm) Nominal Diameter Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions b (mm) Surface Processing Dimensions a (mm) Material Dimensions c(mm) Dimension d (phi mm) Nominal Diameter Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 4.6 2.3 2.5 20   1pack(13pc) 1 2.5 x20 42143263 4.23 SGD
Shipped after 2017-09-25
- - - - 5.5 2.7 3 25   1pack(10pc) 1 3 x25 42143297 4.26 SGD
Shipped after 2017-09-25
About 4 Cloth (Maximum) 2.5 (minimum) 1.2 Brass 3.6 1.8 2 15   1Pack(20PC) 1 2x15 42143211 4.23 SGD
Shipped after 2017-09-25
About 5 Cloth (Maximum) 2.5 (minimum) 1.2 Brass 4.6 2.3 2.5 15   1Pack(15PC) 1 2.5x15 42143254 4.23 SGD
Shipped after 2017-09-25
- - - - 2.8 1.4 1.6 10   1pack(28pc) 1 M1.6 x10 42935907 4.17 SGD
Shipped after 2017-09-25
- - - - 2 1 1.2 15 *[No return] You cannot return this product. For details, see FAQ. 1pack(28pc) 1 M1.2 x15 42935891 5.74 SGD
Shipped after 2017-09-26
- - - - 2.8 1.4 1.6 15 *[No return] You cannot return this product. For details, see FAQ. 1pack(28pc) 1 M1.6 x15 42935916 5.74 SGD
Shipped after 2017-09-26
- - - - 7.4 3.7 4 20 *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M4 x20 42936004 5.74 SGD
Shipped after 2017-09-26
- - - - 11 5.6 6 40 *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M6 x40 42936047 5.74 SGD
Shipped after 2017-09-26
- - - - 3.6 1.8 2 20 *[No return] You cannot return this product. For details, see FAQ. 1pack(20pc) 1 2 x20 42143227 5.74 SGD
Shipped after 2017-09-26
- - - - 5.5 2.7 3 30 *[No return] You cannot return this product. For details, see FAQ. 1pack(8pc) 1 3 x30 42143306 5.74 SGD
Shipped after 2017-09-26
- - - - 3.6 1.8 2 10 *[No return] You cannot return this product. For details, see FAQ. 1pack(20pc) 1 2 x10 42143193 5.74 SGD
Shipped after 2017-09-26
- - - - 2.8 1.4 1.6 25 *[No return] You cannot return this product. For details, see FAQ. 1pack(20pc) 1 1.6 x25 42143184 5.74 SGD
Shipped after 2017-09-26
- - - - 9.2 4.6 5 50 *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 5 x50 42143437 5.74 SGD
Shipped after 2017-09-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As a lead wire takeout terminal when repairing the board. Solder ride is better than the UNIQLO plating.
5
From Japan
On 2017-08-23 19:07:02
It is good if there is a assortment of various sizes as well as iron. I also want about 100 packages.
This review is about item#42143254.
Used to fasten the contents of the menu cover
4
From Japan
On 2017-05-18 15:07:33
Although it is different from the original purpose, usability was good.
This review is about item#42143376.
VAPALUX LANTERN 320 M1 V6 Air Release Screw for Screw
5
From Japan
On 2014-06-19 17:06:47
VAPALUX LANTERN 320 M1 V6 Air Release Screw I bought it as a split pin of a stopper. VAPALUX LANTERN 320 M1, the tank and cap material is brass, thickness and length are perfect.
This review is about item#42935907.

Related Products