Buy more than* S$200* and get FREE SHIPPING

Round Rivets,Stainless Steel,Packed Product

5.00 (3)
Material
Stainless
...see all
Product Options
ADD TO CART
Dimensions dk (mm) Dimension K(mm) Dimension d (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Dimension K(mm) Dimension d (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.2 2.8 4 10 1Pack(17PC) 1 4x10 42158785 4.26 SGD
In stock
10 4.2 6 8 1Pack(9PC) 1 6x8 42158961 4.32 SGD
In stock
13.3 5.6 8 20 1Pack(3PC) 1 8x20 42159135 4.32 SGD
In stock
7.2 2.8 4 8 1Pack(20PC) 1 4x8 42158776 4.36 SGD
In stock
10 4.2 6 14 1Pack(8PC) 1 6x14 42158995 4.32 SGD
In stock
10 4.2 6 12 1Pack(8PC) 1 6x12 42158986 9.76 SGD
In stock
9 3.5 5 20 1Pack(8PC) 1 5x20 42158925 4.36 SGD
In stock
7.2 2.8 4 20 1Pack(13PC) 1 4x20 42158837 5.31 SGD
In stock
8.1 3.2 4.5 10 1Pack(15PC) 1 4.5x10 42158855 5.74 SGD
In stock
5.7 2.1 3 8 1Pack(34PC) 1 3x8 42158672 4.26 SGD
In stock
5.7 2.1 3 6 1Pack(34PC) 1 3x6 42158663 4.26 SGD
In stock
5.7 2.1 3 30 1Pack(15PC) 1 3x30 42158742 5.74 SGD
In stock
5.7 2.1 3 25 1Pack(17PC) 1 3x25 42158733 5.74 SGD
In stock
5.7 2.1 3 20 1Pack(20PC) 1 3x20 42158724 5.74 SGD
In stock
5.7 2.1 3 18 1Pack(20PC) 1 3x18 42158715 5.74 SGD
In stock
13.3 5.6 8 50 1Pack(2PC) 1 8x50 42159171 4.39 SGD
In stock
10 4.2 6 50 1Pack(3PC) 1 6x50 42159083 4.36 SGD
In stock
10 4.2 6 40 1Pack(4PC) 1 6x40 42159074 4.36 SGD
In stock
10 4.2 6 35 1Pack(4PC) 1 6x35 42159065 4.36 SGD
In stock
7.2 2.8 4 18 1Pack(13PC) 1 4x18 42158821 9.76 SGD
In stock
7.2 2.8 4 16 1Pack(15PC) 1 4x16 42158812 5.74 SGD
In stock
7.2 2.8 4 14 1Pack(15PC) 1 4x14 42158803 5.74 SGD
In stock
5.7 2.1 3 10 1Pack(25PC) 1 3x10 42158681 4.26 SGD
In stock
7.2 2.8 4 12 1Pack(17PC) 1 4x12 42158794 4.32 SGD
In stock
5.7 2.1 3 5 1Pack(34PC) 1 3x5 42158654 4.26 SGD
In stock
10 4.2 6 25 1Pack(5PC) 1 6x25 42159031 4.36 SGD
In stock
13.3 5.6 8 10 1Pack(4PC) 1 8x10 42159092 4.32 SGD
In stock
5.7 2.1 3 4 1Pack(34PC) 1 3x4 42158645 4.26 SGD
In stock
7.2 2.8 4 5 1Pack(20PC) 1 4x5 42158751 4.26 SGD
In stock
9 3.5 5 16 1Pack(10PC) 1 5x16 42158916 4.36 SGD
In stock
9 3.5 5 30 1Pack(6PC) 1 5x30 42158934 4.32 SGD
In stock
10 4.2 6 6 1Pack(10PC) 1 6x6 42158952 4.32 SGD
In stock
10 4.2 6 18 1Pack(7PC) 1 6x18 42159013 4.36 SGD
In stock
10 4.2 6 16 1Pack(7PC) 1 6x16 42159004 5.74 SGD
In stock
9 3.5 5 6 1Pack(13PC) 1 5x6 42158873 4.36 SGD
In stock
9 3.5 5 8 1Pack(13PC) 1 5x8 42158882 4.32 SGD
In stock
7.2 2.8 4 25 1Pack(10PC) 1 4x25 42158846 4.32 SGD
In stock
13.3 5.6 8 30 1Pack(2PC) 1 8x30 42159153 4.39 SGD
In stock
13.3 5.6 8 25 1Pack(3PC) 1 8x25 42159144 4.54 SGD
In stock
13.3 5.6 8 16 1Pack(3PC) 1 8x16 42159126 4.54 SGD
In stock
13.3 5.6 8 14 1Pack(4PC) 1 8x14 42159117 4.67 SGD
In stock
10 4.2 6 20 1Pack(6PC) 1 6x20 42159022 5.74 SGD
In stock
9 3.5 5 12 1Pack(12PC) 1 5x12 42158907 4.32 SGD
In stock
9 3.5 5 10 1Pack(12PC) 1 5x10 42158891 4.32 SGD
In stock
7.2 2.8 4 6 1Pack(20PC) 1 4x6 42158767 4.26 SGD
In stock
8.1 3.2 4.5 12 1Pack(13PC) 1 4.5x12 42158864 5.31 SGD
In stock
13.3 5.6 8 12 1Pack(4PC) 1 8x12 42159101 5.74 SGD
In stock
13.3 5.6 8 35 1Pack(2PC) 1 8x35 42159162 5.74 SGD
In stock
10 4.2 6 30 1Pack(5PC) 1 6x30 42159056 5.74 SGD
In stock
10 4.2 6 27 1Pack(5PC) 1 6x27 42159047 4.79 SGD
In stock
10 4.2 6 10 1Pack(9PC) 1 6x10 42158977 4.36 SGD
In stock
9 3.5 5 40 1Pack(5PC) 1 5x40 42158943 5.74 SGD
In stock
5.7 2.1 3 16 1Pack(20PC) 1 3x16 42158706 5.74 SGD
In stock
5.7 2.1 3 12 1Pack(25PC) 1 3x12 42158697 4.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
We are producing stainless steel accessories.
5
From Japan
On 2017-02-06 18:55:13
It is used to join the sus304 material board, but it is satisfied without problems in particular.
This review is about item#42158873.
Riveting
5
From Japan
On 2016-07-05 12:29:19
It is cheap, but it can be used normally. It may be a little more than a small quantity.
This review is about item#42158672.
Cut the screws and on the axle of the caster.
5
From Japan
On 2014-07-23 13:33:51
Instead of half screw, (replacement repair of suitcase caster) As for DIY · · It can not be used as a rivet if there is no tool to crush cleanly · (Of course) It is easy to find if there is a link from a rivet display to a tool too?
This review is about item#42159065.

Related Products