Buy more than* S$200* and get FREE SHIPPING

Countersunk Rivets,Aluminum,Packed Product

5.00 (2)
Material
Aluminum
...see all
Product Options
ADD TO CART
Nominal Designation of Screw Dimension K(mm) Dimension d (mm) Length (mm) Dimensions dk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension K(mm) Dimension d (mm) Length (mm) Dimensions dk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 2 (Maximum) 4.16 (minimum) 3.96 8 (Maximum) 8.6 (minimum) 8 1Pack(34PC) 1 4x8 42159381 4.23 SGD
In stock
8 4 (Maximum) 8.32 (minimum) 7.92 20 (Maximum) 16.8 (minimum) 16 1Pack(6PC) 1 8x20 42159634 4.26 SGD
In stock
3 1.5 (Maximum) 3.12 (minimum) 2.97 5 (Maximum) 6.5 (Min) 5.5 1Pack(100PC) 1 3x5 42159293 4.23 SGD
In stock
3 1.5 (Maximum) 3.12 (minimum) 2.97 6 (Maximum) 6.5 (Min) 5.5 1Pack(100PC) 1 3x6 42159302 4.23 SGD
In stock
9 9 9 25 19 1Pack(4PC) 1 9x25 42159661 4.39 SGD
Shipped after 2017-09-22
5 2.5 (max)5.2(min)4.95 40 (max)10.7(min)10 1Pack(10PC) 1 5x40 42159546 4.79 SGD
Shipped after 2017-09-22
5 2.5 (max)5.2(min)4.95 35 (max)10.7(min)10 1Pack(10PC) 1 5x35 42159537 4.79 SGD
Shipped after 2017-09-22
5 2.5 (max)5.2(min)4.95 25 (max)10.7(min)10 1Pack(13PC) 1 5x25 42159521 5.01 SGD
Shipped after 2017-09-22
4 2 (max)4.16(min)3.96 20 (max)8.6(min)8 1Pack(25PC) 1 4x20 42159424 4.26 SGD
In stock
4 2 (max)4.16(min)3.96 16 (max)8.6(min)8 1Pack(25PC) 1 4x16 42159415 4.23 SGD
In stock
4 2 (max)4.16(min)3.96 13 (max)8.6(min)8 1Pack(34PC) 1 4x13 42159406 4.32 SGD
In stock
4 2 (max)4.16(min)3.96 10 (max)8.6(min)8 1Pack(34PC) 1 4x10 42159397 4.26 SGD
In stock
6 3 (max)6.24(min)5.94 40 (max)12.7(min)12 1Pack(6PC) 1 6x40 42159616 9.76 SGD
Shipped after 2017-09-22
6 3 (max)6.24(min)5.94 35 (max)12.7(min)12 1Pack(8PC) 1 6x35 42159607 4.67 SGD
Shipped after 2017-09-22
5 2.5 (max)5.2(min)4.95 20 (max)10.7(min)10 1Pack(17PC) 1 5x20 42159512 5.31 SGD
Shipped after 2017-09-22
5 2.5 (max)5.2(min)4.95 16 (max)10.7(min)10 1Pack(20PC) 1 5x16 42159503 5.74 SGD
Shipped after 2017-09-22
4 2 (max)4.16(min)3.96 35 (max)8.6(min)8 1Pack(17PC) 1 4x35 42159442 5.31 SGD
Shipped after 2017-09-22
4.5 2.3 (max)4.68(min)4.45 8 (max)9.6(min)9 1Pack(34PC) 1 4.5x8 42159451 5.74 SGD
Shipped after 2017-09-22
5 2.5 (max)5.2(min)4.95 8 (max)10.7(min)10 1Pack(25PC) 1 5x8 42159485 4.23 SGD
Shipped after 2017-09-25
5 2.5 (max)5.2(min)4.95 50 (max)10.7(min)10 1Pack(8PC) 1 5x50 42159555 4.67 SGD
Shipped after 2017-09-22
9 9 9 20 19 1Pack(5PC) 1 9x20 42159652 4.48 SGD
Shipped after 2017-09-22
8 4 (max)8.32(min)7.92 30 (max)16.8(min)16 1Pack(5PC) 1 8x30 42159643 4.48 SGD
Shipped after 2017-09-22
6 3 (max)6.24(min)5.94 13 (max)12.7(min)12 1Pack(17PC) 1 6x13 42159564 5.74 SGD
Shipped after 2017-09-22
6 3 (max)6.24(min)5.94 45 (max)12.7(min)12 1Pack(6PC) 1 6x45 42159625 4.54 SGD
Shipped after 2017-09-22
4 2 (max)4.16(min)3.96 25 (max)8.6(min)8 1Pack(20PC) 1 4x25 42159433 5.74 SGD
Shipped after 2017-09-22
4.5 2.3 (max)4.68(min)4.45 35 (max)9.6(min)9 1Pack(13PC) 1 4.5x35 42159476 5.01 SGD
Shipped after 2017-09-22
4.5 2.3 (max)4.68(min)4.45 20 (max)9.6(min)9 1Pack(20PC) 1 4.5x20 42159467 5.31 SGD
Shipped after 2017-09-22
3 1.5 (max)3.12(min)2.97 8 (max)6.5(min)5.5 1Pack(50PC) 1 3x8 42159311 4.23 SGD
In stock
3 1.5 (max)3.12(min)2.97 25 (max)6.5(min)5.5 1Pack(34PC) 1 3x25 42159363 5.74 SGD
Shipped after 2017-09-22
6 3 (max)6.24(min)5.94 25 (max)12.7(min)12 1Pack(10PC) 1 6x25 42159591 4.79 SGD
Shipped after 2017-09-22
6 3 (max)6.24(min)5.94 20 (max)12.7(min)12 1Pack(12PC) 1 6x20 42159582 5.74 SGD
Shipped after 2017-09-22
6 3 (max)6.24(min)5.94 16 (max)12.7(min)12 1Pack(13PC) 1 6x16 42159573 5.74 SGD
Shipped after 2017-09-22
5 2.5 (max)5.2(min)4.95 10 (max)10.7(min)10 1Pack(25PC) 1 5x10 42159494 4.26 SGD
In stock
2 1 "(Maximum) 2.08 (Min) 1.4 " 4 "(Maximum) 4.4 (Min) 3.6 " 1Pack(100PC) 1 2x4 42159187 4.23 SGD
In stock
2 1 "(Maximum) 2.08 (Min) 1.4 " 13 "(Maximum) 4.4 (Min) 3.6 " 1Pack(100PC) 1 2x13 42159232 4.23 SGD
In stock
2.5 1.3 "(Maximum) 2.6 (Min) 2.47 " 5 "(Maximum) 5.5 (Min) 4.5 " 1Pack(100PC) 1 2.5x5 42159241 4.23 SGD
In stock
2.5 1.3 "(Maximum) 2.6 (Min) 2.47 " 6 "(Maximum) 5.5 (Min) 4.5 " 1Pack(100PC) 1 2.5x6 42159257 4.23 SGD
In stock
4 2 "(Maximum) 4.16 (Min) 3.96 " 6 "(Maximum) 8.6 (Min) 8 " 1Pack(50PC) 1 4x6 42159372 4.23 SGD
In stock
2 1 "(Maximum) 2.08 (Min) 1.4 " 6 "(Maximum) 4.4 (Min) 3.6 " 1Pack(100PC) 1 2x6 42159205 4.23 SGD
In stock
2 1 "(Maximum) 2.08 (Min) 1.4 " 5 "(Maximum) 4.4 (Min) 3.6 " 1Pack(100PC) 1 2x5 42159196 4.17 SGD
In stock
3 1.5 (Maximum) 3.12 (minimum) 2.97 13 (Maximum) 6.5 (Min) 5.5 1Pack(50PC) 1 3x13 42159336 4.23 SGD
In stock
2.5 1.3 (max)2.6(min)2.47 8 (max)5.5(min)4.5 1Pack(50PC) 1 2.5x8 42159266 4.17 SGD
In stock
3 1.5 (max)3.12(min)2.97 20 (max)6.5(min)5.5 1Pack(34PC) 1 3x20 42159354 9.76 SGD
Shipped after 2017-09-22
3 1.5 (max)3.12(min)2.97 16 (max)6.5(min)5.5 1Pack(50PC) 1 3x16 42159345 4.23 SGD
In stock
2 1 (max)2.08(min)1.4 8 (max)4.4(min)3.6 1Pack(100PC) 1 2x8 42159214 4.23 SGD
In stock
2 1 (max)2.08(min)1.4 10 (max)4.4(min)3.6 1Pack(100PC) 1 2x10 42159223 5.74 SGD
Shipped after 2017-09-22
3 1.5 (max)3.12(min)2.97 10 (max)6.5(min)5.5 1Pack(50PC) 1 3x10 42159327 4.23 SGD
In stock
2.5 1.3 (max)2.6(min)2.47 13 (max)5.5(min)4.5 1Pack(50PC) 1 2.5x13 42159284 5.74 SGD
Shipped after 2017-09-22
2.5 1.3 (max)2.6(min)2.47 10 (max)5.5(min)4.5 1Pack(50PC) 1 2.5x10 42159275 5.74 SGD
Shipped after 2017-09-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mounting rabbit
5
From Japan
On 2014-09-07 11:27:39
I used it to install a scooter (rabbit) molding. It is satisfactory to use without problems.
This review is about item#42159345.
Motorcycle repair
5
From Japan
On 2012-12-10 15:13:36
I was riveting the mall with my old motorcycle but I was in trouble because I could not buy it in my neighborhood. This time, I can purchase the rivet of the same shape, I am very satisfied.
This review is about item#42159354.

Related Products