Buy more than* S$200* and get FREE SHIPPING

Countersunk Head Rivets,Stainless Steel,Packed Product

5.00 (1)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension d (mm) Length (mm) Dimensions dk (mm) Nominal Designation of Screw Dimension K(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Length (mm) Dimensions dk (mm) Nominal Designation of Screw Dimension K(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
"(Maximum) 2.08 (Min) 1.4 " 4 "(Maximum) 4.4 (Min) 3.6 " 2 1   1Pack(34PC) 1 2x4 42159677 4.99 SGD
In stock
"(Maximum) 2.08 (Min) 1.4 " 6 "(Maximum) 4.4 (Min) 3.6 " 2 1   1Pack(34PC) 1 2x6 42159695 4.99 SGD
In stock
(Maximum) 4.16 (minimum) 3.96 16 (Maximum) 8.6 (minimum) 8 4 2   1Pack(15PC) 1 4x16 42159862 4.99 SGD
In stock
(max)5.2(min)4.95 20 (max)10.7(min)10 5 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 5x20 42159932 4.99 SGD
Shipped after 2018-01-22
(max)5.2(min)4.95 16 (max)10.7(min)10 5 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x16 42159923 4.99 SGD
Shipped after 2018-01-22
(max)5.2(min)4.95 12 (max)10.7(min)10 5 2.5   1Pack(12PC) 1 5x12 42159914 4.99 SGD
In stock
(max)6.24(min)5.94 20 (max)12.7(min)12 6 3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 6x20 42159957 4.99 SGD
Shipped after 2018-01-22
(max)5.2(min)4.95 8 (max)10.7(min)10 5 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 5x8 42159896 5.99 SGD
Shipped after 2018-01-22
(max)5.2(min)4.95 10 (max)10.7(min)10 5 2.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 5x10 42159905 4.99 SGD
Shipped after 2018-01-22
(max)4.16(min)3.96 8 (max)8.6(min)8 4 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x8 42159826 5.99 SGD
Shipped after 2018-01-22
(max)4.16(min)3.96 6 (max)8.6(min)8 4 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 4x6 42159817 5.99 SGD
Shipped after 2018-01-22
(max)4.16(min)3.96 25 (max)8.6(min)8 4 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 4x25 42159887 5.99 SGD
Shipped after 2018-01-22
(max)4.16(min)3.96 20 (max)8.6(min)8 4 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 4x20 42159871 5.99 SGD
Shipped after 2018-01-22
(max)4.16(min)3.96 14 (max)8.6(min)8 4 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x14 42159853 5.99 SGD
Shipped after 2018-01-22
(max)4.16(min)3.96 12 (max)8.6(min)8 4 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x12 42159844 5.99 SGD
Shipped after 2018-01-22
(max)4.16(min)3.96 10 (max)8.6(min)8 4 2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x10 42159835 5.99 SGD
Shipped after 2018-01-22
(max)3.12(min)2.97 10 (max)6.5(min)5.5 3 1.5   1Pack(25PC) 1 3x10 42159774 4.99 SGD
In stock
(max)6.24(min)5.94 16 (max)12.7(min)12 6 3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 6x16 42159941 5.99 SGD
Shipped after 2018-01-22
(max)3.12(min)2.97 14 (max)6.5(min)5.5 3 1.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x14 42159792 5.99 SGD
Shipped after 2018-01-22
(max)3.12(min)2.97 12 (max)6.5(min)5.5 3 1.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25PC) 1 3x12 42159783 5.99 SGD
Shipped after 2018-01-22
(max)2.08(min)1.4 5 (max)4.4(min)3.6 2 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2x5 42159686 5.99 SGD
Shipped after 2018-01-22
(max)2.08(min)1.4 10 (max)4.4(min)3.6 2 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2x10 42159713 5.99 SGD
Shipped after 2018-01-22
(max)3.12(min)2.97 8 (max)6.5(min)5.5 3 1.5   1Pack(34PC) 1 3x8 42159765 4.99 SGD
In stock
(max)3.12(min)2.97 6 (max)6.5(min)5.5 3 1.5   1Pack(34PC) 1 3x6 42159756 4.99 SGD
In stock
(max)3.12(min)2.97 5 (max)6.5(min)5.5 3 1.5   1Pack(34PC) 1 3x5 42159747 4.99 SGD
In stock
(max)2.08(min)1.4 16 (max)4.4(min)3.6 2 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2x16 42159731 5.99 SGD
Shipped after 2018-01-22
(max)3.12(min)2.97 16 (max)6.5(min)5.5 3 1.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3x16 42159801 5.99 SGD
Shipped after 2018-01-22
(max)2.08(min)1.4 8 (max)4.4(min)3.6 2 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2x8 42159704 5.99 SGD
Shipped after 2018-01-22
(max)2.08(min)1.4 12 (max)4.4(min)3.6 2 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(34PC) 1 2x12 42159722 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Joining of metal plate
5
From Japan
On 2017-09-15 18:48:51
Since it is a rivet, the finish will be flat and will rise beautifully. Compared with aluminum rivets, it is also good to prevent rattling.
This review is about item#42159923.

Related Products