Buy more than* S$200* and get FREE SHIPPING

Semi-Tubular rivets Aluminum,Packed Product

4.91 (11)
Material
Aluminum
...see all>
Product Options
ADD TO CART
Dimension d (mm) Dimensions dk (mm) Nominal Designation of Screw Dimension K(mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Dimensions dk (mm) Nominal Designation of Screw Dimension K(mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4 2 0.7 16 1Pack(50PC) 1 2x16 42160282 4.99 SGD
In stock
- 6 3 1 6 1Pack(50PC) 1 3x6 42160395 4.99 SGD
In stock
- 6 3 1 8 1Pack(50PC) 1 3x8 42160404 4.99 SGD
In stock
- 10 5 1.6 16 1Pack(17PC) 1 5x16 42160666 4.99 SGD
In stock
- 4 2 0.7 13 1Pack(100PC) 1 2x13 42160273 4.99 SGD
In stock
- 6 3 1 4 1Pack(100PC) 1 3x4 42160377 4.99 SGD
In stock
- 8 4 1.3 8 1Pack(34PC) 1 4x8 42160501 4.99 SGD
In stock
- 8 4 1.3 13 1Pack(25PC) 1 4x13 42160526 4.99 SGD
In stock
- 8 4 1.3 16 1Pack(25PC) 1 4x16 42160535 4.99 SGD
In stock
- 4 2 0.7 6 1Pack(100PC) 1 2x6 42160246 4.99 SGD
In stock
- 4 2 0.7 3 1Pack(100PC) 1 2x3 42160212 4.99 SGD
In stock
- 8 4 1.3 30 1Pack(17PC) 1 4x30 42160562 4.99 SGD
In stock
- 12 6 2 10 1Pack(15PC) 1 6x10 42160702 4.99 SGD
In stock
- 6 3 1 30 1Pack(25PC) 1 3x30 42160474 4.99 SGD
In stock
- 6 3 1 10 1Pack(50PC) 1 3x10 42160413 4.99 SGD
In stock
- 4 2 0.7 10 1Pack(100PC) 1 2x10 42160264 4.99 SGD
In stock
- 4 2 0.7 5 1Pack(100PC) 1 2x5 42160237 4.99 SGD
In stock
- 4 2 0.7 4 1Pack(100PC) 1 2x4 42160221 4.99 SGD
In stock
- 8 4 1.3 5 1Pack(50PC) 1 4x5 42160483 4.99 SGD
In stock
- 8 4 1.3 10 1Pack(34PC) 1 4x10 42160517 4.99 SGD
In stock
- 10 5 1.6 20 1Pack(15PC) 1 5x20 42160675 4.99 SGD
In stock
- 12 6 2 13 1Pack(13PC) 1 6x13 42160711 4.99 SGD
In stock
- 12 6 2 20 1Pack(10PC) 1 6x20 42160736 4.99 SGD
In stock
- 12 6 2 25 1Pack(9PC) 1 6x25 42160745 4.99 SGD
In stock
- 6 3 1 13 1Pack(50PC) 1 3x13 42160422 4.99 SGD
In stock
- 4 2 0.7 8 1Pack(100PC) 1 2x8 42160255 4.99 SGD
In stock
- 6 3 1 3 1Pack(100PC) 1 3x3 42160361 4.99 SGD
In stock
- 6 3 1 5 1Pack(50PC) 1 3x5 42160386 4.99 SGD
In stock
- 9 4.5 1.5 6 1Pack(25PC) 1 4.5x6 42160587 4.99 SGD
In stock
- 10 5 1.6 6 1Pack(25PC) 1 5x6 42160623 4.99 SGD
Shipped after 2018-01-25
- 10 5 1.6 10 1Pack(20PC) 1 5x10 42160641 4.99 SGD
In stock
- 10 5 1.6 13 1Pack(20PC) 1 5x13 42160657 4.99 SGD
In stock
- 12 6 2 6 1Pack(20PC) 1 6x6 42160693 4.99 SGD
In stock
- 8 4 1.3 6 1Pack(34PC) 1 4x6 42160492 4.99 SGD
In stock
- 6 3 1 20 1Pack(34PC) 1 3x20 42160456 4.99 SGD
In stock
8 16 8 2.5 20 1Pack(5PC) 1 8x20 42160763 4.99 SGD
In stock
- 9 4.5 1.5 10 1Pack(25PC) 1 4.5x10 42160596 4.99 SGD
In stock
- 6 3 1 25 1Pack(34PC) 1 3x25 42160465 4.99 SGD
In stock
- 6 3 1 18 1Pack(34PC) 1 3x18 42160447 5.99 SGD
Shipped after 2018-01-22
- 6 3 1 16 1Pack(34PC) 1 3x16 42160431 4.99 SGD
In stock
- 8 4 1.3 20 1Pack(20PC) 1 4x20 42160544 4.99 SGD
In stock
- 5 2.5 0.9 6 1Pack(50PC) 1 2.5x6 42160325 4.99 SGD
In stock
- 5 2.5 0.9 3 1Pack(100PC) 1 2.5x3 42160291 5.99 SGD
Shipped after 2018-01-22
- 5 2.5 0.9 8 1Pack(50PC) 1 2.5x8 42160334 4.99 SGD
In stock
- 5 2.5 0.9 16 1Pack(50PC) 1 2.5x16 42160352 4.99 SGD
In stock
- 10 5 1.6 8 1Pack(25PC) 1 5x8 42160632 4.99 SGD
In stock
- 10 5 1.6 25 1Pack(13PC) 1 5x25 42160684 4.99 SGD
In stock
- 8 4 1.3 35 1Pack(15PC) 1 4x35 42160571 4.99 SGD
In stock
- 8 4 1.3 25 1Pack(20PC) 1 4x25 42160553 5.99 SGD
Shipped after 2018-01-22
- 5 2.5 0.9 10 1Pack(50PC) 1 2.5x10 42160343 4.99 SGD
In stock
- 12 6 2 35 1Pack(7PC) 1 6x35 42160754 4.99 SGD
In stock
- 9 4.5 1.5 13 1Pack(20PC) 1 4.5x13 42160605 5.99 SGD
Shipped after 2018-01-22
- 5 2.5 0.9 5 1Pack(100PC) 1 2.5x5 42160316 4.99 SGD
In stock
- 5 2.5 0.9 4 1Pack(100PC) 1 2.5x4 42160307 4.99 SGD
In stock
- 12 6 2 16 1Pack(12PC) 1 6x16 42160727 4.99 SGD
In stock
- 9 4.5 1.5 40 1Pack(10PC) 1 4.5x40 42160614 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2017-12-05 14:34:42
A hole opened in the aluminum kettle, purchased for repair.
This review is about item#42160693.
Repair of parts
5
From Japan
On 2017-10-18 18:35:21
This size is not put in the home center so very much.
This review is about item#42160517.
Even though you block the hole in the pot
4
From Japan
On 2017-09-26 15:13:50
I bought it to repair a small hole opened in an aluminum pot. It seems that there are hurdles for work but I think that it is cheap and a good item.
This review is about item#42160316.
Bearing change of fan motor
5
From Japan
On 2017-04-28 20:15:06
The bearings of the fan motor of the automotive parts were useless, the rotation was heavy and the fuse soon fell on. For bearing replacement, the case cover disassembly is necessary, and the rivet is also drilled. I thought the connection was a screw stop, but what I was able to get was the perfect one. Thanks.
This review is about item#42160386.
Repair of aluminum pan
5
From Japan
On 2017-04-22 11:56:07
I got the handle of the aluminum pan and installed a similar rivet. I could install it with a nice touch.
This review is about item#42160675.
For processing of nylon belt etc.
5
From Japan
On 2016-10-04 17:50:01
Φ 2 mm was thinner than I thought. This application is not so powerful, so there should be no problem, but next time I will try to order a bit thicker one.
This review is about item#42160221.
For fixing the spring of the wheel cap stopper of the car
5
From Japan
On 2016-03-22 19:11:04
Very happy! Thank you very much.
This review is about item#42160632.
Thin plate stop
5
From Japan
On 2015-11-19 10:31:21
It can be used normally. Because it is very soft material and easy to use, I think that it can not bear as big iron as a screw bar nut.
This review is about item#42160307.
Aluminum plate joint of model work
5
From Japan
On 2015-10-21 17:59:57
Since we do not use the left number as we are going to work, it is preferable if there is a little more pack. On the other hand, although the rivet diameter is 5 mm, there are cases where a rivet with a total length of 50 mm or more is required. Because I could not find the place I looked for in MONOTARO, this time I made my own from an aluminum rod. If you can sell such a long rivet, it will be saved.
This review is about item#42160237.
Part of toy repair
5
From Japan
On 2015-05-02 14:49:48
There were members of dimensions that were not found in neighboring home centers, and it was very helpful for quick delivery. If it is possible, it would have been better if the contact information of manufacturers etc. who can ask a more specific question about the item is displayed
This review is about item#42160273.

Related Products