Buy more than* S$200* and get FREE SHIPPING

Semi-Tubular Rivets Stainless Steel,Packed Product

4.67 (9)
...see all>
Product Options
ADD TO CART
Material Dimensions dk (mm) Nominal Designation of Screw Dimension K(mm) Dimension d (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimensions dk (mm) Nominal Designation of Screw Dimension K(mm) Dimension d (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless (SUSXM7) 8 4 1.3 4 8 1Pack(20PC) 1 4x8 42161034 4.99 SGD
In stock
Stainless 6 3 1 3 8 1Pack(34PC) 1 3x8 42160921 4.99 SGD
In stock
Stainless (SUSXM7) 8 4 1.3 4 6 1Pack(20PC) 1 4x6 42161025 4.99 SGD
In stock
Stainlesssteel(SUSxM7) 6 3 1 3 6 1Pack(34PC) 1 3x6 42160912 4.99 SGD
In stock
Stainlesssteel(SUSxM7) 6 3 1 3 10 1Pack(25PC) 1 3x10 42160937 4.99 SGD
In stock
Stainlesssteel(SUSxM7) 6 3 1 3 4 1Pack(34PC) 1 3x4 42160894 4.99 SGD
In stock
Stainlesssteel(SUSxM7) 4 2 0.7 2 3 1Pack(34PC) 1 2x3 42160772 4.99 SGD
In stock
Stainlesssteel(SUSxM7) 16 8 2.5 8 25 1Pack(3PC) 1 8x25 42161402 4.99 SGD
In stock
Stainlesssteel(SUSxM7) 4 2 0.7 2 6 1Pack(34PC) 1 2x6 42160806 4.99 SGD
In stock
Stainlesssteel(SUSxM7) 4 2 0.7 2 8 1Pack(34PC) 1 2x8 42160815 4.99 SGD
In stock
Stainlesssteel(SUSxM7) 4 2 0.7 2 16 1Pack(34PC) 1 2x16 42160851 4.99 SGD
In stock
Stainlesssteel(SUSxM7) 12 6 2 6 35 1Pack(4PC) 1 6x35 42161357 4.99 SGD
In stock
Stainless (SUSXM7) 8 4 1.3 4 4 1Pack(20PC) 1 4x4 42161007 4.99 SGD
In stock
Stainless 10 5 1.6 5 8 1Pack(13PC) 1 5x8 42161165 4.99 SGD
In stock
Stainless steel (SUSXM7) 16 8 2.5 8 10 1Pack(4PC) 1 8x10 42161375 5.99 SGD
Shipped after 2018-04-23
Stainless steel (SUSXM7) 12 6 2 6 40 1Pack(4PC) 1 6x40 42161366 4.99 SGD
In stock
Stainless steel (SUSXM7) 12 6 2 6 10 1Pack(9PC) 1 6x10 42161287 4.99 SGD
In stock
Stainless steel (SUSXM7) 10 5 1.6 5 6 1Pack(13PC) 1 5x6 42161156 5.99 SGD
Shipped after 2018-04-23
Stainless steel (SUSXM7) 10 5 1.6 5 50 1Pack(4PC) 1 5x50 42161253 4.99 SGD
In stock
Stainless steel (SUSXM7) 10 5 1.6 5 20 1Pack(8PC) 1 5x20 42161217 5.99 SGD
Shipped after 2018-04-23
Stainless steel (SUSXM7) 10 5 1.6 5 10 1Pack(12PC) 1 5x10 42161174 4.99 SGD
In stock
Stainless steel (SUSXM7) 8 4 1.3 4 40 1Pack(8PC) 1 4x40 42161113 5.99 SGD
Shipped after 2018-04-23
Stainless steel (SUSXM7) 8 4 1.3 4 30 1Pack(9PC) 1 4x30 42161104 4.99 SGD
In stock
Stainless steel (SUSXM7) 9 4 1.5 4 8 1Pack(17PC) 1 4.5x8 42161122 5.99 SGD
Shipped after 2018-04-23
Stainless steel (SUSXM7) 16 8 2.5 8 12 1Pack(4PC) 1 8x12 42161384 9.99 SGD
Shipped after 2018-04-23
Stainless steel (SUSXM7) 12 6 2 6 30 1Pack(5PC) 1 6x30 42161341 5.99 SGD
Shipped after 2018-04-23
Stainless steel (SUSXM7) 8 4 1.3 4 25 1Pack(10PC) 1 4x25 42161095 4.99 SGD
In stock
Stainless steel (SUSXM7) 8 4 1.3 4 20 1Pack(13PC) 1 4x20 42161086 5.99 SGD
Shipped after 2018-04-23
Stainless steel (SUSXM7) 8 4 1.3 4 16 1Pack(15PC) 1 4x16 42161077 4.99 SGD
In stock
Stainless steel (SUSXM7) 8 4 1.3 4 12 1Pack(17PC) 1 4x12 42161052 4.99 SGD
In stock
Stainless steel (SUSXM7) 6 3 1 3 20 1Pack(20PC) 1 3x20 42160973 4.99 SGD
In stock
Stainless steel (SUSXM7) 4 2 0.7 2 14 1Pack(34PC) 1 2x14 42160842 4.99 SGD
In stock
Stainless steel (SUSXM7) 16 8 2.5 8 16 1Pack(3PC) 1 8x16 42161393 5.99 SGD
Shipped after 2018-04-23
Stainless steel (SUSXM7) 12 6 2 6 6 1Pack(10PC) 1 6x6 42161262 5.99 SGD
Shipped after 2018-04-23
Stainless steel (SUSXM7) 12 6 2 6 25 1Pack(5PC) 1 6x25 42161332 5.99 SGD
Shipped after 2018-04-23
Stainless steel (SUSXM7) 10 5 1.6 5 35 1Pack(6PC) 1 5x35 42161244 4.99 SGD
In stock
Stainless steel (SUSXM7) 10 5 1.6 5 25 1Pack(7PC) 1 5x25 42161226 4.99 SGD
In stock
Stainless steel (SUSXM7) 8 4 1.3 4 14 1Pack(15PC) 1 4x14 42161061 4.99 SGD
In stock
Stainless steel (SUSXM7) 9 4 1.5 4 12 1Pack(13PC) 1 4.5x12 42161147 5.99 SGD
Shipped after 2018-04-23
Stainless steel (SUSXM7) 4 2 0.7 2 18 1Pack(25PC) 1 2x18 42160867 9.99 SGD
Shipped after 2018-04-23
Stainless steel (SUSXM7) 16 8 2.5 8 50 1Pack(2PC) 1 8x50 42161436 4.99 SGD
In stock
Stainless steel (SUSXM7) 16 8 2.5 8 35 1Pack(2PC) 1 8x35 42161427 4.99 SGD
Shipped after 2018-04-23
Stainless steel (SUSXM7) 12 6 2 6 20 1Pack(6PC) 1 6x20 42161323 5.99 SGD
Shipped after 2018-04-23
Stainless steel (SUSXM7) 8 4 1.3 4 10 1Pack(17PC) 1 4x10 42161043 5.99 SGD
Shipped after 2018-04-23
Stainless steel (SUSXM7) 10 5 1.6 5 14 1Pack(10PC) 1 5x14 42161192 4.99 SGD
In stock
Stainless steel (SUSXM7) 10 5 1.6 5 12 1Pack(12PC) 1 5x12 42161183 4.99 SGD
In stock
Stainless steel (SUSXM7) 6 3 1 3 16 1Pack(20PC) 1 3x16 42160955 4.99 SGD
In stock
Stainless steel (SUSXM7) 10 5 1.6 5 30 1Pack(6PC) 1 5x30 42161235 4.99 SGD
In stock
Stainless steel (SUSXM7) 10 5 1.6 5 16 1Pack(10PC) 1 5x16 42161201 5.99 SGD
Shipped after 2018-04-23
Stainless steel (SUSXM7) 6 3 1 3 5 1Pack(34PC) 1 3x5 42160903 4.99 SGD
In stock
Stainless steel (SUSXM7) 6 3 1 3 30 1Pack(15PC) 1 3x30 42160991 4.99 SGD
In stock
Stainless steel (SUSXM7) 6 3 1 3 25 1Pack(17PC) 1 3x25 42160982 5.99 SGD
Shipped after 2018-04-23
Stainless steel (SUSXM7) 4 2 0.7 2 5 1Pack(34PC) 1 2x5 42160797 4.99 SGD
In stock
Stainless steel (SUSXM7) 4 2 0.7 2 12 1Pack(34PC) 1 2x12 42160833 5.99 SGD
Shipped after 2018-04-23
Stainless steel (SUSXM7) 12 6 2 6 18 1Pack(7PC) 1 6x18 42161314 4.99 SGD
In stock
Stainless steel (SUSXM7) 12 6 2 6 16 1Pack(7PC) 1 6x16 42161305 5.99 SGD
Shipped after 2018-04-23
Stainless steel (SUSXM7) 8 4 1.3 4 5 1Pack(20PC) 1 4x5 42161016 4.99 SGD
In stock
Stainless steel (SUSXM7) 6 3 1 3 18 1Pack(20PC) 1 3x18 42160964 9.99 SGD
Shipped after 2018-04-23
Stainless steel (SUSXM7) 16 8 2.5 8 30 1Pack(2PC) 1 8x30 42161411 5.99 SGD
Shipped after 2018-04-23
Stainless steel (SUSXM7) 12 6 2 6 8 1Pack(9PC) 1 6x8 42161271 9.99 SGD
Shipped after 2018-04-23
Stainless steel (SUSXM7) 9 4 1.5 4 10 1Pack(15PC) 1 4.5x10 42161131 5.99 SGD
Shipped after 2018-04-23
Stainless steel (SUSXM7) 6 3 1 3 3 1Pack(34PC) 1 3x3 42160885 4.99 SGD
In stock
Stainless steel (SUSXM7) 4 2 0.7 2 4 1Pack(34PC) 1 2x4 42160781 4.99 SGD
In stock
Stainless steel (SUSXM7) 4 2 0.7 2 20 1Pack(25PC) 1 2x20 42160876 5.99 SGD
Shipped after 2018-04-23
Stainless steel (SUSXM7) 4 2 0.7 2 10 1Pack(34PC) 1 2x10 42160824 4.99 SGD
In stock
Stainless (SUSXM7) 12 6 2 6 12 1Pack(8PC) 1 6x12 42161296 4.99 SGD
In stock
Stainlesssteel(SUSxM7) 6 3 1 3 12 1Pack(25PC) 1 3x12 42160946 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
For machine maintenance and repair
4
From Japan
On 2017-06-13 18:02:03
Please order 8x20. Although it can be used by shortening it with a grinder, thank you. Although it does not say for the time being ,,,,,,,,,,.
This review is about item#42161402.
For Tamiya's basic compressor repair
5
From Japan
On 2017-06-10 17:36:54
When Tamiya's basic compressor is in use, noises are emitted from the inside and the pins disengaged from the crank of the motor part when it is scattered, as soon as it is returned to the original and it is repeated again, the pin comes off The symptoms that stopped stopping did not stop. The bellows of the compression unit is still almost undamaged, and I searched with Monotaro to see if there is something that can be dealt with cheaply and found this rivet. Originally used pins were straight straight pins without head umbrella parts, so it seemed that they could come out as soon as a load was applied. Although it was press-fitted, it felt like I could get out quickly with the power of a person. Also I felt that the length was insufficient, so this time I ordered something a bit longer (original 20 mm ordered against 16 mm). It hits this and it works without problems at all with the pin coming out. Although I thought whether to buy another compressor even though it is second hand, it costs thousands of yen, and it got a considerable saving by just replacing it with this rivet. I think I will use it until it breaks.
This review is about item#42161086.
Metal Processing
3
From Japan
On 2017-05-02 14:29:08
From the price, it is kind of what I was satisfied with.
This review is about item#42161305.
Used as a support for a roll bearing of a plastic costume shelf (major furniture chain)
5
From Japan
On 2017-03-01 05:42:19
Tog Bearing (TOK) DR - H (Standard Type) TYPE 2 DR - 19 - H5 was used together. This rivet was 5 mm in diameter as a bearing pillar, which was optimal because it is not hollow even if riveting is mentioned. However, since the hole for inserting the original bearing part of the plastic shelf is slightly wider, it will come off as it is, so after inserting DR-19-H5 above, wind the cellophane tape one turn around the rivet support and then into the hole I inserted it so as not to come out. The bearing parts that came with the plastic shelf were fragile, so repairing like this in the future will likely be usable for a long time.
This review is about item#42161226.
Replacement of corrupted rivets on accordion door.
5
From Japan
On 2015-12-16 16:22:44
Accordion gate rivet is made of thin aluminum, easily damaged due to aged deterioration. I attempted to repair with tapping screw, but it did not result satisfactory. Therefore, make the tip of this product tapered, press fit with Sako Vice. Fixing is sure. It is made of stainless steel, also safe for rust.
This review is about item#42161201.
Equipment repair
5
From Japan
On 2015-07-06 18:23:09
I am pleased that I can easily purchase what I was looking for.
This review is about item#42160772.
Repair of leather goods
5
From Japan
On 2014-03-17 18:11:43
It's pretty good.
This review is about item#42160797.
King pin of link mechanism
5
From Japan
On 2013-09-19 01:05:24
Although it was not yet fully assembled, it was originally designed as a spring pin, but since the shear strength was not sufficient, I chose a stainless steel rivet. We examined the configuration of the parallel pin and the E ring, but we can reduce the man-hour in the use of the rivet which completed one end face machining. The other combines push nuts that do not require much axial accuracy. Although it is different from the original way of using rivets, I think that accuracy of shaft accuracy and surface finish is sufficient accuracy as a kingpin of a simple link mechanism.
This review is about item#42161332.
Use it as a replacement part of a place where screws can not be used.
5
From Japan
On 2013-07-04 09:03:05
Strength and accuracy are sufficient. Because the price is cheap, we can process without thinking about failure.
This review is about item#42161226.

Related Products