Buy more than* S$200* and get FREE SHIPPING

Copper Gasket, Pipe, Pack Product

4.52 (23)
...see all>
Product Options
ADD TO CART
Purpose Outer Diameter (phi mm) Inner Diameter (phi mm) Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Outer Diameter (phi mm) Inner Diameter (phi mm) Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer dia is small. Used as gascket. 10 6 1 Copper 1Pack(17PC) 1 6x10x1.0 42163545 4.99 SGD
In stock
Outer dia is small. Used as gascket. 14 8 1 Copper 1Pack(13PC) 1 8x14x1.0 42163554 4.99 SGD
In stock
Outer dia is small. Used as gascket. 22 16 1 Copper 1Pack(6PC) 1 16x22x1.0 42163597 4.99 SGD
In stock
Outer dia is small. Used as gascket. 26 20 1 Copper 1Pack(4PC) 1 20x26x1.0 42163615 4.99 SGD
In stock
Outer dia is small. Used as gascket. - - - - 1Pack(7PC) 1 14x20x1.0 42163581 4.99 SGD
In stock
Outer dia is small. Used as gascket. - - - - 1Pack(3PC) 1 22x28x1.0 42163624 4.99 SGD
In stock
Outer dia is small. Used as gascket. - - - - 1Pack(4PC) 1 18x24x1.0 42163606 4.99 SGD
In stock
- 16 10 1 Copper 1Pack(10PC) 1 10x16x1.0 42163563 4.99 SGD
In stock
- 18 12 1 Copper 1Pack(8PC) 1 12x18x1.0 42163572 4.99 SGD
In stock
Outer dia is small. Used as gascket. 30 24 1 Copper 1Pack(3PC) 1 24x30x1.0 42163633 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 5
3 star 1
2 star 0
1 star 1
Review Rating: 4.52
23 Customer Reviews
The reviews are automatic translation.
Oil change
5
From Japan
On 2018-01-19 14:44:07
If you change oil, there are 6 sheets so I will use 3 sheets, so it will be appreciated.
This review is about item#42163597.
CT50J For auxiliary transmission drain
4
From Japan
On 2018-01-12 03:20:17
Purchased for drain washer as countermeasures against oil leakage from sub transmission of CT50J. There is no stock of 6 mm drain washer in Honda dealer and we select this product. Although it has a smaller outer diameter than the original one, the inner diameter is the same, so it will be no problem. It was saved because it was cheap.
This review is about item#42163545.
Air leakage repair
5
From Japan
On 2017-12-22 14:51:12
There are various sizes and I am saved. Since it is a consumable item, it is good even if there is a little more selling.
This review is about item#42163545.
When exchanging oil for motorcycle
4
From Japan
On 2017-11-30 14:50:21
Used as packing of drain plug. It is equivalent to genuine products without leakage.
This review is about item#42163563.
Maintenance of construction machinery etc.
4
From Japan
On 2017-11-22 08:20:27
I am cheap and I am grateful. Thank you for having products with thickness of about 2.0 mm.
This review is about item#42163572.
Banjo Bolt
5
From Japan
On 2017-10-22 16:45:04
I am satisfied with the size as I wanted. I am thankful because it is a bargain.
This review is about item#42163563.
Used for cock valves by servicing heavy construction vehicles for construction
4
From Japan
On 2017-02-16 14:55:36
I was satisfied if there was some thickness but I am a little disappointed
This review is about item#42163597.
To the OIL seal of the motorcycle.
4
From Japan
On 2017-01-05 19:52:58
To divert, purchase. For now I am using it without problems. Because it is made of copper, there is some flexibility and it is possible to use it. Genuine, but too expensive.
This review is about item#42163633.
Repair of farm equipment
5
From Japan
On 2016-12-07 14:43:54
There is no handling in the neighborhood, it is saved by handling it with Monotaro san.
This review is about item#42163563.
gasket
5
From Japan
On 2016-06-07 21:19:28
very good.
This review is about item#42163633.

Related Products