Buy more than* S$200* and get FREE SHIPPING

Square Washer, Small Size, Iron, Uni Chromium

3.00 (2)
Surface Processing
UNIQLO
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension d (phi mm) Dimensions D (mm) Dimension t (mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Dimensions D (mm) Dimension t (mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 68 6 M24 1PC 1 M24x68x6.0 42163834 5.99 SGD
In stock
22 56 4.5 M20 1Pack(3PC) 1 M20x56x4.5 42163825 5.99 SGD
In stock
11 28 1.6 M10 1Pack(15PC) 1 M10x28x1.6 42163791 4.99 SGD
In stock
6.6 17 1.2 M6 1Pack(8PC) 1 M6x17x1.2 42163773 4.99 SGD
In stock
14 35 2.3 M12 1Pack(10PC) 1 M12x35x2.3 42163807 5.99 SGD
In stock
18 45 3.2 M16 1Pack(5PC) 1 M16x45x3.2 42163816 5.99 SGD
In stock
9 23 1.6 M8 1Pack(20PC) 1 M8x23x1.6 42163782 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Adhesive fixation of bamboo work
3
From Japan
On 2017-05-16 00:01:14
Processing (plating) after processing is well done, it can be used for many years
This review is about item#42163782.
Fixation of veneer material
3
From Japan
On 2016-07-03 20:51:09
I am using it mostly. I am happy if you can have things with some more thickness.
This review is about item#42163782.

Related Products