Buy more than* S$200* and get FREE SHIPPING

Square Washer, Stainless Steel, Large

4.57 (7)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension d (phi mm) Dimensions D (mm) Dimension t (mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Dimensions D (mm) Dimension t (mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 15 2.3 M5 1Pack(10PC) 1 M5x15x1.0 42163947 4.99 SGD
In stock
17 45 4.5 M17 1Pack(2PC) 1 17x45x3.0 42164001 5.99 SGD
In stock
8 26 2.3 M8 1Pack(7PC) 1 M8x26x1.5 42163965 4.99 SGD
In stock
13.5 40 3.2 M13.5 1Pack(3PC) 1 13.5x40x20 42163992 4.99 SGD
In stock
6 20 2.3 M6 1Pack(6PC) 1 M6x20x2.0 42163956 4.99 SGD
In stock
10 28 2.3 M10 1Pack(6PC) 1 M10x28x1.5 42163974 4.99 SGD
In stock
21 56 6 M21 1PC 1 21x56x3.0 42164017 4.99 SGD
In stock
13.5 35 3.2 M13.5 1Pack(3PC) 1 13.5x35x20 42163983 4.99 SGD
In stock
33 90 8 M33 1PC 1 33x90x6.0 42164044 24.99 SGD
In stock
68 68 6 M27 1PC 1 27x68x4.0 42164035 8.99 SGD
In stock
24 64 6 M24 1PC 1 24x64x3.0 42164026 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
For connection of wood and bolt
5
From Japan
On 2017-11-24 17:59:10
Purchased thinking that corner washers are better because they are opponents. There was nothing to worry about the use.
This review is about item#42163947.
Dimension D (mm) 68 - Dimension d (Φ mm) 68 = 0
5
From Japan
On 2015-07-24 18:55:49
Dimension D (mm) 68 - Dimension d (Φ mm) 68 = 0 A large hole or the like.
This review is about item#42164035.
Small solar power generation equipment
5
From Japan
On 2015-07-15 23:06:09
It is very good, but we use 50 pieces each time. It enters 6 pieces in one bag, but it arrives several times and takes time and effort to open it. It would be nice to sell it in 50 pieces and so on ... but it is my hope.
This review is about item#42163956.
A small screw partner.
5
From Japan
On 2015-04-21 07:31:55
I wish I had thought about it soon and used it. It was perfect for the purpose.
This review is about item#42163956.
Used to raise the flat bar
3
From Japan
On 2014-10-30 16:16:28
It was troublesome to make a spacer for raising it. It is expensive so I want you to make it cheaper.
This review is about item#42163947.
Reinforcement of castor mounting part
4
From Japan
On 2014-04-02 17:24:54
If you bite the bolt to the mounting part of the caster and tighten the bolt it will become difficult to loosen firmly.
This review is about item#42163974.
Small solar power generation site
5
From Japan
On 2014-02-28 02:36:28
I did not get rusted, the plate thickness was sufficient, I could not stop and secured safety. This is good
This review is about item#42163965.

Related Products